Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

Hoses

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Hose,Metal,3/4 X 12 In
    • HOSE MASTER
    • Hose, Metal, 3/4 X 12 InHose,Metal,3/4 X 12 In
    • Item # 6MP31
    • Mfr. Model # G075CM120
    • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

    Poly Hose,Coil,1/4 In Hose ID,12 Ft Long
    • ATP
    • Poly Hose, Coil, 1/4 In Hose ID, 12 Ft LongPoly Hose,Coil,1/4 In Hose ID,12 Ft Long
    • Item # 1WVF5
    • Mfr. Model # PBS14-15CB2
    • Polyurethane Hose, Braided Coil, Hose Inside Dia 1/4 In, Hose Outside Dia 3/8 In, Length 12 Ft., 40 Turns,...More

    Flexible Hose Assembly,1/4 In,60 In L
    • EATON AEROQUIP
    • Flexible Hose Assembly, 1/4 In, 60 In LFlexible Hose Assembly,1/4 In,60 In L
    • Item # 4DXR7
    • Mfr. Model # 4DXR7
    • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Brass Connection MNPT, Dia. (In.)...More

    Flexible Metal Hose,1/4 In Dia,24 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1/4 In Dia, 24 In LFlexible Metal Hose,1/4 In Dia,24 In L
    • Item # 2ZV48
    • Mfr. Model # G025SM240
    • Flexible Metal Hose, Dia 1/4 In, Length 24 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

    Poly Hose,Braided,3/8 In Hose ID,25 Ft L
    • ATP
    • Poly Hose, Braided, 3/8 In Hose ID, 25 Ft LPoly Hose,Braided,3/8 In Hose ID,25 Ft L
    • Item # 1WVH2
    • Mfr. Model # PBH38-25CB3
    • Polyurethane Hose, Braided, Hose Inside Dia 3/8 In, Hose Outside Dia 9/16 In, Length 25 Ft., Bend Radius...More

    Hose,Metal,3/8 X 12 In
    • HOSE MASTER
    • Hose, Metal, 3/8 X 12 InHose,Metal,3/8 X 12 In
    • Item # 6MP26
    • Mfr. Model # G037SM120
    • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,1/2 In Dia,18 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1/2 In Dia, 18 In LFlexible Metal Hose,1/2 In Dia,18 In L
    • Item # 2ZV53
    • Mfr. Model # G050SM180
    • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

    Flexible Hose Assy,3/4 In,18 In L,EPDM
    • POLY-FLOW
    • Flexible Hose Assy, 3/4 In, 18 In L, EPDMFlexible Hose Assy,3/4 In,18 In L,EPDM
    • Item # 4DXP2
    • Mfr. Model # HF312X18HMXHMS
    • Flexible Hose Assembly, Braided, Dia. (In.) 3/4, Length (In.) 18, Pipe Size (In.) 3/4, Max. Working Pressure...More

    Flexible Hose Assembly,1/8 In,18 In L
    • EATON AEROQUIP
    • Flexible Hose Assembly, 1/8 In, 18 In LFlexible Hose Assembly,1/8 In,18 In L
    • Item # 4DXU3
    • Mfr. Model # 4DXU3
    • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/8, Fitting Type Stainless Steel Connection MNPT, Dia....More

    Flexible Metal Hose,1/2 In Dia,18 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1/2 In Dia, 18 In LFlexible Metal Hose,1/2 In Dia,18 In L
    • Item # 2ZV32
    • Mfr. Model # G050CM180
    • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

    Flexible Hose Assembly,1/2 In,18 In L
    • EATON AEROQUIP
    • Flexible Hose Assembly, 1/2 In, 18 In LFlexible Hose Assembly,1/2 In,18 In L
    • Item # 4DXT6
    • Mfr. Model # 4DXT6
    • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Brass Connection MNPT, Dia. (In.) 1/2,...More

    Flexible Metal Hose,3/8 In Dia,18 In L
    • HOSE MASTER
    • Flexible Metal Hose, 3/8 In Dia, 18 In LFlexible Metal Hose,3/8 In Dia,18 In L
    • Item # 2ZV50
    • Mfr. Model # G037SM180
    • Flexible Metal Hose, Dia 3/8 In, Length 18 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,1/2 In Dia,24 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1/2 In Dia, 24 In LFlexible Metal Hose,1/2 In Dia,24 In L
    • Item # 2ZV33
    • Mfr. Model # G050CM240
    • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

    Flexible Metal Hose,3/8 In Dia,18 In L
    • HOSE MASTER
    • Flexible Metal Hose, 3/8 In Dia, 18 In LFlexible Metal Hose,3/8 In Dia,18 In L
    • Item # 2ZV29
    • Mfr. Model # G037CM180
    • Flexible Metal Hose, Dia 3/8 In, Length 18 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,3/8 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/8 In, 12 LengthFlexible Metal Hose,3/8 In,12 Length
    • Item # 4FKJ2
    • Mfr. Model # GZ037SM120
    • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Poly Hose,Braided,3/8 In Hose ID,25 Ft L
    • ATP
    • Poly Hose, Braided, 3/8 In Hose ID, 25 Ft LPoly Hose,Braided,3/8 In Hose ID,25 Ft L
    • Item # 1WVG8
    • Mfr. Model # PBH38-25CB2
    • Polyurethane Hose, Braided, Hose Inside Dia 3/8 In, Hose Outside Dia 9/16 In, Length 25 Ft., Bend Radius...More

    Flexible Metal Hose,1/4 In Dia,18 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1/4 In Dia, 18 In LFlexible Metal Hose,1/4 In Dia,18 In L
    • Item # 2ZV26
    • Mfr. Model # G025CM180
    • Flexible Metal Hose, Dia 1/4 In, Length 18 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

    Flexible Metal Hose,1/4 In Dia,24 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1/4 In Dia, 24 In LFlexible Metal Hose,1/4 In Dia,24 In L
    • Item # 2ZV27
    • Mfr. Model # G025CM240
    • Flexible Metal Hose, Dia 1/4 In, Length 24 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

    Flexible Hose Assembly,1/8 In,60 In L
    • EATON AEROQUIP
    • Flexible Hose Assembly, 1/8 In, 60 In LFlexible Hose Assembly,1/8 In,60 In L
    • Item # 4DXU7
    • Mfr. Model # 4DXU7
    • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/8, Fitting Type Stainless Steel Connection MNPT, Dia....More

    Results per page: 16 | 32 | 48