Skip Content

Filter Results By

Applied Filters Clear All

Hoses

15 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 In Hose,Metal,1/2 X 12 In
  • Item # 6MP28
  • Mfr. Model # G050CM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Hose Assy,1/2 In,36 In L,EPDM
  • GRAINGER APPROVED
  • Flexible Hose Assy, 1/2 In, 36 In L, EPDM EPDM Hose with Wire Braid
  • Item # 4DXN9
  • Mfr. Model # HF308X36HMXHMS
  • Flexible Hose Assembly, Braided, Dia. (In.) 1/2, Length (In.) 36, Pipe Size (In.) 1/2, Max. Working Pressure...More

Hose,Metal,3/4 X 7 In
  • HOSE MASTER
  • Hose, Metal, 3/4 X 7 In Hose,Metal,3/4 X 7 In
  • Item # 6MP30
  • Mfr. Model # G075CM070
  • Flexible Metal Hose, Dia 3/4 In, Length 7 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1 In,...More

Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 In Hose,Metal,1/2 X 12 In
  • Item # 6MP29
  • Mfr. Model # G050SM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Hose Assembly,1/4 In,48 In L
  • GRAINGER APPROVED
  • Flexible Hose Assembly, 1/4 In, 48 In L Flexible Hose Assembly,1/4 In,48 In L
  • Item # 4DXR6
  • Mfr. Model # 4DXR6
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Brass Connection MNPT, Dia. (In.)...More

Hose,Metal,1/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/4 X 12 In Hose,Metal,1/4 X 12 In
  • Item # 6MP22
  • Mfr. Model # G025CM120
  • Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

Hose,Metal,3/8 X 12 In
  • HOSE MASTER
  • Hose, Metal, 3/8 X 12 In Hose,Metal,3/8 X 12 In
  • Item # 6MP25
  • Mfr. Model # G037CM120
  • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

Flexible Hose Assembly,3/8 In,36 In L
  • GRAINGER APPROVED
  • Flexible Hose Assembly, 3/8 In, 36 In L Flexible Hose Assembly,3/8 In,36 In L
  • Item # 4DXT2
  • Mfr. Model # 4DXT2
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Brass Connection MNPT, Dia. (In.)...More

Flexible Hose Assembly,3/8 In,24 In L
  • GRAINGER APPROVED
  • Flexible Hose Assembly, 3/8 In, 24 In L Flexible Hose Assembly,3/8 In,24 In L
  • Item # 4DXT1
  • Mfr. Model # 4DXT1
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Brass Connection MNPT, Dia. (In.)...More

Flexible Hose Assembly,1/2 In,12 In L
  • GRAINGER APPROVED
  • Flexible Hose Assembly, 1/2 In, 12 In L Flexible Hose Assembly,1/2 In,12 In L
  • Item # 4DXT5
  • Mfr. Model # 4DXT5
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Brass Connection MNPT, Dia. (In.) 1/2,...More

Flexible Metal Hose,1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1/4 In, 12 Length Flexible Metal Hose,1/4 In,12 Length
  • Item # 4FKH7
  • Mfr. Model # GZ025SM120
  • Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

Flexible Metal Hose,1/4 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1/4 In, 18 Length Flexible Metal Hose,1/4 In,18 Length
  • Item # 4FKH8
  • Mfr. Model # GZ025SM180
  • Flexible Metal Hose, Dia 1/4 In, Length 18 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

Poly Hose,Braided,1/4 In Hose ID,50 Ft L
  • ATP
  • Poly Hose, Braided, 1/4 In Hose ID, 50 Ft L Poly Hose,Braided,1/4 In Hose ID,50 Ft L
  • Item # 1WVG6
  • Mfr. Model # PBH14-50CB2
  • Polyurethane Hose, Braided, Hose Inside Dia 1/4 In, Hose Outside Dia 3/8 In, Length 50 Ft., Bend Radius 1.000...More

Hose,Metal,1/4 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/4 X 12 In Hose,Metal,1/4 X 12 In
  • Item # 6MP23
  • Mfr. Model # G025SM120
  • Flexible Metal Hose, Dia 1/4 In, Length 12 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

  • Hoses Hoses
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More