Skip Content

Filter Results By

Applied Filters Clear All

Hoses

6 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hose,Metal,1/2 X 6.5in
  • HOSE MASTER
  • Hose, Metal, 1/2 X 6.5in Hose,Metal,1/2 X 6.5in
  • Item # 6MP27
  • Mfr. Model # G050CM065
  • Flexible Metal Hose, Dia 1/2 In, Length 6 1/2 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius...More

  • Category : Flexible Metal Hoses
Flexible Hose Assy,1/2 In,24 In L,EPDM
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flexible Hose Assy, 1/2 In, 24 In L, EPDM EPDM Hose with Wire Braid
  • Item # 4DXN8
  • Mfr. Model # HF308X24HMXHMS
  • Flexible Hose Assembly, Braided, Dia. (In.) 1/2, Length (In.) 24, Pipe Size (In.) 1/2, Max. Working Pressure...More

  • Category : EPDM Hose With Wire Braid
Poly Hose,Coil,1/4 In Hose ID,8 Ft Long
Flexible Hose Assembly,3/8 In,18 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flexible Hose Assembly, 3/8 In, 18 In L Flexible Hose Assembly,3/8 In,18 In L
  • Item # 4DXR9
  • Mfr. Model # 4DXR9
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Brass Connection MNPT, Dia. (In.)...More

  • Category : PTFE Hose With Wire Braid
Flexible Hose Assembly,1/4 In,36 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flexible Hose Assembly, 1/4 In, 36 In L Flexible Hose Assembly,1/4 In,36 In L
  • Item # 4DXR5
  • Mfr. Model # 4DXR5
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Brass Connection MNPT, Dia. (In.)...More

  • Category : PTFE Hose With Wire Braid
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More