Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hoses and Sprinkler Systems

16 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Industrial Nozzle, Front Trigger, 6 In
    • WESTWARD
    • Industrial Nozzle, Front Trigger, 6 InIndustrial Nozzle, Front Trigger, 6 In
    • Item # 2LPN2
    • Mfr. Model # 2LPN2
    • Industrial Nozzle, Design Front Trigger, Features Front Trigger Adjustable Spray, Construction Die Cast Zinc...More

    Water Hose,Rnfrcd Virgin PVC,5/8 In ID
    • SWAN ELEMENT
    • Water Hose, Rnfrcd Virgin PVC, 5/8 In IDWater Hose,Rnfrcd Virgin PVC,5/8 In ID
    • Item # 5RRY2
    • Mfr. Model # ELIH58050
    • Water Hose, Use With Cold Water, Hose Material Reinforced Virgin PVC, Hose Inside Dia. 5/8 In., Hose Length...More

    Water Hose,Rnfrcd Virgin PVC,5/8 In ID
    • SWAN ELEMENT
    • Water Hose, Rnfrcd Virgin PVC, 5/8 In IDWater Hose,Rnfrcd Virgin PVC,5/8 In ID
    • Item # 5RRY3
    • Mfr. Model # ELIH58100
    • Water Hose, Use With Cold Water, Hose Material Reinforced Virgin PVC, Hose Inside Dia. 5/8 In., Hose Length...More

    Shut Off,2 Way,GHT,Rezimar
    • NELSON
    • Shut Off, 2 Way, GHT, RezimarShut Off
    • Item # 15X968
    • Mfr. Model # 15X968
    • Shut Off, Coupling Description 2 Way, Connection GHT, Material Rezimar(TM), Max. Pressure 60 psi, Operating...More

    Water Hose,Rnfrcd Virgin PVC,3/4 In ID
    • SWAN ELEMENT
    • Water Hose, Rnfrcd Virgin PVC, 3/4 In IDWater Hose,Rnfrcd Virgin PVC,3/4 In ID
    • Item # 5RRY4
    • Mfr. Model # ELCF34050
    • Water Hose, Use With Cold Water, Hose Material Reinforced Virgin PVC, Hose Inside Dia. 3/4 In., Hose Length...More

    Water Hose,Rnfrcd Rubr,5/8 In ID,50 ft L
    • WESTWARD
    • Water Hose, Rnfrcd Rubr, 5/8 In ID, 50 ft LWater Hose
    • Item # 20L429
    • Mfr. Model # 20L429
    • Water Hose, Use With Hot/Cold Water, Hose Material Reinforced Rubber, Hose Inside Dia. 5/8 In., Hose Length...More

    Wall Mount Hose Hanger,Steel,5-3/5 In.
    • LIBERTY
    • Wall Mount Hose Hanger, Steel, 5-3/5 In.Wall Mount Hose Hanger
    • Item # 2LRK7
    • Mfr. Model # 2LRK7
    • Wall Mount Hose Hanger, Construction Steel, Reel Dia. 5-3/5 In., Reel Width 9-1/4 In., Hose Cap. 1/2-In. I.D....More

    Shut Off,2 Way,GHT,Rezimar
    • WESTWARD
    • Shut Off, 2 Way, GHT, RezimarShut Off
    • Item # 2LPN7
    • Mfr. Model # 2LPN7
    • Shut Off, Coupling Description 2 Way, Connection 3/4 In. GHT, Material Rezimar(TM), Max. Pressure 60 psi,...More

    Portable Hose Cart,Steel,18 In. Dia.
    • YARD BUTLER
    • Portable Hose Cart, Steel, 18 In. Dia.Portable Hose Cart,Steel,18 In. Dia.
    • Item # 14R846
    • Mfr. Model # HT-4EZTURN
    • Portable Hose Cart, Construction Steel, Reel Dia. 18 In., Reel Width 15 In., Hose Cap. 1/2-In. I.D. 440 ft.,...More

    Water Hose,PVC,1/2 In ID,50 ft L
    • SWAN ELEMENT
    • Water Hose, PVC, 1/2 In ID, 50 ft LWater Hose,PVC,1/2 In ID,50 ft L
    • Item # 6HFZ9
    • Mfr. Model # ELMRV12050
    • Water Hose, Use With Hot/Cold Water, Hose Material PVC, Hose Inside Dia. 1/2 In., Hose Length 50 ft.,...More

    Water Hose,100 ft.,Black,Recycled Rubber
    • MIRACLE GRO
    • Water Hose, 100 ft., Black, Recycled RubberWater Hose,100 ft.,Black,Recycled Rubber
    • Item # 32NT56
    • Mfr. Model # MGSPACK38100CC
    • Water Hose, Use With Water, Hose Material Recycled Rubber, Hose Inside Dia. 3/8 In., Hose Length 100 ft.,...More

    Water Hose,PVC,1/2 In ID,25 ft L
    • SWAN ELEMENT
    • Water Hose, PVC, 1/2 In ID, 25 ft LWater Hose,PVC,1/2 In ID,25 ft L
    • Item # 6HFZ8
    • Mfr. Model # ELMRV12025
    • Water Hose, Use With Hot/Cold Water, Hose Material PVC, Hose Inside Dia. 1/2 In., Hose Length 25 ft.,...More

    Rainbarrel 48 gal,Khaki
    • Rainbarrel 48 gal, KhakiRain Barrels
    • Item # 5UVA5
    • Mfr. Model # 5996
    • Rain Barrel, Capacity 48 gal., Color Khaki, Material Resin, Height 24-3/4 In., Length 20 In., Width 28-1/2...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More