Skip Content

Filter Results By

Applied Filters Clear All

Hoses and Sprinkler Systems

128 Results Found that Include 199 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cap,Low Lead Brass,500 psi,3/4 in.GHT
Garden Hose Washer,5/8 I.D. In,PK10
Male Adapter,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Male Adapter, Low Lead Brass, 500 psiMale Adapter,Low Lead Brass,500 psi
  • Item # 20XR15
  • Mfr. Model # 707486-1212
  • Male Adapter, Coupling Description Double Male, Connection 3/4 In. MGH, Material Low Lead Brass, Max....More

Water Hose,PVC,5/8 in. dia.,25 ft.
  • SWAN
  • Water Hose, PVC, 5/8 in. dia., 25 ft.Water Hose,PVC,5/8 in. dia.,25 ft.
  • Item # 38NH69
  • Mfr. Model # CSNFXP58025
  • Water Hose, Use With Hot/Cold Water, Hose Material PVC, Hose Inside Dia. 5/8 In., Hose Length 25 ft.,...More

Hydrant Key,Zinc,3-1/4 In L
  • Hydrant Key, Zinc, 3-1/4 In LValve Control Keys
  • Item # 24X183
  • Mfr. Model # P1300-PART-13-KEY
  • Hydrant Key, Overall Length 3-1/4 In., Rod Dia. 3/8 In., Overall Width 2 In., Head Configuration Square,...More

Free Standing Hose Reel,Plastic,16 In.
  • SUNCAST
  • Free Standing Hose Reel, Plastic, 16 In.Free Standing Hose Reel
  • Item # 4TMJ5
  • Mfr. Model # RSCS100D
  • Free Standing Hose Reel, Construction Plastic, Reel Dia. 16 In., Reel Width 7 In., Hose Cap. 1/2-In. I.D. 125...More

Female Swivel,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Female Swivel, Low Lead Brass, 500 psiFemale Swivel,Low Lead Brass,500 psi
  • Item # 20XP90
  • Mfr. Model # 707401-1212
  • Female Swivel, Coupling Description Double Female, Connection 3/4-14 FNPT x 3/4 In. FGH, Material Low Lead...More

Female Adapter,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Female Adapter, Low Lead Brass, 500 psiFemale Adapter,Low Lead Brass,500 psi
  • Item # 20XR13
  • Mfr. Model # 707484-1208
  • Female Adapter, Coupling Description Male/Female, Connection 3/4 In. FGH x 1/2-14 MNPT, Material Low Lead...More

Coupling Adapter, Female, 362 psi
  • VIKAN
  • Coupling Adapter, Female, 362 psiCoupling Adapter, Female, 362 psi
  • Item # 31CG32
  • Mfr. Model # 0703US
  • Coupling Adapter, Coupling Description Female, Connection Hose to Hose, Material Stainless Steel, Use With...More

Wye,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Wye, Low Lead Brass, 500 psiWye,Low Lead Brass,500 psi
  • Item # 20XR02
  • Mfr. Model # 707461-12
  • Wye, Coupling Description Male/Female, Connection 3/4 In. FGH x 3/4 In. MGH, Material Low Lead Brass, Max....More

Female Swivel,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Female Swivel, Low Lead Brass, 500 psiFemale Swivel,Low Lead Brass,500 psi
  • Item # 20XP99
  • Mfr. Model # 707420-1208
  • Female Swivel, Coupling Description Male/Female, Connection 3/4 In. FGH x 1/2-14 MNPT, Material Low Lead...More

Female Swivel,1/2 x 3/4 In.
  • GRAINGER APPROVED
  • Female Swivel, 1/2 x 3/4 In.Female Swivel,1/2 x 3/4 In.
  • Item # 20XP89
  • Mfr. Model # 707401-1208
  • Female Swivel, Coupling Description Double Female, Connection 1/2-14 FNPT x 3/4 In. FGH, Material Low Lead...More

Male Adapter,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Male Adapter, Low Lead Brass, 500 psiMale Adapter,Low Lead Brass,500 psi
  • Item # 20XR06
  • Mfr. Model # 707478-121208
  • Male Adapter, Coupling Description Double Male, Connection 3/4 In. MGH x 3/4-14 MNPT, Material Low Lead...More

Male Adapter,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Male Adapter, Low Lead Brass, 500 psiMale Adapter,Low Lead Brass,500 psi
  • Item # 20XR09
  • Mfr. Model # 707480-1208
  • Male Adapter, Coupling Description Male/Female, Connection 3/4 In. MGH x 1/2-14 FNPT, Material Low Lead...More

Male Adapter,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Male Adapter, Low Lead Brass, 500 psiMale Adapter,Low Lead Brass,500 psi
  • Item # 20XR04
  • Mfr. Model # 707478-1208
  • Male Adapter, Coupling Description Double Male, Connection 3/4 In. MGH x 1/2-14 MNPT, Material Low Lead...More

Female Adapter,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Female Adapter, Low Lead Brass, 500 psiFemale Adapter,Low Lead Brass,500 psi
  • Item # 20XR14
  • Mfr. Model # 707484-121208
  • Female Adapter, Coupling Description Male/Female, Connection 3/4 In. FGH x 3/4-14 MNPT/FNPT, Material Low...More

Swivel Union,Low Lead Brass,500 psi
  • GRAINGER APPROVED
  • Swivel Union, Low Lead Brass, 500 psiSwivel Union,Low Lead Brass,500 psi
  • Item # 20XP92
  • Mfr. Model # 707403-12
  • Swivel Union, Coupling Description Female, Connection 3/4 In. FGH, Material Low Lead Brass, Max. Pressure 500...More

Hose Connector,Male/Female,Brass,60 psi
  • NELSON
  • Hose Connector, Male/Female, Brass, 60 psiHose Connector,Male/Female,Brass,60 psi
  • Item # 35ZD37
  • Mfr. Model # 35ZD37
  • Hose Connector, Coupling Description Male/Female, Connection GHT, Material Brass, Use With 5/8 In. and 3/4...More

Irrigation/Sprinkler Timer,9 Zone,7 Day
  • RAIN BIRD
  • Irrigation/Sprinkler Timer, 9 Zone, 7 DayIrrigation/Sprinkler Timer,9 Zone,7 Day
  • Item # 4KEA1
  • Mfr. Model # SST900I
  • Irrigation/Sprinkler Timer, Max. No. Zones 9, Max. On/Off Cycles 4, Max. Time Cycle 7 Days, Max. Time Setting...More

Water Hose,Clear,25 ft.,PVC
  • ULTRATECH
  • Water Hose, Clear, 25 ft., PVCWater Hose,Clear,25 ft.,PVC
  • Item # 36NL27
  • Mfr. Model # 1792
  • Water Hose, Use With Water, Hose Material PVC, Hose Inside Dia. 5/8 In., Hose Length 25 ft., Connection GHT,...More

Whirling Sprinkler,45 ft. dia.,Plastic
  • Whirling Sprinkler, 45 ft. dia., PlasticLawn Sprinklers
  • Item # 31NG41
  • Mfr. Model # 31NG41
  • Whirling Sprinkler, Spray Coverage 45 ft. dia., Head Material Plastic, Base Material Plastic, Hose Connection...More

Water Hose,25 ft L
Spray Head Nozzle,0.65 to 3.7 gpm,PVC
Water Hose,100 ft.,Black,Recycled Rubber
  • MIRACLE GRO
  • Water Hose, 100 ft., Black, Recycled RubberWater Hose,100 ft.,Black,Recycled Rubber
  • Item # 32NT56
  • Mfr. Model # MGSPACK38100CC
  • Water Hose, Use With Water, Hose Material Recycled Rubber, Hose Inside Dia. 3/8 In., Hose Length 100 ft.,...More

Remote Watering Control,LED Indicator
  • NELSON
  • Remote Watering Control, LED IndicatorRemote Watering Control,LED Indicator
  • Item # 1HLX3
  • Mfr. Model # 1HLX3
  • Remote Watering Control, Max. No. Zones 1, Display Type LED, Power Source Base; (4) AA Batteries, Remote...More

Shut Off,4 Way,GHT,Plastic,60 psi
  • GILMOUR
  • Shut Off, 4 Way, GHT, Plastic, 60 psiShut Off,4 Way,GHT,Plastic,60 psi
  • Item # 31NG42
  • Mfr. Model # 31NG42
  • Shut Off, Coupling Description 4 Way, Connection 3/4 In. GHT, Material Plastic, Use With 3/4 In. ID Garden...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More