Skip Content

Filter Results By

For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hose Crimpers

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Hose Crimper Adapter Kit
    Hose Crimper,1/4-38 In Capacity
    • GRAINGER APPROVED
    • Hose Crimper, 1/4-38 In CapacityHose Crimper,1/4-38 In Capacity
    • Item # 6CEC4
    • Mfr. Model # 6CEC4
    • Hose Crimper, Capacity 1/4 to 3/8 In, Length 12-1/4 In, Width 3-1/8 In, Height 3-5/16 In, For Use With Hose...More

    Center Punch Hand Tool,5/8 In Cap
    • BAND-IT
    • Center Punch Hand Tool, 5/8 In CapCenter Punch Hand Tool,5/8 In Cap
    • Item # 2LPK4
    • Mfr. Model # GRT300
    • Center Punch Hand Tool, Capacity 5/8 In, Length 13 In, Width 3 1/2 In, Height 4 1/4 In, For Use With 2LPD2 to...More

    Band Clamp Tool,3/16 - 3/4 In Cap
    Hose Clamp Pliers,Straight,9 In.
    • MAG-MATE
    • Hose Clamp Pliers, Straight, 9 In.Hose Clamp Pliers,Straight,9 In.
    • Item # 38N841
    • Mfr. Model # PLC200
    • Hose Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length (In.)...More

    Plier,Hose Clamp
    • CHANNELLOCK
    • Plier, Hose ClampPlier,Hose Clamp
    • Item # 5LJ51
    • Mfr. Model # 558
    • Hose Clamp Pliers, Hose Clamp Pliers, Overall Length (In.) 8, Jaw Length (In.) 1-3/16, Jaw Width (In.)...More

    Center Punch Tool,3/8, 5/8 In Cap
    • BAND-IT
    • Center Punch Tool, 3/8, 5/8 In CapCenter Punch Tool,3/8, 5/8 In Cap
    • Item # 2LPG7
    • Mfr. Model # GRS038
    • Center Punch Tool, Capacity 3/8, 5/8 In, Length 9 5/8 In, Width 3 3/8 In, Height 6 1/2 In, For Use With 2LDP2...More

    Hose Clamp Pliers,Straight, 10 1/2 In.
    • MAG-MATE
    • Hose Clamp Pliers, Straight, 10 1/2 In.Hose Clamp Pliers,Straight, 10 1/2 In.
    • Item # 38N844
    • Mfr. Model # PLC230
    • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 0, Jaw Length...More

    Hose Clamp Plier,7-3/4 In
    Band Tool,Used With 6YPY7, 6YPY9
    • BAND-IT
    • Band Tool, Used With 6YPY7, 6YPY9Band Tool,Used With 6YPY7, 6YPY9
    • Item # 6YPZ9
    • Mfr. Model # GRJ020
    • Banding Tool, Capacity 3/16 In. to 3/8 In. Band Widths, Applies Band, Locks and Cuts Tail, Length (In.) 9.7,...More

    Band Clamp Tool,3/16 - 3/4 In Cap
    • BAND-IT
    • Band Clamp Tool, 3/16 - 3/4 In CapBand Clamp Tool,3/16 - 3/4 In Cap
    • Item # 2LNP8
    • Mfr. Model # GRC003
    • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 17 1/8 In, Width 8 In, Height 3 7/8 In, For Use With 2LNK2 to...More

    Band Clamp Tool,1/4 - 3/4 In Cap
    Band Clamp Tool,3/16 - 3/4 In Cap
    • BAND-IT
    • Band Clamp Tool, 3/16 - 3/4 In CapBand Clamp Tool,3/16 - 3/4 In Cap
    • Item # 2LNP9
    • Mfr. Model # GRC075
    • Band Clamp Tool, Capacity 3/16 - 3/4 In, Length 7 1/2 In, Width 3 1/8 In, Height 4 1/8 In, For Use With 2LNK2...More

    Hose Clamp Pliers,8 In L,1-1/2 In Cap
    • IRWIN VISE-GRIP
    • Hose Clamp Pliers, 8 In L, 1-1/2 In CapHose Clamp Pliers,8 In L,1-1/2 In Cap
    • Item # 10J894
    • Mfr. Model # HC8
    • Hose Clamp Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 1-1/2 In., Jaw...More

    Hose Corbin Clamp Pliers,Straight,9 In.
    • MAG-MATE
    • Hose Corbin Clamp Pliers, Straight, 9 In.Hose Corbin Clamp Pliers,Straight,9 In.
    • Item # 38N842
    • Mfr. Model # PLC210
    • Hose Corbin Clamp Pliers, Straight, Number of Pieces 1, Overall Length (In.) 9, Jaw Bend (Deg.) 0, Jaw Length...More

    Hose Grip Plier,13 In L,3/4 In W Tip
    • WESTWARD
    • Hose Grip Plier, 13 In L, 3/4 In W TipHose Grip Plier,13 In L,3/4 In W Tip
    • Item # 4NFW9
    • Mfr. Model # 4NFW9
    • Hose Grip Pliers, Double-X(TM), 19mm, Number of Pieces 1, Hose Grip Nose Type, Overall Length (In.) 13, Jaw...More

    Hose Grip Plier,13-1/8 In L,1/2In W Tip
    • WESTWARD
    • Hose Grip Plier, 13-1/8 In L, 1/2In W TipHose Grip Plier,13-1/8 In L,1/2In W Tip
    • Item # 4NFW8
    • Mfr. Model # 4NFW8
    • Hose Grip Pliers, Double-X(TM), 13mm, Number of Pieces 1, Hose Grip Nose Type, Overall Length (In.) 13-1/8,...More

    Hose Grip Plier,13-3/16In L,5/16In W Tip
    • WESTWARD
    • Hose Grip Plier, 13-3/16In L, 5/16In W TipHose Grip Plier,13-3/16In L,5/16In W Tip
    • Item # 4NFW7
    • Mfr. Model # 4NFW7
    • Hose Grip Pliers, Double-X(TM), 8mm, Number of Pieces 1, Hose Grip Nose Type, Overall Length (In.) 13-3/16,...More

    Kit Cutter Blade Back
    • BAND-IT
    • Kit Cutter Blade BackKit Cutter Blade Back
    • Item # 16P348
    • Mfr. Model # GRJ930
    • Kit Cutter Blade Back, For Use With 2LNP5, 6YPZ8, 5DHL0, 2LPK1, 2LPK2, Includes Universal Cutter Blade,Repair...More

    SS Embossing Tool
    Band Tool,Used With 5DLF5, 5DLF6, 5DLF7
    Hose Clamp Pliers,45 Deg. Angle
    • MAG-MATE
    • Hose Clamp Pliers, 45 Deg. AngleHose Clamp Pliers,45 Deg. Angle
    • Item # 38N843
    • Mfr. Model # PLC220
    • Hose Clamp Pliers, Extra Long, Number of Pieces 1, Overall Length (In.) 10-1/2, Jaw Bend (Deg.) 45, Jaw...More

    Band Clamp Tool,3/4 - 1 1/4 In Cap
    Identification Tag Imprinter,3/16 In Cap
    Band Clamp Tool,1/4-3/8 In Cap,PK5
    Cable Tie Tool,For 3/8 In Wide Ties
    Results per page: 16 | 32 | 48

      Looking for manual hose crimpers? Grainger can help! Find a durable hose crimper and band clamp tools with built-in cutters here. Crimp and cut hose barbs and ferrules to help provide an exacting fit. Bundle cable wiring tightly with band clamping tools that can bind, lock and cut the tails. Come to Grainger before you shop elsewhere when you need manual hose crimpers and band clamping tools.