Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hose Clamps

37 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pincer,Side Jaw
Hose Clamp,Steel,Nom.Size. 3/4 In.,PK100
Hose Clamp,Steel,Nom.Size. 9/16 In,PK100
Hose Clamp,Steel,Nom.Size. 3/8 In.,PK100
Hose Clamp,SS,Nom.Size. 1/2 In.,PK100
Hose Clamp,SS,Nom.Size. 3/8 In.,PK100
Preformed BandClamp,SS,Min.Dia.3/4",PK10
  • BAND-IT
  • Preformed BandClamp, SS, Min.Dia.3/4", PK10Preformed BandClamp,SS,Min.Dia.3/4",PK10
  • Item # 5DLG3
  • Mfr. Model # GRP20S
  • Preformed Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 5 In, Thickness...More

Hose Clamp,SS,Min.Dia.In.,PK10
  • GRAINGER APPROVED
  • Hose Clamp, SS, Min.Dia.In., PK10Hose Clamp,SS,Min.Dia.In.,PK10
  • Item # 3LZ61
  • Mfr. Model # 3LZ61
  • Hose Clamp, Band, Material of Construction Stainless Steel, Inside Dia 4 In, Width 5/8 In, For Hose OD Min...More

Hose Clamp,SS,Nom.Size. 5/8 In.,PK100
Hose Clamp,SS,Nom.Size. 1/2 In.,PK100
Hose Clamp,Steel,Nom.Size. 5/16 In,PK100
Hose Clamp,SS,Nom.Size. 11/16 In.,PK100
Hose Clamp,SS,Nom.Size. 35/64 In.,PK100
Hose Clamp,Steel,Nom.Size. 19/32",PK100
Hose Clamp,SS,Nom.Size. 15/32 In.,PK100
Hose Clamp,SS,Nom.Size. 5/8 In.,PK100
Hose Clamp,SS,Nom.Size. 7/16 In.,PK100
Hose Clamp,SS,Nom.Size. 9/16 In.,PK100
Hose Clamp,SS,Nom.Size. 1/2 In.,PK100
Hose Clamp,SS,Nom.Size. 13/32 In.,PK100
  • OETIKER
  • Hose Clamp, SS, Nom.Size. 13/32 In., PK100Hose Clamp,SS,Nom.Size. 13/32 In.,PK100
  • Item # 5EFC7
  • Mfr. Model # 16700006-100GRA
  • Hose Clamp, Crimp, Stepless Ear, Stainless Steel, Plain Finish, SAE Number -, Nominal Size (In.) 13/32,...More

Hose Clamp,SS,Nom.Size. 19/32 In.,PK100
Hose Clamp,SS,Nom.Size. 27/64 In.,PK100
Hose Clamp,SS,Nom.Size. 15/32 In.,PK100
Hose Clamp,SS,Nom.Size. 17/32 In.,PK100
Pre. Band Clamp,Galv.CS,Min.Dia.1",PK24
  • BAND-IT
  • Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24Pre. Band Clamp,Galv.CS,Min.Dia.1",PK24
  • Item # 5DLH9
  • Mfr. Model # GRS305
  • Preformed Band Clamp, Material of Construction Galvanized Carbon Steel, Inside Dia 1 1/2 In, Thickness 0.030...More

Hose Clamp,Galv. CS,Min.Dia.1",PK16
  • BAND-IT
  • Hose Clamp, Galv. CS, Min.Dia.1", PK16Hose Clamp,Galv. CS,Min.Dia.1",PK16
  • Item # 6YRA5
  • Mfr. Model # GRS314
  • Hose Clamp, Junior Smooth ID, Material of Construction Galvanized Carbon Steel, Inside Dia. (In.) 4-1/2,...More

Screw Clamp,SS,Nom.Size. 1-17/64 In,PK10
Screw Clamp,SS,Nom.Size. 1-27/64 In,PK10
Band Clamp,Galv. CS,Min.Dia. 1-3/4",PK16
  • BAND-IT
  • Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16Band Clamp,Galv. CS,Min.Dia. 1-3/4",PK16
  • Item # 2LPJ6
  • Mfr. Model # GRS313
  • Band Clamp, Material of Construction Galvanized Carbon Steel, Inside Dia 4 In, Thickness 0.030 In, Width 3/4...More

Screw Clamp,SS,Nom.Size. 1-7/64 In.,PK10
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More