Skip Content

Filter Results By

Applied Filters Clear All

Hose Clamps

20 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED
  • Hose Clamp, Galvanized Steel, PK10 Hose Clamp,Galvanized Steel,PK10
  • Item # 3LZ52
  • Mfr. Model # 3LZ52
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 In, Width 5/8 In, For Hose OD Min...More

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED
  • Hose Clamp, Galvanized Steel, PK10 Hose Clamp,Galvanized Steel,PK10
  • Item # 3LZ53
  • Mfr. Model # 3LZ53
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 1/4 In, Width 5/8 In, For Hose OD...More

Hose Clamp,Galvanized Steel,PK10
  • GRAINGER APPROVED
  • Hose Clamp, Galvanized Steel, PK10 Hose Clamp,Galvanized Steel,PK10
  • Item # 3LZ54
  • Mfr. Model # 3LZ54
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 1/2 In, Width 5/8 In, For Hose OD...More

Hose Clamp,SS,Min.Dia.In.,PK10
  • GRAINGER APPROVED
  • Hose Clamp, SS, Min.Dia.In., PK10 Hose Clamp,SS,Min.Dia.In.,PK10
  • Item # 3LZ62
  • Mfr. Model # 3LZ62
  • Hose Clamp, Band, Material of Construction Stainless Steel, Inside Dia 13/16 In, Width 3/8 In, For Hose OD...More

Band Clamp,SS,Min.Dia. 3/4 In.,PK10
  • BAND-IT
  • Band Clamp, SS, Min.Dia. 3/4 In., PK10 Band Clamp,SS,Min.Dia. 3/4 In.,PK10
  • Item # 2LPG4
  • Mfr. Model # GRP12S
  • Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 3 In, Thickness 0.025 In,...More

Clamp,Double Bolt
  • GRAINGER APPROVED
  • Clamp, Double Bolt Clamp,Double Bolt
  • Item # 3LX58
  • Mfr. Model # 3LX58
  • Hose Clamp, Double Bolt, Carbon Steel, Min. Hose Outside Dia. (In.) 3-1/2, Max. Hose Outside Dia. (In.)...More

Hose Clamp Assortment
  • IDEAL
  • Hose Clamp Assortment Hose Clamp Assortment
  • Item # 2PA78
  • Mfr. Model # 67075
  • Hose Clamp Assortment, Worm Gear, Stainless Steel, Plain Finish, Number of Pieces 15, Number of Sizes 5,...More

Hose Clamp,SS,Min.Dia.In.,PK10
  • GRAINGER APPROVED
  • Hose Clamp, SS, Min.Dia.In., PK10 Hose Clamp,SS,Min.Dia.In.,PK10
  • Item # 3LZ63
  • Mfr. Model # 3LZ63
  • Hose Clamp, Band, Material of Construction Stainless Steel, Inside Dia 1 3/8 In, Width 3/8 In, For Hose OD...More

Pre. BandClamp,Galv.CS,Min.Dia.3/4",PK10
  • BAND-IT
  • Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 Pre. BandClamp,Galv.CS,Min.Dia.3/4",PK10
  • Item # 5DLG4
  • Mfr. Model # GRP249
  • Preformed Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 6 In,...More

Band Clamp,SS,Min.Dia. 3/4 In.,PK10
  • BAND-IT
  • Band Clamp, SS, Min.Dia. 3/4 In., PK10 Band Clamp,SS,Min.Dia. 3/4 In.,PK10
  • Item # 2LPG3
  • Mfr. Model # GRP11S
  • Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 2 3/4 In, Thickness 0.025...More

Pre. BandClamp,Galv.CS,Min.Dia.3/4",PK10
  • BAND-IT
  • Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 Pre. BandClamp,Galv.CS,Min.Dia.3/4",PK10
  • Item # 5DLG2
  • Mfr. Model # GRP209
  • Preformed Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 5 In,...More

Band Clamp,SS,Min.Dia. 3/4 In.,PK10
  • BAND-IT
  • Band Clamp, SS, Min.Dia. 3/4 In., PK10 Band Clamp,SS,Min.Dia. 3/4 In.,PK10
  • Item # 2LPG2
  • Mfr. Model # GRP10S
  • Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 2 1/2 In, Thickness 0.025...More

Hose Clamp,Galv.CS,Min.Dia. 3/4 In.,PK10
  • BAND-IT
  • Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 Hose Clamp,Galv.CS,Min.Dia. 3/4 In.,PK10
  • Item # 6YPZ6
  • Mfr. Model # GRP189
  • Hose Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia. (In.) 4-1/2,...More

Worm Gear Hose Clamp, Turn-Key Clamp Type, SAE Number
  • IDEAL
  • Worm Gear Hose Clamp, Turn-Key Clamp Type, SAE Number 48 Hose Clamp, Turn Key Worm Gear
  • Item # 1XHE6
  • Mfr. Model # 5Y048
  • Worm Gear Hose Clamp, Turn-Key, Min. Clamp Dia. 2-1/2 In., Max. Clamp Dia. 3-1/2 In., Metric Dia. Min....More

Band Clamp,Galv.CS,Min.Dia. 3/4 In.,PK10
  • BAND-IT
  • Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 Band Clamp,Galv.CS,Min.Dia. 3/4 In.,PK10
  • Item # 2LPF2
  • Mfr. Model # GRP169
  • Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 4 In, Thickness 0.025...More

Clamp,Hose,1 In Size
  • GRAINGER APPROVED
  • Clamp, Hose, 1 In Size Clamp,Hose,1 In Size
  • Item # 3LZ06
  • Mfr. Model # 3LZ06
  • Hose End Clamp, 4 Bolt, Min. Hose Outside Dia. (In.) 1-15/16, Max. Hose Outside Dia. (In.) 2-1/8, Hose Inside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More