Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hose Bibs and Hydrants

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Hose Bibb,MPT,3/4 in.,T-Handle
    • PROLINE
    • Hose Bibb, MPT, 3/4 in., T-Handle
    • Item # 30UK56
    • Mfr. Model # 103-004NL
    • Hose Bibb, Inlet Type MPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, Standard Design,...More

    Hose Bibb,MPT,1/2 in.,T-Handle
    • PROLINE
    • Hose Bibb, MPT, 1/2 in., T-Handle
    • Item # 30UK55
    • Mfr. Model # 103-003NL
    • Hose Bibb, Inlet Type MPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, Standard Design,...More

    Sillcock Valve,FPT,3/4 in.,Brass
    • PROLINE
    • Sillcock Valve, FPT, 3/4 in., Brass
    • Item # 30UK58
    • Mfr. Model # 108-004NL
    • Sillcock Valve, Inlet Type FPT, Inlet Size 3/4 In., Body Material Brass, Handle Type Handwheel, Disc Type...More

    Sillcock Valve,FPT,1/2 in.,Brass
    • PROLINE
    • Sillcock Valve, FPT, 1/2 in., Brass
    • Item # 30UK57
    • Mfr. Model # 108-003NL
    • Sillcock Valve, Inlet Type FPT, Inlet Size 1/2 In., Body Material Brass, Handle Type Handwheel, Disc Type...More

    Results per page: 16 | 32 | 48