Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hose Bibs and Hydrants

23 Results Found that Include 41 Products 

Results per page: 16 | 32 | 48
    Hose Bibb,Quarter Turn,Standard,3/4 In
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, Standard, 3/4 InHose Bibb,Quarter Turn,Standard,3/4 In
    • Item # 1APV8
    • Mfr. Model # 1APV8
    • Hose Bibb, Inlet Type FNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, Standard Design,...More

    Hose Bibb,Quarter Turn,Standard,1/2 In M
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, Standard, 1/2 In MHose Bibb,Quarter Turn,Standard,1/2 In M
    • Item # 1APV7
    • Mfr. Model # 1APV7
    • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi,...More

    Hose Bibb,Quarter Turn,3/4In, Brass
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, 3/4In, BrassHose Bibb,Quarter Turn,3/4In, Brass
    • Item # 6PDZ7
    • Mfr. Model # GGS-2VRP2
    • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi,...More

    Hose Bibb,Quarter Turn,1/2In, Brass
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, 1/2In, BrassHose Bibb,Quarter Turn,1/2In, Brass
    • Item # 6PDZ4
    • Mfr. Model # GGS-2VRP1
    • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi,...More

    Hose Bibb,Quarter Turn,No Kink,3/4 In M
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, No Kink, 3/4 In MHose Bibb,Quarter Turn,No Kink,3/4 In M
    • Item # 1APY1
    • Mfr. Model # 1APY1
    • Hose Bibb, Inlet Type MNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,Quarter Turn,No Kink,3/4 In F
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, No Kink, 3/4 In FHose Bibb,Quarter Turn,No Kink,3/4 In F
    • Item # 1APY3
    • Mfr. Model # 1APY3
    • Hose Bibb, Inlet Type FNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,Quarter Turn,1/2In, Brass
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, 1/2In, BrassHose Bibb,Quarter Turn,1/2In, Brass
    • Item # 6PDZ5
    • Mfr. Model # GGS-1WPV4
    • Hose Bibb, Inlet Type FNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,Quarter Turn,3/4In, Brass
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, 3/4In, BrassHose Bibb,Quarter Turn,3/4In, Brass
    • Item # 6PDZ9
    • Mfr. Model # GGS-1WPV6
    • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No...More

    Hose Bibb,Quarter Turn,3/4In, Brass
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, 3/4In, BrassHose Bibb,Quarter Turn,3/4In, Brass
    • Item # 6PDZ8
    • Mfr. Model # GGS-1WPV5
    • Hose Bibb, Inlet Type FNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,No Kink, Loose Key,3/4 MPT
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, No Kink, Loose Key, 3/4 MPTHose Bibb,No Kink, Loose Key,3/4 MPT
    • Item # 6GXC5
    • Mfr. Model # 6GXC5
    • Hose Bibb, Inlet Type MNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,Quarter Turn,No Kink,1/2 In M
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, No Kink, 1/2 In MHose Bibb,Quarter Turn,No Kink,1/2 In M
    • Item # 1APV9
    • Mfr. Model # 1APV9
    • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No...More

    Hose Bibb,Quarter Turn,1/2In, Brass
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, 1/2In, BrassHose Bibb,Quarter Turn,1/2In, Brass
    • Item # 6PDZ6
    • Mfr. Model # GGS-1WPV7
    • Hose Bibb, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No...More

    Hose Bibb,Quarter Turn,No Kink,1/2 In F
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, Quarter Turn, No Kink, 1/2 In FHose Bibb,Quarter Turn,No Kink,1/2 In F
    • Item # 1APY2
    • Mfr. Model # 1APY2
    • Hose Bibb, Inlet Type FNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,No Kink, Loose Key,3/4 FPT
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, No Kink, Loose Key, 3/4 FPTHose Bibb,No Kink, Loose Key,3/4 FPT
    • Item # 6GXC8
    • Mfr. Model # 6GXC8
    • Hose Bibb, Inlet Type FNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,No Kink, Loose Key,1/2 MPT
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, No Kink, Loose Key, 1/2 MPTHose Bibb,No Kink, Loose Key,1/2 MPT
    • Item # 6GXC9
    • Mfr. Model # 6GXC9
    • Hose Bibb, Inlet Type MNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,1/2 In MPT,Celcon(R),Handwheel
    Hose Bibb,3/4 In MPT,Celcon(R),Handwheel
    Hose Bibb,No Kink, Loose Key,1/2 FPT
    • GRAINGER APPROVED VENDOR
    • Hose Bibb, No Kink, Loose Key, 1/2 FPTHose Bibb,No Kink, Loose Key,1/2 FPT
    • Item # 6GXC7
    • Mfr. Model # 6GXC7
    • Hose Bibb, Inlet Type FNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design,...More

    Hose Bibb,3/4 In MNPT,Celcon(R),T-Handle
    Hose Bibb,1/2 In MNPT,Celcon(R),T-Handle
    Results per page: 16 | 32 | 48