Skip Content

Filter Results By

Applied Filters Clear All

Hoppers and Cube Trucks

52 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Multi Stream Collapsible Basket X-Cart
  • RUBBERMAID
  • Multi Stream Collapsible Basket X-CartMulti Stream Collapsible Basket X-Cart
  • Item # 20UY93
  • Mfr. Model # 1881781
  • Multi Stream Collapsible Basket X-Cart, Bushel Capacity 8, Volume Capacity 10.59 cu. ft., Load Capacity 220...More

Gray Truck,12-1/2 Cu. Ft.,600 Lb. Load
  • GRAINGER APPROVED
  • Gray Truck, 12-1/2 Cu. Ft., 600 Lb. LoadGray Truck,12-1/2 Cu. Ft.,600 Lb. Load
  • Item # 9VZN8
  • Mfr. Model # UT-10 GREY
  • Cube Truck, Volume Capacity 12-1/2 cu. ft., Load Capacity 600 lb., Bushel Capacity 10 Bushels, Overall Length...More

Cube Truck,Bl,8 cu.ft.,500lb.
  • GRAINGER APPROVED
  • Cube Truck, Bl, 8 cu.ft., 500lb.Cube Truck,Bl,8 cu.ft.,500lb.
  • Item # 36FL09
  • Mfr. Model # 36FL09
  • Cube Truck, Volume Capacity 8 cu.ft., Load Capacity 500 lb., Bushel Capacity 6.4, Overall Length 38 In.,...More

  • RUBBERMAID
  • Cube TruckCube Truck
  • Multiple product options available

    Multiple product options available

Tilt Truck Lid,Black,Fits 20-1/4 cu. ft.
  • RUBBERMAID
  • Tilt Truck Lid, Black, Fits 20-1/4 cu. ft.Tilt Truck Lid
  • Item # 5M642
  • Mfr. Model # FG102800BLA
  • Tilt Truck Lid, Color Black, Lid Type Hinged, Overall Height 8-3/4 In., Overall Width 31-3/4 In., Overall...More

Dump Cart,17 cu.ft.,1000 lb.,Pneumatic
  • WESTWARD
  • Dump Cart, 17 cu.ft., 1000 lb., PneumaticWestward Dump Cart
  • Item # 46V233
  • Mfr. Model # 46V233
  • Dump Cart, Volume Capacity 17 cu.ft., Max. Capacity 1000 lb., Wheel Type Pneumatic, Cart Material Steel,...More

Dump Cart,8 cu. ft.,750 lb.,Pneumatic
  • RUBBERMAID
  • Dump Cart, 8 cu. ft., 750 lb., PneumaticRubbermaid Dump Cart
  • Item # 2HDP1
  • Mfr. Model # FG566261BLA
  • Dump Cart, Volume Capacity 8 cu. ft., Max. Capacity 750 lb., Wheel Type Pneumatic, Cart Material Structural...More

Spring Platform Truck Kit,34-1/5 In. L
  • RUBBERMAID
  • Spring Platform Truck Kit, 34-1/5 In. LSpring Platform Truck Kit
  • Item # 4UR35
  • Mfr. Model # FG4610000000
  • Spring Platform Truck Kit, Load Capacity 120 lb., Overall Length 34-1/5 In., Overall Width 21-1/5 In., Max....More

Tilt Truck,Light-Duty,1/3 cu. yd,275 lb
  • BAYHEAD
  • Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lbTilt Truck
  • Item # 4UCC7
  • Mfr. Model # 1/3 CU-L
  • Tilt Truck, Hopper Type Light-Duty, Volume Capacity 1/3 cu. yd., Load Capacity 275 lb., Overall Length 48...More

  • GRAINGER APPROVED
  • Tilt TruckTilt Truck
  • Multiple product options available

    Multiple product options available

Poly Truck,9-13/32 cu. ft.,800 lb.,Red
  • ROYAL BASKET TRUCK
  • Poly Truck, 9-13/32 cu. ft., 800 lb., RedPoly Truck,9-13/32 cu. ft.,800 lb.,Red
  • Item # 35LF33
  • Mfr. Model # G08-RDX-PGA-4UNN
  • Poly Truck, Volume Capacity 9-13/32 cu. ft., Load Capacity 800 lb., Bushel Capacity 8, Overall Length 38 In.,...More

Basket Truck,8,Blue,Vinyl,600 lb.
  • ROYAL
  • Basket Truck, 8, Blue, Vinyl, 600 lb.Basket Truck,8,Blue,Vinyl,600 lb.
  • Item # 31XG56
  • Mfr. Model # G08-BBX-RVA-3UNN
  • Basket Truck, Bushel Capacity 8, Volume Capacity 10 cu. ft., Load Capacity 600 lb., Overall Length 34 In.,...More

Poly Truck,6-23/32 cu. ft.,800 lb.,Red
  • ROYAL BASKET TRUCK
  • Poly Truck, 6-23/32 cu. ft., 800 lb., RedPoly Truck,6-23/32 cu. ft.,800 lb.,Red
  • Item # 35LF28
  • Mfr. Model # G06-RDX-PGA-4UNN
  • Poly Truck, Volume Capacity 6-23/32 cu. ft., Load Capacity 800 lb., Bushel Capacity 6, Overall Length 34 In.,...More

Cube Truck,Yllw,8 cu.ft.,500lb.
  • GRAINGER APPROVED
  • Cube Truck, Yllw, 8 cu.ft., 500lb.Cube Truck,Yllw,8 cu.ft.,500lb.
  • Item # 36FL12
  • Mfr. Model # 36FL12
  • Cube Truck, Volume Capacity 8 cu.ft., Load Capacity 500 lb., Bushel Capacity 6.4, Overall Length 38 In.,...More

Cube Truck,Gr,8 cu.ft.,600lb.
  • GRAINGER APPROVED
  • Cube Truck, Gr, 8 cu.ft., 600lb.Cube Truck,Gr,8 cu.ft.,600lb.
  • Item # 36FL07
  • Mfr. Model # 36FL07
  • Cube Truck, Volume Capacity 8 cu.ft., Load Capacity 600 lb., Bushel Capacity 6.4, Overall Length 38 In.,...More

Cube Truck,Blk,8 cu.ft.,300lb.
  • GRAINGER APPROVED
  • Cube Truck, Blk, 8 cu.ft., 300lb.Cube Truck,Blk,8 cu.ft.,300lb.
  • Item # 36FK89
  • Mfr. Model # 36FK89
  • Cube Truck, Volume Capacity 8 cu.ft., Load Capacity 300 lb., Bushel Capacity 6.4, Overall Length 38 In.,...More

Recycling Cart,Black,Plastic, Aluminium
  • RUBBERMAID
  • Recycling Cart, Black, Plastic, AluminiumRecycling Cart,Black,Plastic, Aluminium
  • Item # 1MDN5
  • Mfr. Model # FG9T9200BLA
  • Recycling Cart, Volume Capacity 15 cu. ft., Load Capacity 300 lb., Overall Length 51-3/4 In., Overall Width...More

Knock Down Basket Truck,12 Bu,Canvas
  • ROYAL
  • Knock Down Basket Truck, 12 Bu, CanvasKnock Down Basket Truck
  • Item # 4ZZ49
  • Mfr. Model # G12-CCX-KDA-3UNN
  • Knock Down Basket Truck, Bushel Capacity 12, Volume Capacity 14.9 cu. ft., Load Capacity 600 lb., Overall...More

Cube Truck Lid,Gray,Fits 25 cu. ft.
  • BAYHEAD
  • Cube Truck Lid, Gray, Fits 25 cu. ft.Cube Truck Lid
  • Item # 9PT58
  • Mfr. Model # BLN-20 GRAY
  • Cube Truck Lid, Color Gray, Lid Type Hinged, Overall Width 34 In., Overall Length 46 In., Material Poly, Fits...More

Hopper Lid,White,55-1/2x31 In
  • REMCO
  • Hopper Lid, White, 55-1/2x31 InHopper Lid
  • Item # 4LMJ4
  • Mfr. Model # 6902
  • Hopper Lid, Color White, Lid Type Standard, Overall Height 2 In., Overall Width 31 In., Overall Length 55-1/2...More

Poly Truck,6-23/32 cu. ft.,800 lb.,Black
  • ROYAL BASKET TRUCK
  • Poly Truck, 6-23/32 cu. ft., 800 lb., BlackPoly Truck,6-23/32 cu. ft.,800 lb.,Black
  • Item # 35LF29
  • Mfr. Model # G06-BKX-PGA-4UNN
  • Poly Truck, Volume Capacity 6-23/32 cu. ft., Load Capacity 800 lb., Bushel Capacity 6, Overall Length 34 In.,...More

Poly Truck,6-23/32 cu. ft.,800 lb.,White
  • ROYAL BASKET TRUCK
  • Poly Truck, 6-23/32 cu. ft., 800 lb., WhitePoly Truck,6-23/32 cu. ft.,800 lb.,White
  • Item # 35LF30
  • Mfr. Model # G06-WHX-PGA-4UNN
  • Poly Truck, Volume Capacity 6-23/32 cu. ft., Load Capacity 800 lb., Bushel Capacity 6, Overall Length 34 In.,...More

Poly Truck,9-13/32 cu. ft.,800 lb.,Blue
  • ROYAL BASKET TRUCK
  • Poly Truck, 9-13/32 cu. ft., 800 lb., BluePoly Truck,9-13/32 cu. ft.,800 lb.,Blue
  • Item # 35LF31
  • Mfr. Model # G08-BLX-PGA-4UNN
  • Poly Truck, Volume Capacity 9-13/32 cu. ft., Load Capacity 800 lb., Bushel Capacity 8, Overall Length 38 In.,...More

Poly Truck,9-13/32 cu. ft.,800 lb.,Gray
  • ROYAL BASKET TRUCK
  • Poly Truck, 9-13/32 cu. ft., 800 lb., GrayPoly Truck,9-13/32 cu. ft.,800 lb.,Gray
  • Item # 35LF32
  • Mfr. Model # G08-GRX-PGA-4UNN
  • Poly Truck, Volume Capacity 9-13/32 cu. ft., Load Capacity 800 lb., Bushel Capacity 8, Overall Length 38 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More