Skip Content

Filter Results By

Applied Filters Clear All

Hook Type
Item
  • View MoreView Less
Number of Hooks
Material
  • View MoreView Less
Finish
  • View MoreView Less
Hook Height
  • View MoreView Less
Hook Base Width
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hooks

46 Results Found that Include 241 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Coat and Garment Hook
  • Multiple product options available

    Coat and Garment Hook; Varies by Type, Material, Finish, Overall Length, Hook Height and Width

  • GRAINGER APPROVED VENDOR
  • Magnetic Mount Hook
  • Multiple product options available

    Magnetic Mount Hook; Varies by Type, Finish, Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Steel Hook
  • Multiple product options available

    Steel Hook; Varies by Finish, Overall Length, Hook Height and Width

  • GRAINGER APPROVED VENDOR
  • Coat Hook
  • Multiple product options available

    Coat Hook and Hardware Included; Varies by Type, Material, Finish, Overall Length, Hook Height and Width

Magnetic Base, Carabiner Hook, 45 Lb.
  • GRAINGER APPROVED VENDOR
  • Magnetic Base, Carabiner Hook, 45 Lb.
  • Item # 3DXY2
  • Mfr. Model # 3DXY2
  • Carabiner Hook, Material Neodymium, Hook Type Magnetic, Finish Nickle and Chrome, Chrome, Base Dia. 1.12 In.,...More

Round Base Hook Magnet,Max Pull 20 Lb
  • GRAINGER APPROVED VENDOR
  • Round Base Hook Magnet, Max Pull 20 Lb
  • Item # 6YA67
  • Mfr. Model # 6YA67
  • Round Base Hook Magnet, Material Ceramic Ferrite in Steel Cup, Hook Type Magnetic, Finish Chrome, Number of...More

  • GRAINGER APPROVED VENDOR
  • Suspended Ceiling Hook
  • Multiple product options available

    Suspended Ceiling Hook, Overall Length 1-1/2", Hook Height 1-1/2", Hook Eye Inside H 1/3", Hook Eye Inside W 15/64", Width 1-1/2", Opening Size 1/3", Eye Inside Dia....More

  • GRAINGER APPROVED VENDOR
  • Foam Padded Steel Hook
  • Multiple product options available

    Foam Padded Steel Hook, Load Rated and Finish Gray Painted; Varies by Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Storage Hook
  • Multiple product options available

    Storage Hook, Heavy Duty, Material Steel and Finish Bright Zinc; Varies by Hook Height and Width

Reversible Hook,Mag,Blue,2-1/4 Dia,25 lb
  • GRAINGER APPROVED VENDOR
  • Reversible Hook, Mag, Blue, 2-1/4 Dia, 25 lb
  • Item # 10E727
  • Mfr. Model # 10E727
  • Reversible Hook, Material Ceramic, Hook Type Magnetic, Finish Zinc Plated, Blue, Hook Height 3-3/8 In., Hook...More

Command Hook
  • GRAINGER APPROVED VENDOR
  • Command Hook
  • Item # 6YA66
  • Mfr. Model # 6YA66
  • Round Base Eyelet Magnet, Material Ceramic Ferrite in Steel Cup, Hook Type Magnetic, Chrome, Base Dia. 3.20...More

Hook Magnet,Neodymium,40 Lb
  • GRAINGER APPROVED VENDOR
  • Hook Magnet, Neodymium, 40 Lb
  • Item # 3DXY3
  • Mfr. Model # 3DXY3
  • Hook Magnet, Material Neodymium, Hook Type Magnetic, Finish Chrome, Number of Hooks 1, Chrome, Base Dia. 1.42...More

  • GRAINGER APPROVED VENDOR
  • Screw In Hook
  • Multiple product options available

    Screw In Hook, Material Steel and Finish Zinc; Varies by Type, Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Magnetic Hook
  • Multiple product options available

    Magnetic Hook; Varies by Material

  • GRAINGER APPROVED VENDOR
  • Hook
  • Multiple product options available

    Hook, Material 304 Stainless Steel and Includes Screws; Varies by Finish, Hook Height and Width

  • GRAINGER APPROVED VENDOR
  • Coat and Garment Rack
  • Multiple product options available

    Coat and Garment Rack and Hardware Included; Varies by Type, Material, Finish, Overall Length, Hook Height and Width

  • GRAINGER APPROVED VENDOR
  • Heavy Duty Coat Hook
  • Multiple product options available

    Heavy Duty Coat Hook, 2 Hook Ends, Material Zinc, Overall Length 4-7/8", Hook Height 3", Width 1" and Hardware Included; Varies by Finish

  • GRAINGER APPROVED VENDOR
  • Coat and Hat Hook
  • Multiple product options available

    Coat and Hat Hook; Varies by Type, Material, Finish, Overall Length, Hook Height and Width

  • GRAINGER APPROVED VENDOR
  • Cup Hook
  • Multiple product options available

    Cup Hook, Finish Brass and Hardware Not Included; Varies by Material, Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Under Shelf Hook
  • Multiple product options available

    Under Shelf Hook and Includes Screws; Varies by Material, Finish and Hook Height

  • GRAINGER APPROVED VENDOR
  • Square Hook
  • Multiple product options available

    Square Hook, Material Steel, Finish Zinc and Hardware Not Included; Varies by Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Hook Bolt
  • Multiple product options available

    Hook Bolt, Material Steel, Includes 2- Hex nuts and Hardware Included; Varies by Finish and Overall Length

  • GRAINGER APPROVED VENDOR
  • Shoulder Hook
  • Multiple product options available

    Shoulder Hook and Hardware Not Included; Varies by Material, Finish, Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Ceiling Hook
  • Multiple product options available

    Ceiling Hook; Varies by Material, Finish, Overall Length and Hook Height

  • GRAINGER APPROVED VENDOR
  • Suction Cup with Hook
  • Multiple product options available

    Suction Cup with Hook and Finish Clear Plastic; Varies by Type

  • GRAINGER APPROVED VENDOR
  • Double Hook
  • Multiple product options available

    Double Hook, Material 304 Stainless Steel, Finish Satin and Includes Screws; Varies by Hook Height

  • GRAINGER APPROVED VENDOR
  • Screw in Hook
  • Multiple product options available

    Screw in Hook, One Hex Nut, Material Steel and Finish Zinc; Varies by Overall Length and Width

  • GRAINGER APPROVED VENDOR
  • Large Utility Hook
  • Multiple product options available

    Large Utility Hook, Material 303 Stainless Steel, Finish Mirror and Includes Screws; Varies by Hook Height

  • GRAINGER APPROVED VENDOR
  • Safety Cup Hook
  • Multiple product options available

    Safety Cup Hook, Material Zinc, Finish Bright Brass, Thread Length 1/2" and Hardware Not Included; Varies by Overall Length

  • GRAINGER APPROVED VENDOR
  • Wire Hook
  • Multiple product options available

    Wire Hook, Load Rated, Material 304 Stainless Steel and Finish Polished; Varies by Overall Length and Hook Height

Suction Cup with Clip,Plastic,PK 3
  • GRAINGER APPROVED VENDOR
  • Suction Cup with Clip, Plastic, PK 3
  • Item # 3ZVJ6
  • Mfr. Model # 3ZVJ6
  • Suction Cup with Clip, Material Plastic, Hook Type Utility, Finish Clear Plastic, Clear, Base Dia. 1.63 In.,...More

Swivel Hook,Neo Mag,Blk,1-15/32 Dia,65lb
  • GRAINGER APPROVED VENDOR
  • Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb
  • Item # 10E831
  • Mfr. Model # 10E831
  • Swivel Hook, Material Neodymium, Hook Type Magnetic, Finish Chrome, Black, Hook Height 1-13/16 In., Hook Eye...More

Results per page: 16 | 32 | 48