Skip Content

Filter Results By

Vacuum Hole Design
Disc Dia.
  • View MoreView Less
Grade
  • View MoreView Less
Grit
  • View MoreView Less
Abrasive Type
  • View MoreView Less
Abrasive Material
  • View MoreView Less
Backing Material
  • View MoreView Less
Series
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hook-and-Loop Sanding Discs

174 Results Found that Include 659 Products

Results per page: 16 | 32 | 48
Surface Conditioning Disc,4-1/2 in.
Hook-and-Loop Sanding Disc,220Grit,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 220Grit, PK50Hook-and-Loop Sanding Disc,220Grit,PK50
  • Item # 31XT67
  • Mfr. Model # 77696007757
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Fine, 220 Grit, Abrasive...More

Hook-and-Loop Sanding Disc,1000G,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 1000G, PK50Hook-and-Loop Sanding Disc,1000G,PK50
  • Item # 33KM14
  • Mfr. Model # 77696007788
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 6 In., Grade Ultra Fine, 1000 Grit,...More

Disc Pad Holder,4-1/2 in.
Hand Pad,Very Fine,PK60
  • SCOTCH-BRITE
  • Hand Pad, Very Fine, PK60Hand Pad,Very Fine,PK60
  • Item # 20RU20
  • Mfr. Model # HP-HP
  • Hand Pad, Vacuum Hole Design No Hole, Grade Very Fine, 220 Grit, Abrasive Material Aluminum Oxide, Color...More

Flap Brush Wheel,3 in.
  • SCOTCH-BRITE
  • Flap Brush Wheel, 3 in.Flap Brush Wheel,3 in.
  • Item # 20RU21
  • Mfr. Model # CB-ZS
  • Flap Brush Wheel, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grade Fine, 180 Grit, Abrasive Type Non-Woven,...More

Hook-and-Loop Sanding Disc,120Grit,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 120Grit, PK50Hook-and-Loop Sanding Disc,120Grit,PK50
  • Item # 31XT64
  • Mfr. Model # 77696007753
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Medium, 120 Grit, Abrasive...More

Surface Conditioning Disc,4-1/2 in.
Unitized Wheel,6 in.
  • SCOTCH-BRITE
  • Unitized Wheel, 6 in.Unitized Wheel,6 in.
  • Item # 20RU17
  • Mfr. Model # XL-UW
  • Unitized Wheel, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Fine, 150 Grit, Abrasive Material Silicone...More

Hook-and-Loop Sanding Disc,320Grit,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 320Grit, PK50Hook-and-Loop Sanding Disc,320Grit,PK50
  • Item # 31XT68
  • Mfr. Model # 77696007763
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Very Fine, 320 Grit,...More

Hook-and-Loop Sanding Disc,400Grit,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 400Grit, PK50Hook-and-Loop Sanding Disc,400Grit,PK50
  • Item # 31XT69
  • Mfr. Model # 77696007765
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Very Fine, 400 Grit,...More

Hook-and-Loop Sanding Disc,80Grit,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 80Grit, PK50Hook-and-Loop Sanding Disc,80Grit,PK50
  • Item # 31XT63
  • Mfr. Model # 77696007745
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Medium, 80 Grit, Abrasive...More

Surface Conditioning Disc,4In,Very Fine
  • MERIT
  • Surface Conditioning Disc, 4In, Very FineSurface Conditioning Disc,4In,Very Fine
  • Item # 32UX91
  • Mfr. Model # 66623325935
  • Surface Conditioning Disc, Vacuum Hole Design No Hole, Disc Dia. 4 In., Grade Very Fine, 150 Grit, Abrasive...More

Hook-and-Loop Sanding Disc,400 Grit,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 400 Grit, PK50Hook-and-Loop Sanding Disc,400 Grit,PK50
  • Item # 33KM10
  • Mfr. Model # 77696007784
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 6 In., Grade Fine, 400 Grit, Abrasive...More

Disc Pad Holder,4 in.
Hook-and-Loop Sanding Disc,5 in.dia,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 5 in.dia, PK50Hook-and-Loop Sanding Disc,5 in.dia,PK50
  • Item # 33KM20
  • Mfr. Model # 77696007795
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Ultra Fine, 1000 Grit,...More

Hook-and-Loop Sanding Disc,5in,800G,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 5in, 800G, PK50Hook-and-Loop Sanding Disc,5in,800G,PK50
  • Item # 33KM19
  • Mfr. Model # 77696007793
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Fine, 800 Grit, Abrasive...More

Surface Conditioning Disc,4-1/2 in.
Hook-and-Loop Sanding Disc,5in,600G,PK50
  • NORTON
  • Hook-and-Loop Sanding Disc, 5in, 600G, PK50Hook-and-Loop Sanding Disc,5in,600G,PK50
  • Item # 33KM18
  • Mfr. Model # 77696007791
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 5 In., Grade Fine, 600 Grit, Abrasive...More

Sanding Disc,5 in.
  • SCOTCH-BRITE
  • Sanding Disc, 5 in.Sanding Disc,5 in.
  • Item # 20RU90
  • Mfr. Model # 735U
  • Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Medium, 80 Grit, Abrasive Type Open Coat,...More

Hook-and-Loop Sanding Disc,8 in.,PK50
  • FEIN
  • Hook-and-Loop Sanding Disc, 8 in., PK50Hook-and-Loop Sanding Disc,8 in.,PK50
  • Item # 32PK20
  • Mfr. Model # 69908109013
  • Hook-and-Loop Sanding Disc, Vacuum Hole Design Multi-Hole, Disc Dia. 8 In., Grade Coarse, 100 Grit, Abrasive...More

Disc Film,N/Holes,5in.dia,775L,PK50
  • 3M
  • Disc Film, N/Holes, 5in.dia, 775L, PK50Disc Film,N/Holes,5in.dia,775L,PK50
  • Item # 35HW09
  • Mfr. Model # 00051125868198
  • Disc Film, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Fine, 120 Grit, Abrasive Type Open Coat,...More

Results per page: 16 | 32 | 48

Hook and loop sanding discs from Grainger attach to your orbital sander quickly and easily. When they’re spent, simply pull them off and replace them! Choose hook & loop sanding discs from a huge selection that includes disc sizes from 1/-3/8” dia. all the way up to 36” dia.; grades from extra coarse 9 micron to ultra fine 1500 grit; and your choice of cloth, film, paper, synthetic resin, waterproof cloth and waterproof paper backings. When it comes to hook and loop sanding discs, you just can’t beat Grainger.