Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HONEYWELL

367 Results Found that Include 596 Products

Results per page: 16 | 32 | 48
Chart,10.313 In,0 to 100,1 & 7 Day,Pk 25
  • HONEYWELL
  • Pin Plunger Actuator Large Basic Snap SwitchPin Plunger Actuator Large Basic Snap Switch
  • Multiple product options available

    Large Basic Snap Switch, Length 2.0 In., Height 1.0 In., Depth 0.7 In., Varies by: Series, Type of Actuator, Current Rating, Voltage Rating, Terminal Type, Operating...More

Chart,11.875 In,0 to 100,1 & 7 Day,Pk 25
UV Sensor,1/2 In
Dehumidifier Filter
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • HONEYWELL
  • Low V T-Stat, Stages Heat 1, Stages Cool 1Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 4NE58
  • Mfr. Model # TH8110U1003
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Chart,10.313 In,0 to 200,1 Day,Pk 100
Electric Actuator,30 in.-lb.,2 SPDT
  • HONEYWELL
  • Electric Actuator, 30 in.-lb., 2 SPDTElectric Actuator,30 in.-lb.,2 SPDT
  • Item # 34GR10
  • Mfr. Model # MS4104F1010
  • Two-Position Actuator, Spring-Return, Shaft Type 1/2 In. Round, Torque (In.-Lbs.) 30, Stroke Deg. 95 +/-3,...More

Low V T-Stat,NonProgrammable
  • HONEYWELL
  • Low V T-Stat, NonProgrammableLow V T-Stat,NonProgrammable
  • Item # 30ZZ04
  • Mfr. Model # TH1100DV1000
  • Low Voltage Thermostat, Stages Heat 1, Terminal Designations R, C, W,, System Switching Heat-Off, Fan...More

Universal Carbon Pre-Filter
Valve Actuator,4 to 11 psi
Valve Actuator
Unitary,1/2 In
Zone Valve,Sweat,Sz ID 1/2 In
  • HONEYWELL
  • Zone Valve, Sweat, Sz ID 1/2 InZone Valve,Sweat,Sz ID 1/2 In
  • Item # 2KKR8
  • Mfr. Model # V8043F1028
  • Zone Valve, Sweat, Solder Connection Sz ID 1/2 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam...More

Wireless Wifi Thermostat,7 Programmable
  • HONEYWELL
  • Wireless Wifi Thermostat, 7 ProgrammableWireless Wifi Thermostat,7 Programmable
  • Item # 30ZZ02
  • Mfr. Model # TH6320WF1005
  • Wireless Wifi Thermostat, Stages Heat Up to 3 Heat, 2 Cool Heat Pump or Up to 2 Heat, 2 Cool Conventional,...More

Wireless Wifi Thermostat,7 Programmable
  • HONEYWELL
  • Wireless Wifi Thermostat, 7 ProgrammableWireless Wifi Thermostat,7 Programmable
  • Item # 30ZZ03
  • Mfr. Model # TH9320WF5003
  • Wireless Wifi Thermostat, Stages Heat Up to 3 Heat, 2 Cool Heat Pump or Up to 2 Heat, 2 Cool Conventional,...More

Thermostat,Fan Coil
  • HONEYWELL
  • Thermostat, Fan CoilThermostat,Fan Coil
  • Item # 2E858
  • Mfr. Model # T4039M1004
  • Fan Coil Thermostat, Voltage Rating 120/240 Volts, Switch SPDT, Temperature Range 55 to 95 Degrees...More

Replacement Sensor Kit,O2, CO, H2S, LEL
  • HONEYWELL
  • Replacement Sensor Kit, O2, CO, H2S, LELReplacement Sensor Kit,O2, CO, H2S, LEL
  • Item # 3UCA1
  • Mfr. Model # 2302BCD4OFCHO
  • Replacement Sensor Kit, Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Combustibles, Chemical Formula O2,...More

Unitary Valve,Male,2 Way
Outdoor Humidity Sensor
Spring Range,8 Dia.,8-12 Psi
Low V T-Stat,Stages Heat 3,Stages Cool 2
  • HONEYWELL
  • Low V T-Stat, Stages Heat 3, Stages Cool 2Low Voltage Thermostat, Touch Screen Programmable Multi Stage, H/C or HP
  • Item # 4NE60
  • Mfr. Model # TH8321U1006
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

Electric Actuator,30 in.-lb.,3 SPDT
  • HONEYWELL
  • Electric Actuator, 30 in.-lb., 3 SPDTElectric Actuator,30 in.-lb.,3 SPDT
  • Item # 34GR11
  • Mfr. Model # MS8104F1010
  • Two-Position Actuator, Spring-Return, Shaft Type 1/2 In. Round, Torque (In.-Lbs.) 30, Stroke Deg. 95 +/-3,...More

Return Foot Mounted Actuator,75 lb
Pneumatic Humidistat,Reverse Acting 15-7
Pneumatic Humidistat,Direct Acting 15-75
Aquastat Controller,Differential 5 to 30
  • HONEYWELL
  • Aquastat Controller, Differential 5 to 30Aquastat Controller,Differential 5 to 30
  • Item # 2GZK2
  • Mfr. Model # L6006A1012
  • Aquastat Controller, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 to...More

Results per page: 16 | 32 | 48