Skip Content

Filter Results By

Item
Size
Brand
Price
Shop By

Homogenizer Accessories

76 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Model 102 Converter for Digital Sonifier
  • BRANSON
  • Model 102 Converter for Digital Sonifier Model 102 Converter for Digital Sonifier
  • Item # 41V353
  • Mfr. Model # 101-135-066R
  • Model 102 Converter for Digital SonifierFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R,...More

Spanner Wrench
  • BRANSON
  • Spanner Wrench Spanner Wrench
  • Item # 41V362
  • Mfr. Model # 101-118-039
  • Spanner WrenchFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R,...More

Spanner Wrench
Homogenizer Stand,1/4in. Size
Large U Stand Assembly,1/2in. Size
Vessel Hold Assembly,1/3in. Size
Vessel Hold Assembly,1/2in. Size
Lysing Matrix B 2mL Tubes,PK100
  • MP BIOMEDICAL
  • Lysing Matrix B 2mL Tubes, PK100 Lysing Matrix B 2mL Tubes,PK100
  • Item # 6VFW7
  • Mfr. Model # 116911100
  • Lysing Matrix B 2mL Tubes, For Use With Bacteria (Gram +/-), Spores, DNA, RNA, Proteins, Other small...More

Lysing Matrix D 15mL Tube,PK50
  • MP BIOMEDICAL
  • Lysing Matrix D 15mL Tube, PK50 Lysing Matrix D 15mL Tube,PK50
  • Item # 6VGR3
  • Mfr. Model # 116933050
  • Lysing Matrix D 15mL Tube, For Use With Plant and Animal Tissues, Cultured Cells, DNA, RNA, Proteins, Other...More

Cryogenic Adapter 24 x 2mL
  • MP BIOMEDICAL
  • Cryogenic Adapter 24 x 2mL Cryogenic Adapter 24 x 2mL
  • Item # 6VFW5
  • Mfr. Model # 116002528
  • Cryogenic Adapter 24 x 2 mL , For Use With FastDNA(TM) and FastDNA(TM) Spin, FastRNAPro(TM), FastRNA(TM)...More

Homogenizer Stand
CoolTeenPrep Adapter,6x15ml
Lysing Matrix E 2mL Tubes,PK100
  • MP BIOMEDICAL
  • Lysing Matrix E 2mL Tubes, PK100 Lysing Matrix E 2mL Tubes,PK100
  • Item # 6VGR0
  • Mfr. Model # 116914100
  • Lysing Matrix E 2mL Tubes, For Use With Soil, Fecal, Environmental Water, Wastewater, Sludge, DNA, RNA,...More

Lysing Matrix D 2mL Tube ,PK100
Lysing Matrix C 2mL Tubes,PK50
  • MP BIOMEDICAL
  • Lysing Matrix C 2mL Tubes, PK50 Lysing Matrix C 2mL Tubes,PK50
  • Item # 6VGP6
  • Mfr. Model # 116912050
  • Lysing Matrix C 2mL Tubes, For Use With Yeast and Yeast Spores, Fungi and Fungal Spores, Algae, DNA, RNA,...More

Lysing Matrix A 2mL Tubes,PK100
Lysing Matrix A 15mL Tube,PK50
FastDNA Spin Kit,PK100
  • MP BIOMEDICAL
  • FastDNA Spin Kit, PK100 FastDNA Spin Kit,PK100
  • Item # 6VFW4
  • Mfr. Model # 116540600
  • FastDNA(r) Spin Kit, For Use With Plant and Animal Tissues, Cultured Cells, Bacteria, Yeast, Fungi, Algae,...More

Generator Probe,7mm x 50mm,PK5
TeenPrep Adatper,12x15ml
Lysing Matrix E 2mL Tubes,PK50
  • MP BIOMEDICAL
  • Lysing Matrix E 2mL Tubes, PK50 Lysing Matrix E 2mL Tubes,PK50
  • Item # 6VGP9
  • Mfr. Model # 116914050
  • Lysing Matrix E 2mL Tubes, For Use With Soil, Fecal, Environmental Water, Wastewater, Sludge, DNA, RNA,...More

Lysing Matrix D,PK500
  • MP BIOMEDICAL
  • Lysing Matrix D, PK500 Lysing Matrix D,PK500
  • Item # 6VFW0
  • Mfr. Model # 116913500
  • Lysing Matrix D 2mL Tube, For Use With Plant and Animal Tissues, Cultured Cells, DNA, RNA, Proteins, Other...More

Lysing Matrix B 2mL Tubes,PK500
  • MP BIOMEDICAL
  • Lysing Matrix B 2mL Tubes, PK500 Lysing Matrix B 2mL Tubes,PK500
  • Item # 6VGP5
  • Mfr. Model # 116911500
  • Lysing Matrix B 2mL Tubes, For Use With Bacteria (Gram +/-), Spores, DNA, RNA, Proteins, Other small...More

Generator Probe,5mm x 50mm,PK5
Biprep Adapter,2x50ml
Lysing Matrix D 2mL Tubes,PK50
  • MP BIOMEDICAL
  • Lysing Matrix D 2mL Tubes, PK50 Lysing Matrix D 2mL Tubes,PK50
  • Item # 6VGP8
  • Mfr. Model # 116913050
  • Lysing Matrix D 2mL Tubes, For Use With Plant and Animal Tissues, Cultured Cells, DNA, RNA, Proteins, Other...More

Lysing Matrix B 2mL Tubes,PK50
  • MP BIOMEDICAL
  • Lysing Matrix B 2mL Tubes, PK50 Lysing Matrix B 2mL Tubes,PK50
  • Item # 6VGP4
  • Mfr. Model # 116911050
  • Lysing Matrix B 2mL Tubes, For Use With Bacteria (Gram +/-), Spores, DNA, RNA, Proteins, Other small...More

Lysing Matrix A 2mL Tubes,PK500
Generator Probe,14mm x 130mm
Lysing Matrix A 2mL Tubes,PK50
Generator Probe,10mm x 115mm
Double step Microtip
  • BRANSON
  • Double step Microtip Double step Microtip
  • Item # 41V372
  • Mfr. Model # 101-148-063
  • Double step MicrotipFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R,...More

Results per page:  16 | 32 | 48

Rely on Grainger for homogenizer accessories to help maximize accurate results in laboratory testing and experiments. Find atmosphere treatment chambers, tapered and double-step microtips, rosette cooling cells and more. Grainger carries a broad selection of homogenizer accessories to help you find just the items you need for your lab. Shop here today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More