Skip Content

Filter Results By

Applied Filters Clear All

Type
Target Area
Height Range
Number of Stations
Brand
Price
Shop By

Home Gyms and Smith Machines

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Lat Pulldown/Seated Row,68x37x73 In.
    • PROMAXIMA
    • Lat Pulldown/Seated Row, 68x37x73 In.Lat Pulldown/Seated Row,68x37x73 In.
    • Item # 6PXP0
    • Mfr. Model # P-4300
    • Lat Pulldown/Seated Row, Commercial, Number of Stations 1, Target Area Back, Length 68 In., Width 37 In.,...More

    Dual Adjustable Pulley, 68 x 48 x 94 In.
    • PROMAXIMA
    • Dual Adjustable Pulley, 68 x 48 x 94 In.Dual Adjustable Pulley, 68 x 48 x 94 In.
    • Item # 6PXP7
    • Mfr. Model # CM-335
    • Dual Adjustable Pulley, Commercial, Number of Stations 3, Target Area Upper Body, Length 60 In., Width 48...More

    Extension/Seated Leg Curl,62x45x69 In.
    • PROMAXIMA
    • Extension/Seated Leg Curl, 62x45x69 In.Extension/Seated Leg Curl,62x45x69 In.
    • Item # 6PXP1
    • Mfr. Model # P-5500
    • Leg Extension/Seated Leg Curl, Commercial, Number of Stations 1, Target Area Legs, Length 62 In., Width 45...More

    Stack Multi Gym
    • PROMAXIMA
    • Stack Multi GymStack Multi Gym
    • Item # 30PK75
    • Mfr. Model # P-130A-3
    • Stack Multi Gym, Commercial, Number of Stations 3, Height Range 90-5/16 In., Target Area Full Body, Powder...More

    Horizontal Leg Press
    • PROMAXIMA
    • Horizontal Leg PressHorizontal Leg Press
    • Item # 30PK87
    • Mfr. Model # P-140AS
    • Horizontal Leg Press, Commercial, Number of Stations 1, Height Range 85 In., Target Area Legs, Powder Coat...More

    Smith Machine, 58 x 87 93 In.
    • PROMAXIMA
    • Smith Machine, 58 x 87 93 In.Smith Machine, 58 x 87 93 In.
    • Item # 6PXP6
    • Mfr. Model # PLR-950
    • Smith Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 58 In., Width 87 In., Height...More

    Leg Extension/ Prone Curl Machine
    • PROMAXIMA
    • Leg Extension/ Prone Curl MachineLeg Extension/ Prone Curl Machine
    • Item # 6PXP3
    • Mfr. Model # P-5800
    • Leg Extension/ Prone Curl Machine, Commercial, Number of Stations 1, Target Area Legs, Length 68 In., Width...More

    Correctional Trainer,109x64x90In
    • PROMAXIMA
    • Correctional Trainer, 109x64x90InCorrectional Trainer,109x64x90In
    • Item # 6PXP8
    • Mfr. Model # FW-1000
    • Correctional Facility Trainer, No Removable Parts, Number of Stations 7, Target Area Full Body, Length 109...More

    Inner/Outer Thigh Machine,69x46x69In.
    • PROMAXIMA
    • Inner/Outer Thigh Machine, 69x46x69In.Inner/Outer Thigh Machine,69x46x69In.
    • Item # 6PXP4
    • Mfr. Model # P-6300
    • Inner/Outer Thigh Machine, W/ Weight Shroud, Number of Stations 1, Target Area Legs, Length 69 In., Width 46...More

    Chest Press/ Pec Contractor,68x37x73 In.
    • PROMAXIMA
    • Chest Press/ Pec Contractor, 68x37x73 In.Chest Press/ Pec Contractor,68x37x73 In.
    • Item # 6PXN9
    • Mfr. Model # P-1500
    • Chest Press/ Pec Contractor, Commercial, Number of Stations 1, Target Area Chest, Length 68 In., Width 37...More

    Leg Press/Calf, 86 x 41 x 68 In.
    • PROMAXIMA
    • Leg Press/Calf, 86 x 41 x 68 In.Leg Press/Calf, 86 x 41 x 68 In.
    • Item # 6PXP2
    • Mfr. Model # P-5600
    • Leg Press/Calf, 30 Degree, Number of Stations 1, Target Area Legs/Calf, Length 86 In., Width 41 In., Height...More

    Stretching Machine, 46 x 24 x 36 In.
    • PROMAXIMA
    • Stretching Machine, 46 x 24 x 36 In.Stretching Machine, 46 x 24 x 36 In.
    • Item # 6PXT4
    • Mfr. Model # FW-125
    • Stretching Machine, Commercial, Number of Stations 1, Target Area Full Body, Length 46 In., Width 24 In.,...More

    Sit Up Station
    • PROMAXIMA
    • Sit Up StationSit Up Station
    • Item # 30PK92
    • Mfr. Model # FW-1003
    • Sit Up Station, Commercial, Number of Stations 0, Target Area ABS, Powder Coat Finish, Frame Gauge steel,...More

    Total Body Gym
    • PROMAXIMA
    • Total Body GymTotal Body Gym
    • Item # 30PK76
    • Mfr. Model # P-235AA
    • Total Body Gym, Commercial, Number of Stations 0, Target Area Full Body, Powder Coat Finish, Frame Gauge...More

    Combo Chest, Incline and Shoulder Press
    • PROMAXIMA
    • Combo Chest, Incline and Shoulder PressCombo Chest, Incline and Shoulder Press
    • Item # 30PK83
    • Mfr. Model # P-1250
    • Combo Chest, Incline and Shoulder Press, Commercial, Number of Stations 1, Height Range 68 In., Target Area...More

    Abdominal Crunch
    • PROMAXIMA
    • Abdominal CrunchAbdominal Crunch
    • Item # 30PK81
    • Mfr. Model # P-6100
    • Abdominal Crunch, Commercial, Number of Stations 1, Height Range 68 In., Target Area Abs, Powder Coat Finish,...More

    Seated Leg Curl with Range
    • PROMAXIMA
    • Seated Leg Curl with RangeSeated Leg Curl with Range
    • Item # 30PK79
    • Mfr. Model # P-5300
    • Seated Leg Curl with Range, Commercial, Number of Stations 1, Height Range 68 In., Target Area Legs, Powder...More

    Abdominal and Back Extension
    • PROMAXIMA
    • Abdominal and Back ExtensionAbdominal and Back Extension
    • Item # 30PK77
    • Mfr. Model # P-6550
    • Abdominal and Back Extension, Commercial, Number of Stations 1, Height Range 69 In., Target Area Ab / Back,...More

    Multi Hip with Adjustable User
    • PROMAXIMA
    • Multi Hip with Adjustable UserMulti Hip with Adjustable User
    • Item # 30PK89
    • Mfr. Model # P-143
    • Multi Hip with Adjustable User, Commercial, Number of Stations 1, Height Range 66 In., Target Area Legs ,...More

    Pull Up Station
    • PROMAXIMA
    • Pull Up StationPull Up Station
    • Item # 30PK91
    • Mfr. Model # FW-1002
    • Pull Up Station, Commercial, Number of Stations 0, Target Area Arms, Powder Coat Finish, Frame Gauge steel,...More

    Low Back Extension
    • PROMAXIMA
    • Low Back ExtensionLow Back Extension
    • Item # 30PK82
    • Mfr. Model # P-6000
    • Low Back Extension, Commercial, Number of Stations 1, Height Range 68 In., Target Area Lower Back, Powder...More

    Leg Extension with Range
    • PROMAXIMA
    • Leg Extension with RangeLeg Extension with Range
    • Item # 30PK80
    • Mfr. Model # P-5100
    • Leg Extension with Range, Commercial, Number of Stations 1, Height Range 68 In., Target Area Legs, Powder...More

    Seated Leg Press
    • PROMAXIMA
    • Seated Leg PressSeated Leg Press
    • Item # 30PK78
    • Mfr. Model # P-5000
    • Seated Leg Press, Commercial, Number of Stations 1, Height Range 68 In., Target Area Legs, Powder Coat...More

    Full Commercial Rower
    • PROMAXIMA
    • Full Commercial RowerFull Commercial Rower
    • Item # 30PK86
    • Mfr. Model # CV-F22X
    • Full Commercial Rower, Commercial, Number of Stations 0, Target Area Back, Shoulder ,ABS, Powder Coat Finish,...More

    Neck Machine
    • PROMAXIMA
    • Neck MachineNeck Machine
    • Item # 30PK88
    • Mfr. Model # P-141AS
    • Neck Machine, Commercial, Number of Stations 0, Target Area Neck, Powder Coat Finish, Frame Gauge steel,...More

    Dip Station
    • PROMAXIMA
    • Dip StationDip Station
    • Item # 30PK90
    • Mfr. Model # FW-1001
    • Dip Station, Commercial, Number of Stations 0, Target Area Arms, Powder Coat Finish, Frame Gauge steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More