Skip Content

Filter Results By

Applied Filters Clear All

Primary Saw Application
Saw Dia.
Teeth per Inch
Brand
Price
Shop By
Ratings

Hole Saws

20 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MORSE
    • Bi-MetalBi-Metal
    • Multiple product options available

      Multiple product options available

    Carbide Hole Saw,Carbide Grit,2 In
    • GREENLEE
    • Carbide Hole Saw, Carbide Grit, 2 InTungsten Carbide Grit
    • Item # 1FAJ3
    • Mfr. Model # 645-2
    • Hole Cutter, Primary Saw Application Specialty, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting...More

    Hole Saw,Bi-Metal,Dia 4-1/4 In
    • LENOX
    • Hole Saw, Bi-Metal, Dia 4-1/4 InBi-Metal
    • Item # 12P361
    • Mfr. Model # 3006868L
    • Hole Saw, Primary Saw Application General Purpose, Tooth Material Bi-Metal, Arbor Design Not Included, Saw...More

    • DEWALT
    • Bi-MetalBi-Metal
    • Multiple product options available

      Multiple product options available

    Diamond Grit Hole Saw,1-1/4 In
    • BOSCH
    • Diamond Grit Hole Saw, 1-1/4 InDiamond Grit
    • Item # 5EHL1
    • Mfr. Model # HDG114
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Diamond Grit, Arbor Design Not Included, Saw Dia....More

    Carbide Hole Saw,Carbide Tipped,4-1/4 In
    • MILWAUKEE
    • Carbide Hole Saw, Carbide Tipped, 4-1/4 InTungsten Carbide Tipped
    • Item # 12Y484
    • Mfr. Model # 49-56-4253
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Carbide Tipped, Arbor Design Not Included, Saw...More

    Hole Saw,Bi-Metal,6In
    • SPYDER
    • Hole Saw, Bi-Metal, 6InBi-Metal
    • Item # 31LV50
    • Mfr. Model # 600111H
    • Hole Saw, Tooth Material Bi-Metal, Arbor Design Not Included, Saw Dia. 6 In., Max. Cutting Depth 1-7/8 In.,...More

    Diamond Hole Saw,1-1/2 in.,Thin Wall
    • CENTURY DRILL & TOOL
    • Diamond Hole Saw, 1-1/2 in., Thin WallDiamond Hole Saw,1-1/2 in.,Thin Wall
    • Item # 36RE18
    • Mfr. Model # 5583
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Diamond Grit, Arbor Design Built-In, Saw Dia....More

    Diamond Hole Saw,2 in.,Thin Wall
    • CENTURY DRILL & TOOL
    • Diamond Hole Saw, 2 in., Thin WallDiamond Hole Saw,2 in.,Thin Wall
    • Item # 36RE20
    • Mfr. Model # 5585
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Diamond Grit, Arbor Design Built-In, Saw Dia. 2...More

    Diamond Hole Saw,1-3/4 in.,Thin Wall
    • CENTURY DRILL & TOOL
    • Diamond Hole Saw, 1-3/4 in., Thin WallDiamond Hole Saw,1-3/4 in.,Thin Wall
    • Item # 36RE19
    • Mfr. Model # 5584
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Diamond Grit, Arbor Design Built-In, Saw Dia....More

    Diamond Grit Hole Saw,Non-Teeth,1-3/4 in
    Hole Saw,2 in. Dia.,Variable Pitch
    • GREENLEE
    • Hole Saw, 2 in. Dia., Variable PitchHole Saw,2 in. Dia.,Variable Pitch
    • Item # 35MJ05
    • Mfr. Model # 825-2
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Bi-Metal, Arbor Design Not Included, Saw Dia. 2...More

    Hole Saw,1-3/4 in. Dia.,Variable Pitch
    • GREENLEE
    • Hole Saw, 1-3/4 in. Dia., Variable PitchHole Saw,1-3/4 in. Dia.,Variable Pitch
    • Item # 35MJ04
    • Mfr. Model # 825-1-3/4
    • Hole Saw, Primary Saw Application Specialty, Tooth Material Bi-Metal, Arbor Design Not Included, Saw Dia....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More