Skip Content

Filter Results By

Applied Filters Clear All

Hole Saw Kits

40 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mechanic Hole Saw Kit,1-7/8 In,7 Pcs
  • LENOX
  • Mechanic Hole Saw Kit, 1-7/8 In, 7 PcsMechanic Hole Saw Kit,1-7/8 In,7 Pcs
  • Item # 12P297
  • Mfr. Model # 30805500A
  • Mechanics Hole Saw Kit, Number of Pieces 7, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw...More

Bi-Metal Hole Saw Kit, 25 pcs.
  • WESTWARD
  • Bi-Metal Hole Saw Kit, 25 pcs.Bi-Metal Hole Saw Kit, 25 pcs.
  • Item # 29VX17
  • Mfr. Model # 29VX17
  • General Purpose Hole Saw Kit, Number of Pieces 25, Tooth Material Bi-Metal, Arbor Design Not Included, Range...More

Lock Installation Hole Saw Kit,3 pcs.
  • MORSE
  • Lock Installation Hole Saw Kit, 3 pcs.Lock Installation Hole Saw Kit,3 pcs.
  • Item # 2CDK6
  • Mfr. Model # TACLKIT1
  • Locksmiths Hole Saw Kit, Number of Pieces 3, Tooth Material Bi-Metal, Arbor Design Built-In, Range of Saw...More

Installation Kit, Door Lock
  • KWIKSET
  • Installation Kit, Door LockInstallation Kit, Door Lock
  • Item # 2WHN1
  • Mfr. Model # 138 INSTL KIT GR
  • Locksmiths Hole Saw Kit, Number of Pieces 1, Tooth Material High Speed Steel, Arbor Design Built-In, Range of...More

Electricians Hole Saw Kit,9 pcs.
  • MORSE
  • Electricians Hole Saw Kit, 9 pcs.Electricians Hole Saw Kit
  • Item # 5GUV4
  • Mfr. Model # TA02E
  • Electricians Hole Saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Built-In, Range of Saw...More

Plumbers Hole Dozer Hole Saw Kit,12 Pc
  • MILWAUKEE
  • Plumbers Hole Dozer Hole Saw Kit, 12 PcPlumbers Hole Dozer Hole Saw Kit,12 Pc
  • Item # 36FX76
  • Mfr. Model # 49-22-4142
  • Plumbers Hole saw Kit, Number of Pieces 12, Tooth Material High Speed Steel, Arbor Design Included, Range of...More

Locksmiths Hole Saw Kit,8 Pcs.
  • MILWAUKEE
  • Locksmiths Hole Saw Kit, 8 Pcs.Locksmiths Hole Saw Kit,8 Pcs.
  • Item # 36FX77
  • Mfr. Model # 49-22-4074
  • Locksmiths Hole Saw Kit, Number of Pieces 8, Tooth Material High Speed Steel, Arbor Design Included, Range of...More

Electrician/Plumber Hole Saw Kit,13 pcs.
  • GREENLEE
  • Electrician/Plumber Hole Saw Kit, 13 pcs.Electrician/Plumber Hole Saw Kit,13 pcs.
  • Item # 35MH76
  • Mfr. Model # 891
  • Electricians Hole Saw Kit, Number of Pieces 13, Tooth Material Bi-Metal, Arbor Design Not Included, Range of...More

Hole Saw Kit,2 In.,16 pcs.
  • SPYDER
  • Hole Saw Kit, 2 In., 16 pcs.Hole Saw Kit,2 In.,16 pcs.
  • Item # 31LV91
  • Mfr. Model # 600807
  • General Purpose Hole Saw Kit, Number of Pieces 14, Tooth Material Carbide Tipped, Arbor Design Included,...More

Electricians Holesaw Set, 9 Pcs.
  • DEWALT
  • Electricians Holesaw Set, 9 Pcs.Electricians Holesaw Set, 9 Pcs.
  • Item # 29DZ38
  • Mfr. Model # DWA1802
  • Electricians Hole Saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw...More

Hole Saw/Drill Bit Kit,11C839,10Z784
  • MILWAUKEE
  • Hole Saw/Drill Bit Kit, 11C839,10Z784Hole Saw/Drill Bit Kit,11C839,10Z784
  • Item # 7AV73
  • Mfr. Model # 7AV73
  • General Purpose Hole Saw Kit, Number of Pieces 50, Tooth Material High Speed Steel, Arbor Design Included,...More

Wood Hole Saw Kit,11 Pc
  • LENOX
  • Wood Hole Saw Kit, 11 PcWood Hole Saw Kit
  • Item # 1PMC7
  • Mfr. Model # 25477-701G
  • General Purpose Hole Saw Kit, Number of Pieces 11, Tooth Material High Speed Steel, Arbor Design Included,...More

Hole Saw Kit, 5 pcs.
  • WESTWARD
  • Hole Saw Kit, 5 pcs.Hole Saw Kit
  • Item # 29VX26
  • Mfr. Model # 29VX26
  • General Purpose Hole Saw Kit, Number of Pieces 5, Tooth Material High Speed Steel, Arbor Design Built-In,...More

Welders Hole Dozer Hole Saw Kit,8 Pcs
  • MILWAUKEE
  • Welders Hole Dozer Hole Saw Kit, 8 PcsWelders Hole Dozer Hole Saw Kit,8 Pcs
  • Item # 36FX79
  • Mfr. Model # 49-22-4076
  • Welders Hole Saw Kit, Number of Pieces 8, Tooth Material High Speed Steel, Arbor Design Included, Range of...More

Hole Saw Kit,4-1/2 in Dia,Variable Pitch
  • GREENLEE
  • Hole Saw Kit, 4-1/2 in Dia, Variable PitchHole Saw Kit,4-1/2 in Dia,Variable Pitch
  • Item # 35MJ19
  • Mfr. Model # 835
  • General Purpose Hole Saw Kit, Number of Pieces 14, Tooth Material Bi-Metal, Arbor Design Not Included, Range...More

Hole Saw Kit,Diamond,Grit Edge,1-3/8 In
  • QEP
  • Hole Saw Kit, Diamond, Grit Edge, 1-3/8 InHole Saw Kit,Diamond,Grit Edge,1-3/8 In
  • Item # 35T135
  • Mfr. Model # 10569Q
  • General Purpose Hole Saw Kit, Number of Pieces 3, Tooth Material Diamond Grit, Arbor Design Not Included,...More

Hole Saw Mechanics Kit, 7 pcs.
  • WESTWARD
  • Hole Saw Mechanics Kit, 7 pcs.Hole Saw Mechanics Kit, 7 pcs.
  • Item # 29VX19
  • Mfr. Model # 29VX19
  • Mechanics Hole Saw Kit, Number of Pieces 7, Tooth Material Bi-Metal, Arbor Design Not Included, Range of Saw...More

Bi-Metal Hole Saw Electrical Kit, 8 pcs.
  • WESTWARD
  • Bi-Metal Hole Saw Electrical Kit, 8 pcs.Bi-Metal Hole Saw Electrical Kit, 8 pcs.
  • Item # 29VX18
  • Mfr. Model # 29VX18
  • Electricians Hole Saw Kit, Number of Pieces 8, Tooth Material Bi-Metal, Arbor Design Not Included, Range of...More

Plumbers Hole Dozer Hole Saw Kit,8 Pc
  • MILWAUKEE
  • Plumbers Hole Dozer Hole Saw Kit, 8 PcPlumbers Hole Dozer Hole Saw Kit,8 Pc
  • Item # 36FX75
  • Mfr. Model # 49-22-4138
  • Plumbers Hole saw Kit, Number of Pieces 8, Tooth Material High Speed Steel, Arbor Design Included, Range of...More

Refrigeration Hole Saw Kit,8 Pcs.
  • MILWAUKEE
  • Refrigeration Hole Saw Kit, 8 Pcs.Refrigeration Hole Saw Kit,8 Pcs.
  • Item # 36FX78
  • Mfr. Model # 49-22-4079
  • Refrigeration Hole Saw Kit, Number of Pieces 8, Tooth Material High Speed Steel, Arbor Design Included, Range...More

Hole Saw Kit,15Pc,1-3/4In
  • SPYDER
  • Hole Saw Kit, 15Pc, 1-3/4InHole Saw Kit,15Pc,1-3/4In
  • Item # 31LV92
  • Mfr. Model # 600808
  • General Purpose Hole Saw Kit, Number of Pieces 15, Tooth Material Bi-Metal, Arbor Design Included, Range of...More

Homeowners Utility Hole Saw Kit,5 pcs,
  • MORSE
  • Homeowners Utility Hole Saw Kit, 5 pcs,Hole Saw Kit
  • Item # 5GUV6
  • Mfr. Model # TAHUK01
  • General Purpose Hole Saw Kit, Number of Pieces 5, Tooth Material Bi-Metal, Arbor Design Built-In, Range of...More

Plumbers Hole Saw Kit
  • DEWALT
  • Plumbers Hole Saw KitPlumbers Hole Saw Kit
  • Item # 6UT72
  • Mfr. Model # D180001
  • Plumbers Hole saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw Sizes...More

Hole Saw Kit,2 In.,17 pcs.
  • SPYDER
  • Hole Saw Kit, 2 In., 17 pcs.Hole Saw Kit,2 In.,17 pcs.
  • Item # 31LV93
  • Mfr. Model # 600809
  • General Purpose Hole Saw Kit, Number of Pieces 15, Tooth Material Carbide Tipped, Arbor Design Included,...More

Plumbers Hole Saw Kit,9 pcs.
  • MORSE
  • Plumbers Hole Saw Kit, 9 pcs.Plumbers Hole Saw Kit
  • Item # 5GUV5
  • Mfr. Model # TA04P
  • Plumbers Hole saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Built-In, Range of Saw Sizes...More

Hole Saw Kit,2-1/2 in Dia,Variable Pitch
  • GREENLEE
  • Hole Saw Kit, 2-1/2 in Dia, Variable PitchHole Saw Kit,2-1/2 in Dia,Variable Pitch
  • Item # 35MJ17
  • Mfr. Model # 830
  • General Purpose Hole Saw Kit, Number of Pieces 10, Tooth Material Bi-Metal, Arbor Design Included, Range of...More

Plumber Hole Saw Kit,1-7/8 In,9 Pcs
  • LENOX
  • Plumber Hole Saw Kit, 1-7/8 In, 9 PcsPlumber Hole Saw Kit
  • Item # 12P303
  • Mfr. Model # 30860C600P
  • Plumbers Hole saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw Sizes...More

Hole Saw Kit,Bi-Metal,6 TPI,9 Pc
  • ECLIPSE
  • Hole Saw Kit, Bi-Metal, 6 TPI, 9 PcHole Saw Kit,Bi-Metal,6 TPI,9 Pc
  • Item # 22C733
  • Mfr. Model # 902-309
  • General Purpose Hole Saw Kit, Number of Pieces 9, Tooth Material Bi-Metal, Arbor Design Included, Range of...More

Electricians Hole Saw Kit,8 Pcs.
  • MILWAUKEE
  • Electricians Hole Saw Kit, 8 Pcs.Electricians Hole Saw Kit,8 Pcs.
  • Item # 36FX74
  • Mfr. Model # 49-22-4092
  • Electricians Hole Saw Kit, Number of Pieces 8, Tooth Material High Speed Steel, Arbor Design Included, Range...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More