Skip Content

Filter Results By

Type
Construction
Number of Pieces
Max. Cutting Depth (In.)
Includes
  • View MoreView Less
Price
Shop By

Hole Saw Kits

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Hole Saw Kit,HSS,3/4 To 2 1/2 In,13 Pc
    • DEWALT
    • Hole Saw Kit, HSS, 3/4 To 2 1/2 In, 13 PcHole Saw Kit,HSS,3/4 To 2 1/2 In,13 Pc
    • Item # 1LPR4
    • Mfr. Model # D180005
    • Hole Saw Kit, Bi-Metal, M3 High Speed Steel Cutting Edge With Hardened Steel Backer, Number of Pieces 13,...More

    Electricians Hole Saw Kit
    • DEWALT
    • Electricians Hole Saw KitElectricians Hole Saw Kit
    • Item # 6UT74
    • Mfr. Model # D180002
    • Electricians Hole Saw Kit, Bi-Metal, Bi-Metal, Number of Pieces 9, Teeth HSS, Teeth per Inch 4/5 tpi, Use...More

    Hole Saw Set,Impact Rated,5 pcs
    • DEWALT
    • Hole Saw Set, Impact Rated, 5 pcsHole Saw Set,Impact Rated,5 pcs
    • Item # 5XFA4
    • Mfr. Model # D1800IR5
    • Hole Saw Set, Impact Rated, Bi-Metal, Number of Pieces 5, Teeth Optimized Tooth Geometry, Teeth per Inch 10...More

    Hole Saw Kit,7 PC
    • DEWALT
    • Hole Saw Kit, 7 PCHole Saw Kit,7 PC
    • Item # 5TY57
    • Mfr. Model # D180004
    • Hole Saw Kit, Door Lock Installation, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Number of...More

    Electricians Holesaw Set, 9 Pcs.
    • DEWALT
    • Electricians Holesaw Set, 9 Pcs.Electricians Holesaw Set, 9 Pcs.
    • Item # 29DZ38
    • Mfr. Model # DWA1802
    • Electricians Hole saw Kit, Bi-Metal, Number of Pieces 9, Teeth Variable, Teeth per Inch 4/5, Use Arbor Mfr....More

    Plumbers Hole Saw Kit
    • DEWALT
    • Plumbers Hole Saw KitPlumbers Hole Saw Kit
    • Item # 6UT72
    • Mfr. Model # D180001
    • Plumbers Hole Saw Kit, Bi-Metal, Bi-Metal, Number of Pieces 9, Teeth HSS, Teeth per Inch 4/5 tpi, Use Arbor...More

    Master Holesaw Kit,13 Pcs.
    • DEWALT
    • Master Holesaw Kit, 13 Pcs.Master Holesaw Kit,13 Pcs.
    • Item # 29DZ39
    • Mfr. Model # DWA1805
    • Master Hole Saw Kit, Bi-Metal, Bi-Metal, Number of Pieces 13, Teeth Variable, Teeth per Inch 4/5, Use Arbor...More

    Plumbers Holesaw Set,9 Pcs.
    • DEWALT
    • Plumbers Holesaw Set, 9 Pcs.Plumbers Holesaw Set,9 Pcs.
    • Item # 29DZ37
    • Mfr. Model # DWA1801
    • Plumbers Hole saw Kit, Bi-Metal, Bi-Metal, Number of Pieces 9, Teeth Variable, Teeth per Inch 4/5, Use Arbor...More

    Results per page: 16 | 32 | 48