Skip Content

Filter Results By

Item
  • View MoreView Less
Measuring Range (In.)
  • View MoreView Less
Probe Depth (In.)
Graduations
Length (In.)
Price

Hole, Drill, Bore, and Wire Gauges

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Tap and Drill Gage,2-56 to 1/4-20
    Wire Gage,Ferrous,0-36
    • WESTWARD
    • Wire Gage, Ferrous, 0-36Wire Gage,Ferrous,0-36
    • Item # 2YNJ8
    • Mfr. Model # 2YNJ8
    • Wire Gage, Ferrous, Measuring Range Gage No. 0 to 36 (Ferrous) In., Length 3 3/8 Dia In., Thickness 5/64 In.,...More

    Small Hole Gage Set
    • WESTWARD
    • Small Hole Gage SetSmall Hole Gage Set
    • Item # 4KU94
    • Mfr. Model # 4KU94
    • Small Hole Gage Set, Number of Pieces 4, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

    Drill Gage,Fractional,1/16-1/2 In
    Dial Bore Gage Set
    • WESTWARD
    • Dial Bore Gage SetDial Bore Gage Set
    • Item # 4KY21
    • Mfr. Model # 4KY21
    • Dial Bore Gage Set, Number of Pieces 17, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

    Wire Gage,Non Ferrous,0-36
    • WESTWARD
    • Wire Gage, Non Ferrous, 0-36Wire Gage,Non Ferrous,0-36
    • Item # 2YNJ7
    • Mfr. Model # 2YNJ7
    • Wire Gage, Non Ferrous, Measuring Range Gage No. 0 to 36 (Nonferrous) In., Length 3 3/8 Dia In., Thickness...More

    Electronic Bore Gage Set,15 PC
    • WESTWARD
    • Electronic Bore Gage Set, 15 PCElectronic Bore Gage Set,15 PC
    • Item # 6XU87
    • Mfr. Model # 6XU87
    • Electronic Bore Gage, Number of Pieces 15, Gages Hole Diameter, Measuring Range 1.4 to 6 In/35 to 150mm,...More

    Drill Gage,Metric,1.0-5.9mm
    • WESTWARD
    • Drill Gage, Metric, 1.0-5.9mmDrill Gage,Metric,1.0-5.9mm
    • Item # 2YNJ4
    • Mfr. Model # 2YNJ4
    • Drill Gage,Metric, Measuring Range 1.0 to 5.9mm In, Length 6 3/8 In, Width 2 1/2 In, Thickness 5/64 In,...More

    Dial Bore Gage Set,10 PC
    • WESTWARD
    • Dial Bore Gage Set, 10 PCDial Bore Gage Set,10 PC
    • Item # 6XU85
    • Mfr. Model # 6XU85
    • Dial Bore Gage Set, Number of Pieces 10, Gages Hole Diameter, Measuring Range 0.7 To 1.5 In, Probe Depth 5.25...More

    Drill Gage,Letter,A-Z
    • WESTWARD
    • Drill Gage, Letter, A-ZDrill Gage,Letter,A-Z
    • Item # 2YNJ5
    • Mfr. Model # 2YNJ5
    • Drill Gage,Letter, Measuring Range A to Z In, Length 6 3/8 In, Width 2 1/2 In, Thickness 5/64 In, Hardened...More

    Results per page: 16 | 32 | 48