Skip Content

Filter Results By

Item
Measuring Range (In.)
Probe Depth (In.)
Graduations
Length (In.)
Brand
Price
Shop By

Hole, Drill, Bore, and Wire Gauges

81 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Sheet Metal Thickness Gauge, 0 to 36
Drill Gage,1/16-1/2 In, 29 Holes
Taper Gage,0.010-0.150 In,6 1/4 In L
Taper Gage,0.100-0.500 In,8 Leaves
  • STARRETT
  • Taper Gage, 0.100-0.500 In, 8 LeavesTaper Gage,0.100-0.500 In,8 Leaves
  • Item # 2ZVC1
  • Mfr. Model # 269A
  • Taper Gage, Measuring Range 0.100-0.500 In, Graduations 0.001, Number of Leaves 8, Length 2 1/2 In, Width 0.5...More

Jobbers Drill Gage,1/16-1/2 In
  • STARRETT
  • Jobbers Drill Gage, 1/16-1/2 InJobbers Drill Gage,1/16-1/2 In
  • Item # 2ZVD5
  • Mfr. Model # 187
  • Jobbers Drill Gage, Measuring Range 1/16-1/2 In, Graduations 1/64, Length 6 1/4 In, Width 2 5/16 In,...More

Hole Gage Set,4 Pc,Full Ball,Case
Electronic Bore Gage Set,15 PC
  • WESTWARD
  • Electronic Bore Gage Set, 15 PCElectronic Bore Gage Set,15 PC
  • Item # 6XU87
  • Mfr. Model # 6XU87
  • Electronic Bore Gage, Number of Pieces 15, Gages Hole Diameter, Measuring Range 1.4 to 6 In/35 to 150mm,...More

Internal Mic,Range.670-.790 In,D 3.27 In
  • BROWN & SHARPE
  • Internal Mic, Range.670-.790 In, D 3.27 InInternal Mic,Range.670-.790 In,D 3.27 In
  • Item # 38N999
  • Mfr. Model # 599-290-80-1
  • Internal Micrometer, Measuring Range .670-.790 In., Probe Depth 3.27 In., .00005 In/.001mm, Head Type Through...More

Wire Gage,Non Ferrous,0-36
  • WESTWARD
  • Wire Gage, Non Ferrous, 0-36Wire Gage,Non Ferrous,0-36
  • Item # 2YNJ7
  • Mfr. Model # 2YNJ7
  • Wire Gage, Non Ferrous, Measuring Range Gage No. 0 to 36 (Nonferrous) In., Length 3 3/8 Dia In., Thickness...More

Wire Gage,Ferrous,0-36
  • WESTWARD
  • Wire Gage, Ferrous, 0-36Wire Gage,Ferrous,0-36
  • Item # 2YNJ8
  • Mfr. Model # 2YNJ8
  • Wire Gage, Ferrous, Measuring Range Gage No. 0 to 36 (Ferrous) In., Length 3 3/8 Dia In., Thickness 5/64 In.,...More

Dial Bore Gage Set
  • WESTWARD
  • Dial Bore Gage SetDial Bore Gage Set
  • Item # 4KY21
  • Mfr. Model # 4KY21
  • Dial Bore Gage Set, Number of Pieces 17, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

Drill Gage,Fractional,1/16-1/2 In
Small Hole Gage Set
  • WESTWARD
  • Small Hole Gage SetSmall Hole Gage Set
  • Item # 4KU94
  • Mfr. Model # 4KU94
  • Small Hole Gage Set, Number of Pieces 4, Gage Deep or Shallow Holes, Slots and Similar Work, Measuring...More

Dial Bore Gage,2-6 In,0.0001 In Res
Gage,Wire,#0-36 Range
Wire Measuring Gauge
  • BURNDY
  • Wire Measuring GaugeWire Measuring Gauge
  • Item # 22P122
  • Mfr. Model # WIREMIKE
  • Wire Measuring Gauge, Stainless Steel, Provides Quick and Easy Identification of commonly used conductors,IPS...More

Reference,Tap/Drill
U.S. Standard Sheet Metal Gage,0-36
Gage,Us Standard
Thread Measuring Wire Set,3-48TPI,48 Pc
  • BROWN & SHARPE
  • Thread Measuring Wire Set, 3-48TPI, 48 PcThread Measuring Wire Set,3-48TPI,48 Pc
  • Item # 5RCJ7
  • Mfr. Model # 599-4816
  • Thread Measuring Wire Set, Steel, Natural, 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI,...More

Drill Gage,Metric,1.0-5.9mm
  • WESTWARD
  • Drill Gage, Metric, 1.0-5.9mmDrill Gage,Metric,1.0-5.9mm
  • Item # 2YNJ4
  • Mfr. Model # 2YNJ4
  • Drill Gage,Metric, Measuring Range 1.0 to 5.9mm In, Length 6 3/8 In, Width 2 1/2 In, Thickness 5/64 In,...More

Drill Gage,Letter,A-Z
  • WESTWARD
  • Drill Gage, Letter, A-ZDrill Gage,Letter,A-Z
  • Item # 2YNJ5
  • Mfr. Model # 2YNJ5
  • Drill Gage,Letter, Measuring Range A to Z In, Length 6 3/8 In, Width 2 1/2 In, Thickness 5/64 In, Hardened...More

Tap and Drill Gage,2-56 to 1/4-20
Dial Bore Gage Set,10 PC
  • WESTWARD
  • Dial Bore Gage Set, 10 PCDial Bore Gage Set,10 PC
  • Item # 6XU85
  • Mfr. Model # 6XU85
  • Dial Bore Gage Set, Number of Pieces 10, Gages Hole Diameter, Measuring Range 0.7 To 1.5 In, Probe Depth 5.25...More

Drill Gage,1.0-5.9mm, 57 Holes
Tap and Drill Gage,1-60
  • STARRETT
  • Tap and Drill Gage, 1-60Tap and Drill Gage,1-60
  • Item # 2ZVD4
  • Mfr. Model # 185
  • Tap and Drill Gage, Measuring Range 1-60 In, Graduations Tap Size and Decimal, Length 6 1/4 In, Width 2 5/16...More

Small Hole Gage Set,4 Pc,0.125-0.5 In
Drill Gage,A-Z
Hole Gage Set,4 Pc,Half Ball,Case
Bore Gage Set,1.4-2.4 In,0.0005 In Grad
Dial Bore Gage,1.4-2.5 In,0.0001 In Res
Telescoping Gage,2-1/4 to 3-1/2 In,Steel
Results per page: 16 | 32 | 48

Hole, drill, bore and wire gauges from Grainger help you determine specific measurements. Use a wire gauge to measure the diameter or cross-section of a wire to help determine the amount of electrical current it can safely carry or its weight per unit of length. A bore gauge can help measure out-of-round conditions and tapers of cylinders. Hole gauges help provide quick measurements of small plain or countersunk hole diameters. Use a drill gauge to help identify the size of a drill bit. Shop Grainger today for reliable hole, drill, bore and wire gauges.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More