Skip Content

Filter Results By

Item
Measuring Range (In.)
  • View MoreView Less
Probe Depth (In.)
  • View MoreView Less
Graduations
Length (In.)
Price
  • View MoreView Less
Shop By

Hole, Drill, Bore, and Wire Gauges

26 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Thread Measuring Wire Set,3-48TPI,48 Pc
    • BROWN & SHARPE
    • Thread Measuring Wire Set, 3-48TPI, 48 PcThread Measuring Wire Set,3-48TPI,48 Pc
    • Item # 5RCJ7
    • Mfr. Model # 599-4816
    • Thread Measuring Wire Set, Steel, Natural, 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI,...More

    Internal Mic,Range3.15-3.55 In,D 3.85 In
    • BROWN & SHARPE
    • Internal Mic, Range3.15-3.55 In, D 3.85 InInternal Mic,Range3.15-3.55 In,D 3.85 In
    • Item # 38N993
    • Mfr. Model # 599-290-360-1
    • Internal Micrometer, Measuring Range 3.15-3.55 In., Probe Depth 3.85 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range3.55-3.95 In,D 3.85 In
    • BROWN & SHARPE
    • Internal Mic, Range3.55-3.95 In, D 3.85 InInternal Mic,Range3.55-3.95 In,D 3.85 In
    • Item # 38N994
    • Mfr. Model # 599-290-400-1
    • Internal Micrometer, Measuring Range 3.55-3.95 In., Probe Depth 3.85 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range.320-.400 In,D 2.17 In
    • BROWN & SHARPE
    • Internal Mic, Range.320-.400 In, D 2.17 InInternal Mic,Range.320-.400 In,D 2.17 In
    • Item # 38N995
    • Mfr. Model # 599-290-42-1
    • Internal Micrometer, Measuring Range .320-.400 In., Probe Depth 2.17 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range1.18-1.38 In,D 3.5 In
    • BROWN & SHARPE
    • Internal Mic, Range1.18-1.38 In, D 3.5 InInternal Mic,Range1.18-1.38 In,D 3.5 In
    • Item # 38N987
    • Mfr. Model # 599-290-140-1
    • Internal Micrometer, Measuring Range 1.18-1.38 In., Probe Depth 3.5 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range.400-.480 In,D 2.17 In
    • BROWN & SHARPE
    • Internal Mic, Range.400-.480 In, D 2.17 InInternal Mic,Range.400-.480 In,D 2.17 In
    • Item # 38N996
    • Mfr. Model # 599-290-50-1
    • Internal Micrometer, Measuring Range .400-.480 In., Probe Depth 2.17 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range1.38-1.58 In,D 3.5 In
    • BROWN & SHARPE
    • Internal Mic, Range1.38-1.58 In, D 3.5 InInternal Mic,Range1.38-1.58 In,D 3.5 In
    • Item # 38N988
    • Mfr. Model # 599-290-160-1
    • Internal Micrometer, Measuring Range 1.38-1.58 In., Probe Depth 3.5 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range 2.4-2.8 In.,D 3 In.
    • BROWN & SHARPE
    • Internal Mic, Range 2.4-2.8 In., D 3 In.Internal Mic,Range 2.4-2.8 In.,D 3 In.
    • Item # 38N978
    • Mfr. Model # 599-281-28
    • Internal Micrometer, Measuring Range 2.4-2.8 In., Probe Depth 3 In., .0002 In, Length 6.00 In., Width 5.00...More

    Internal Mic,Range.430-.550 In,D 2.68 In
    • BROWN & SHARPE
    • Internal Mic, Range.430-.550 In, D 2.68 InInternal Mic,Range.430-.550 In,D 2.68 In
    • Item # 38N997
    • Mfr. Model # 599-290-60-1
    • Internal Micrometer, Measuring Range .430-.550 In., Probe Depth 2.68 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range2.36-2.76 In,D 3.85 In
    • BROWN & SHARPE
    • Internal Mic, Range2.36-2.76 In, D 3.85 InInternal Mic,Range2.36-2.76 In,D 3.85 In
    • Item # 38N991
    • Mfr. Model # 599-290-280-1
    • Internal Micrometer, Measuring Range 2.36-2.76 In., Probe Depth 3.85 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range1.2-1.6 In,D 2.75 In
    • BROWN & SHARPE
    • Internal Mic, Range1.2-1.6 In, D 2.75 InInternal Mic,Range1.2-1.6 In,D 2.75 In
    • Item # 38N976
    • Mfr. Model # 599-238-16-1
    • Internal Micrometer, Measuring Range 1.2-1.6 In., Probe Depth 2.75 In., .0002 In, Length 6.00 In., Width 2.50...More

    Internal Mic,Range1.58-1.98 In,D 3.85 In
    • BROWN & SHARPE
    • Internal Mic, Range1.58-1.98 In, D 3.85 InInternal Mic,Range1.58-1.98 In,D 3.85 In
    • Item # 38N989
    • Mfr. Model # 599-290-200-1
    • Internal Micrometer, Measuring Range 1.58-1.98 In., Probe Depth 3.85 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range .275-.350 In.,D 2 In.
    • BROWN & SHARPE
    • Internal Mic, Range .275-.350 In., D 2 In.Internal Mic,Range .275-.350 In.,D 2 In.
    • Item # 38N979
    • Mfr. Model # 599-281-3
    • Internal Micrometer, Measuring Range .275-.350 In., Probe Depth 2 In., .0001 In, Length 6.00 In., Width 2.50...More

    Internal Mic Ext,.Range 275-.500D 4 In.
    • BROWN & SHARPE
    • Internal Mic Ext, .Range 275-.500D 4 In.Internal Mic Ext,.Range 275-.500D 4 In.
    • Item # 38N981
    • Mfr. Model # 599-281-321
    • Internal Micrometer Extension, Range .275-.500, Probe Depth 4 In., Length 4 In., Width 0.75 In., Thickness...More

    Internal Mic,Range 3.6-4.0 In.,D 3 In.
    • BROWN & SHARPE
    • Internal Mic, Range 3.6-4.0 In., D 3 In.Internal Mic,Range 3.6-4.0 In.,D 3 In.
    • Item # 38N983
    • Mfr. Model # 599-281-40
    • Internal Micrometer, Measuring Range 3.6-4.0 In., Probe Depth 3 In., .0002 In, Length 14 In., Width 12 In.,...More

    Internal Mic,Range.240-.320 In,D 2.17 In
    • BROWN & SHARPE
    • Internal Mic, Range.240-.320 In, D 2.17 InInternal Mic,Range.240-.320 In,D 2.17 In
    • Item # 38N992
    • Mfr. Model # 599-290-35-1
    • Internal Micrometer, Measuring Range .240-.320 In., Probe Depth 2.17 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range 1.4-1.6 In.,D 3 In.
    • BROWN & SHARPE
    • Internal Mic, Range 1.4-1.6 In., D 3 In.Internal Mic,Range 1.4-1.6 In.,D 3 In.
    • Item # 38N977
    • Mfr. Model # 599-281-16
    • Internal Micrometer, Measuring Range 1.4-1.6 In., Probe Depth 3 In., .0002 In, Length 6.00 In., Width 2.50...More

    Internal Mic,Range1.98-2.38 In,D 3.85 In
    • BROWN & SHARPE
    • Internal Mic, Range1.98-2.38 In, D 3.85 InInternal Mic,Range1.98-2.38 In,D 3.85 In
    • Item # 38N990
    • Mfr. Model # 599-290-240-1
    • Internal Micrometer, Measuring Range 1.98-2.38 In., Probe Depth 3.85 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range 2.8-3.2 In.,D 3 In.
    • BROWN & SHARPE
    • Internal Mic, Range 2.8-3.2 In., D 3 In.Internal Mic,Range 2.8-3.2 In.,D 3 In.
    • Item # 38N980
    • Mfr. Model # 599-281-32
    • Internal Micrometer, Measuring Range 2.8-3.2 In., Probe Depth 3 In., .0002 In, Length 14 In., Width 12 In.,...More

    Internal Mic,Range 3.2-3.6 In.,D 3 In.
    • BROWN & SHARPE
    • Internal Mic, Range 3.2-3.6 In., D 3 In.Internal Mic,Range 3.2-3.6 In.,D 3 In.
    • Item # 38N982
    • Mfr. Model # 599-281-36
    • Internal Micrometer, Measuring Range 3.2-3.6 In., Probe Depth 3 In., .0002 In, Length 14 In., Width 12 In.,...More

    Internal Mic,Range.790-.990 In,D 3.27 In
    • BROWN & SHARPE
    • Internal Mic, Range.790-.990 In, D 3.27 InInternal Mic,Range.790-.990 In,D 3.27 In
    • Item # 38N985
    • Mfr. Model # 599-290-100-1
    • Internal Micrometer, Measuring Range .790-.990 In., Probe Depth 3.27 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range .425-.500 In.,D 2 In.
    • BROWN & SHARPE
    • Internal Mic, Range .425-.500 In., D 2 In.Internal Mic,Range .425-.500 In.,D 2 In.
    • Item # 38N984
    • Mfr. Model # 599-281-5
    • Internal Micrometer, Measuring Range .425-.500 In., Probe Depth 2 In., .0001 In, Length 6.00 In., Width 2.50...More

    Internal Mic,Range.670-.790 In,D 3.27 In
    • BROWN & SHARPE
    • Internal Mic, Range.670-.790 In, D 3.27 InInternal Mic,Range.670-.790 In,D 3.27 In
    • Item # 38N999
    • Mfr. Model # 599-290-80-1
    • Internal Micrometer, Measuring Range .670-.790 In., Probe Depth 3.27 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range.550-.670 In,D 2.68 In
    • BROWN & SHARPE
    • Internal Mic, Range.550-.670 In, D 2.68 InInternal Mic,Range.550-.670 In,D 2.68 In
    • Item # 38N998
    • Mfr. Model # 599-290-70-1
    • Internal Micrometer, Measuring Range .550-.670 In., Probe Depth 2.68 In., .00005 In/.001mm, Head Type Through...More

    Internal Mic,Range.990-1.18 In,D 3.5 In
    • BROWN & SHARPE
    • Internal Mic, Range.990-1.18 In, D 3.5 InInternal Mic,Range.990-1.18 In,D 3.5 In
    • Item # 38N986
    • Mfr. Model # 599-290-120-1
    • Internal Micrometer, Measuring Range .990-1.18 In., Probe Depth 3.5 In., .00005 In/.001mm, Head Type Through...More

    Small Hole Gage Set,.125-.500 In,D 5 In
    Results per page: 16 | 32 | 48