Skip Content

Filter Results By

Saw Dia.
Price

Hole Cutters

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hole Saw,1-3/4 In Dia,Carbide
    • WESTWARD
    • Hole Saw, 1-3/4 In Dia, CarbideHole Saw,1-3/4 In Dia,Carbide
    • Item # 6EXP3
    • Mfr. Model # 6EXP3
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/4 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

    Hole Saw,1-3/8 In Dia,Carbide
    • WESTWARD
    • Hole Saw, 1-3/8 In Dia, CarbideHole Saw,1-3/8 In Dia,Carbide
    • Item # 6EXP2
    • Mfr. Model # 6EXP2
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

    Hole Saw,1-1/8 In Dia,Carbide
    • WESTWARD
    • Hole Saw, 1-1/8 In Dia, CarbideHole Saw,1-1/8 In Dia,Carbide
    • Item # 6EXP1
    • Mfr. Model # 6EXP1
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

    Hole Saw,7/8 In Dia,Carbide
    • WESTWARD
    • Hole Saw, 7/8 In Dia, CarbideHole Saw,7/8 In Dia,Carbide
    • Item # 6EXP0
    • Mfr. Model # 6EXP0
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 3/16 In., Number of Teeth 5,...More

    Hole Saw,2 In Dia,Carbide
    • WESTWARD
    • Hole Saw, 2 In Dia, CarbideHole Saw,2 In Dia,Carbide
    • Item # 6EXP4
    • Mfr. Model # 6EXP4
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting Depth 3/16 In., Number of Teeth 10,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More