Skip Content

Filter Results By

Applied Filters Clear All

Tooth Material
Saw Dia.
Price
Shop By

Hole Cutters

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Big Hawg (R) Hole Cutter, Dia  3 5/8
    • MILWAUKEE
    • Big Hawg (R) Hole Cutter, Dia 3 5/8Big Hawg (R) Hole Cutter, Dia 3 5/8
    • Item # 3EJE5
    • Mfr. Model # 49-56-9030
    • Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 3-5/8 In., Max. Cutting Depth 2-1/4 In., Number of...More

    Sheet Metal Cutter,2-1/8 In
    • MILWAUKEE
    • Sheet Metal Cutter, 2-1/8 InSheet Metal Cutter,2-1/8 In
    • Item # 48Z656
    • Mfr. Model # 49-57-8333
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-1/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

    Steel Plate Cutter,11/16 In
    • MILWAUKEE
    • Steel Plate Cutter, 11/16 InSteel Plate Cutter,11/16 In
    • Item # 48Z630
    • Mfr. Model # 49-57-8201
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 11/16 In., Max. Cutting Depth 1/2 In., Number of Teeth...More

    Sheet Metal Cutter,2 In
    • MILWAUKEE
    • Sheet Metal Cutter, 2 InSheet Metal Cutter,2 In
    • Item # 48Z655
    • Mfr. Model # 49-57-8331
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting Depth 3/16 In., Number of Teeth 6,...More

    Sheet Metal Cutter,2-1/4 In
    • MILWAUKEE
    • Sheet Metal Cutter, 2-1/4 InSheet Metal Cutter,2-1/4 In
    • Item # 48Z657
    • Mfr. Model # 49-57-8335
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2-1/4 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

    Steel Plate Cutter,3/4 In
    • MILWAUKEE
    • Steel Plate Cutter, 3/4 InSteel Plate Cutter,3/4 In
    • Item # 48Z631
    • Mfr. Model # 49-57-8203
    • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3/4 In., Max. Cutting Depth 1/2 In., Number of Teeth 6,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More