Skip Content

Filter Results By

Applied Filters Clear All

Hole Cutters

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbide Hole Cutter,1-1/4 In Hole
  • IDEAL
  • Carbide Hole Cutter, 1-1/4 In Hole Carbide Hole Cutter,1-1/4 In Hole
  • Item # 10F513
  • Mfr. Model # 36-304
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/4 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

Sheet Metal Cutter,1 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1 In Sheet Metal Cutter,1 In
  • Item # 48Z646
  • Mfr. Model # 49-57-8311
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 In., Max. Cutting Depth 3/16 In., Number of Teeth 4,...More

Sheet Metal Cutter,1-1/8 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1-1/8 In Sheet Metal Cutter,1-1/8 In
  • Item # 48Z647
  • Mfr. Model # 49-57-8315
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Carbide Hole Cutter,1-3/8 In Hole
  • IDEAL
  • Carbide Hole Cutter, 1-3/8 In Hole Carbide Hole Cutter,1-3/8 In Hole
  • Item # 10F514
  • Mfr. Model # 36-305
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/8 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

Hole Cutter,Metal,Saw Diameter 1-7/32in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 1-7/32in. Hole Cutter,Metal,Saw Diameter 1-7/32in.
  • Item # 45FA50
  • Mfr. Model # CTS195
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 1-7/32 In., Max. Cutting...More

Sheet Metal Cutter,1-7/32 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1-7/32 In Sheet Metal Cutter,1-7/32 In
  • Item # 48Z648
  • Mfr. Model # 49-57-8317
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-7/32 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Carbide Hole Cutter,1-1/4in Hole,3/16inD
  • MORSE
  • Carbide Hole Cutter, 1-1/4in Hole, 3/16inD Carbide Hole Cutter,1-1/4in Hole,3/16inD
  • Item # 36FV47
  • Mfr. Model # CTS20
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/4 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Carbide Hole Cutter,1-1/8in Hole,3/16inD
  • MORSE
  • Carbide Hole Cutter, 1-1/8in Hole, 3/16inD Carbide Hole Cutter,1-1/8in Hole,3/16inD
  • Item # 36FV46
  • Mfr. Model # CTS18
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Carbide Hole Saw,Carbide Tipped,2 In
  • GREENLEE
  • Carbide Hole Saw, Carbide Tipped, 2 In Carbide Hole Saw,Carbide Tipped,2 In
  • Item # 1FAJ3
  • Mfr. Model # 645-2
  • Hole Cutter, Primary Saw Application Specialty, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting...More

Hole Cutter,1 3/8 In Dia,HSS,3/8 In Hex
  • GREENLEE
  • Hole Cutter, 1 3/8 In Dia, HSS, 3/8 In Hex Hole Cutter,1 3/8 In Dia,HSS,3/8 In Hex
  • Item # 1XRP3
  • Mfr. Model # 925-1-3/8
  • Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 1-3/8 In., Max. Cutting Depth 1/4 In., Number of Teeth...More

Hole Saw,7/8 In Dia,Carbide
  • WESTWARD
  • Hole Saw, 7/8 In Dia, Carbide Hole Saw,7/8 In Dia,Carbide
  • Item # 6EXP0
  • Mfr. Model # 6EXP0
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 3/16 In., Number of Teeth 5,...More

Hole Cutter,Metal,Saw Diameter 1-5/16in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 1-5/16in. Hole Cutter,Metal,Saw Diameter 1-5/16in.
  • Item # 45FA52
  • Mfr. Model # CTS21
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 1-5/16 In., Max. Cutting...More

Hole Cutter,Metal,Saw Diameter 1-1/16in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 1-1/16in. Hole Cutter,Metal,Saw Diameter 1-1/16in.
  • Item # 45FA48
  • Mfr. Model # CTS17
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 1-1/16 In., Max. Cutting...More

Hole Cutter,Metal,Saw Diameter 5/16in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 5/16in. Hole Cutter,Metal,Saw Diameter 5/16in.
  • Item # 45FA51
  • Mfr. Model # CTS205
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 5/16 In., Max. Cutting...More

Hole Cutter,Metal,Saw Diameter 51/64 in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 51/64 in. Hole Cutter,Metal,Saw Diameter 51/64 in.
  • Item # 45FA92
  • Mfr. Model # CTD125
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 51/64 In., Max. Cutting...More

Hole Cutter,Metal,Saw Diameter 1-3/16in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 1-3/16in. Hole Cutter,Metal,Saw Diameter 1-3/16in.
  • Item # 45FA49
  • Mfr. Model # CTS19
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 1-3/16 In., Max. Cutting...More

Hole Cutter,Metal,Saw Diameter 63/64in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 63/64in. Hole Cutter,Metal,Saw Diameter 63/64in.
  • Item # 45FA47
  • Mfr. Model # CTS155
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 63/64 In., Max. Cutting...More

Hole Cutter,Metal,Saw Diameter 63/64 in.
  • MK MORSE
  • Hole Cutter, Metal, Saw Diameter 63/64 in. Hole Cutter,Metal,Saw Diameter 63/64 in.
  • Item # 45FA95
  • Mfr. Model # CTD155
  • Hole Cutter, Primary Saw Application Metal, Tooth Material Carbide Tipped, Saw Dia. 63/64 In., Max. Cutting...More

Sheet Metal Cutter,1-5/16 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1-5/16 In Sheet Metal Cutter,1-5/16 In
  • Item # 48Z650
  • Mfr. Model # 49-57-8321
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-5/16 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Sheet Metal Cutter,1-1/4 In
  • MILWAUKEE
  • Sheet Metal Cutter, 1-1/4 In Sheet Metal Cutter,1-1/4 In
  • Item # 48Z649
  • Mfr. Model # 49-57-8319
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/4 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Carbide Hole Cutter,1-3/8in Hole,3/16inD
  • MORSE
  • Carbide Hole Cutter, 1-3/8in Hole, 3/16inD Carbide Hole Cutter,1-3/8in Hole,3/16inD
  • Item # 36FV48
  • Mfr. Model # CTS22
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More