Skip Content

Filter Results By

Applied Filters Clear All

Hole Cutters

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hole Saw,7/8 In Dia,Carbide
  • WESTWARD
  • Hole Saw, 7/8 In Dia, Carbide Hole Saw,7/8 In Dia,Carbide
  • Item # 6EXP0
  • Mfr. Model # 6EXP0
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 In., Max. Cutting Depth 3/16 In., Number of Teeth 5,...More

Hole Saw,1-1/8 In Dia,Carbide
  • WESTWARD
  • Hole Saw, 1-1/8 In Dia, Carbide Hole Saw,1-1/8 In Dia,Carbide
  • Item # 6EXP1
  • Mfr. Model # 6EXP1
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-1/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Hole Saw,2 In Dia,Carbide
  • WESTWARD
  • Hole Saw, 2 In Dia, Carbide Hole Saw,2 In Dia,Carbide
  • Item # 6EXP4
  • Mfr. Model # 6EXP4
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting Depth 3/16 In., Number of Teeth 10,...More

Hole Saw,1-3/8 In Dia,Carbide
  • WESTWARD
  • Hole Saw, 1-3/8 In Dia, Carbide Hole Saw,1-3/8 In Dia,Carbide
  • Item # 6EXP2
  • Mfr. Model # 6EXP2
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1-3/8 In., Max. Cutting Depth 3/16 In., Number of Teeth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More