Skip Content

Filter Results By

Applied Filters Clear All

Hoists and Trolleys

15 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ratchet Puller 1000 lb. Lifting Capacity, 15 ft. Cable
    • WESTWARD
    • Ratchet Puller 1000 lb. Lifting Capacity, 15 ft. Cable LengthRatchet Puller
    • Item # 4LY45
    • Mfr. Model # 4LY45
    • Ratchet Puller, Lifting Capacity 1000 lb., Pull Capacity 2000 lb., Cable Length 15 ft., Min. Between Hooks 16...More

    Mini Lever Chain Hoist 550 lb. Load Capacity, 5 ft.&#x
    Lever Chain Hoist 3300 lb. Load Capacity, 10 ft. Lift,
    • COFFING
    • Lever Chain Hoist 3300 lb. Load Capacity, 10 ft. Lift, 1-1/4" Hook OpeningLever Chain Hoist
    • Item # 6W007
    • Mfr. Model # LSB-3000B-10
    • Lever Chain Hoist, Load Capacity 3300 lb., Lift 10 ft., Hook Opening 1-1/4 In., Min. Between Hooks 13 In.,...More

    Mini Lever Chain Hoist 1000 lb. Load Capacity, 10 ft.&
    Air Chain Hoist 1000 lb. Load Capacity, 20 ft. Lift,&#
    • DAYTON
    • Air Chain Hoist 1000 lb. Load Capacity, 20 ft. Lift, 0 to 45 fpm, 48 scfmAir Chain Hoist
    • Item # 4ZW57
    • Mfr. Model # 4ZW57
    • Air Chain Hoist, Load Capacity 1000 lb., Suspension Hook, Control Pendant Throttle, Lift 20 ft., Lift Speed 0...More

    2000 lb. Capacity Electric Chain Hoist H4 Classification, 1
    • DAYTON
    • 2000 lb. Capacity Electric Chain Hoist H4 Classification, 15 ft. Lift, 115/230 VoltageElectric Chain Hoist, 15 ft. Lift
    • Item # 3YB91
    • Mfr. Model # 3YB91G
    • Electric Chain Hoist, Capacity 2000 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 16...More

    Web Strap Puller 1000 lb. Load Capacity
    • WESTWARD
    • Web Strap Puller 1000 lb. Load CapacityWeb Strap Puller 1000 lb. Load Capacity
    • Item # 4LY46
    • Mfr. Model # 4LY46
    • Web Strap Puller, Load Capacity 1000 lb., Pull Capacity 2000 lb., Lift 8 ft., Hook Opening 7/8 In., Min....More

    Low Headroom Chain Hoist 1000 lb. Load Capacity, 15 ft
    Trolley 6600 lb. Load Capacity, Fits Beam Flange W 4&q
    • DAYTON
    • Trolley 6600 lb. Load Capacity, Fits Beam Flange W 4" to 8"Trolley
    • Item # 3MB62
    • Mfr. Model # 3MB62
    • Trolley, Load Capacity 6600 lb., Fits Beam Height 8 In. to 24 In., Fits Beam Flange W 4 In. to 8 In., Min....More

    Manual Chain Hoist 6000 lb. Load Capacity, 10 ft. Lift
    • OZ LIFTING PRODUCTS
    • Manual Chain Hoist 6000 lb. Load Capacity, 10 ft. Lift, 1-5/16" Hook OpeningManual Chain Hoist
    • Item # 2YAZ3
    • Mfr. Model # OZ030-10CHOP
    • Manual Chain Hoist, Load Capacity 6000 lb., Lift 10 ft., Hook Opening 1-5/16 In., Min. Between Hooks 18-5/16...More

    Electric Wire Rope Hoist 220 lb. Load Capacity, 50 fpm
    • GRIPHOIST
    • Electric Wire Rope Hoist 220 lb. Load Capacity, 50 fpm Lift SpeedElectric Wire Rope Hoist
    • Item # 6XXG5
    • Mfr. Model # TR-10
    • Electric Wire Rope Hoist, Load Capacity 220 lb., Control Cord 10 ft., Lift Speed 50 fpm, Motor HP 1/2,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More