Skip Content

Filter Results By

Mounting Style
Series
Pivot
Swivel Angle
Working Load Limit
Bail Dia.
Thread Size
Brand
Price
Shop By

Hoist Rings

136 Results Found that Include 291 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Safety Engineered Hoist Ring,2500lb. WLL
  • ADB HOIST RINGS
  • Safety Engineered Hoist Ring, 2500lb. WLLSafety Engineered Hoist Ring,2500lb. WLL
  • Item # 4R980
  • Mfr. Model # 23322
  • Hoist Ring, Heavy Duty(r), Mounting Style Screw-On, Working Load Limit (Lb.) 2500, Pivot 180 Degrees , Bail...More

Hoist Ring,1000lb,3/8-16 Thread Size
  • TE-CO
  • Hoist Ring, 1000lb, 3/8-16 Thread SizeHoist Ring,1000lb,3/8-16 Thread Size
  • Item # 33MR10
  • Mfr. Model # AK46106
  • Hoist Ring, Mounting Style Screw-On, Series Safety Engineered, Pivot 180 Degrees , Swivel Angle 360 Degrees ,...More

Hoist Ring,Bolt-On,64-6in,1423.7 ft.-lb.
Hoist Ring,Bolt-On,12-1-3/4in,37 ft.-lb.
Hoist Ring,Bolt-On,1-8in,115 ft.-lb,1in
Hoist Rng,Screw-On,5/16-18in,4-7 ft.-lb.
Hoist Ring,Weld-On,WMHR,1 lb.
  • ADB HOIST RINGS
  • Hoist Ring, Weld-On, WMHR, 1 lb.Hoist Ring,Weld-On,WMHR,1 lb.
  • Item # 39RJ69
  • Mfr. Model # 36645
  • Hoist Ring, Mounting Style Weld-On, Series WMHR, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working Load...More

Hst Ring,Screw-On,5/8-11in,42-50 ft.-lb.
Hst Ring,Bolt-On,1/2-13in,28 ft.-lb,HDHR
Hoist Ring,10000lb,1-8 Thread Size
  • TE-CO
  • Hoist Ring, 10000lb, 1-8 Thread SizeHoist Ring,10000lb,1-8 Thread Size
  • Item # 33MR11
  • Mfr. Model # AK46212
  • Hoist Ring, Mounting Style Screw-On, Series Safety Engineered, Pivot 180 Degrees , Swivel Angle 360 Degrees ,...More

Hst Rng,Bolt-On,42-4-1/2in,542.7 ft.-lb.
Hoist Ring,Bolt-On,3-4in,4300 ft.-lb.
  • ADB HOIST RINGS
  • Hoist Ring, Bolt-On, 3-4in, 4300 ft.-lb.Hoist Ring,Bolt-On,3-4in,4300 ft.-lb.
  • Item # 39RJ89
  • Mfr. Model # 23600
  • Hoist Ring, Mounting Style Bolt-On, Series SEHR, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working Load...More

Hoist Rng,Bolt-On,64-6in,2847.50 ft.-lb.
Hoist Rng,Bolt-On,2-1/2-8in,2100 ft.-lb.
Hst Rng,Bolt-On,48-5-1/2in,542.7 ft.-lb.
Hoist Rng,Bolt-On,2-1/2-4in,1050 ft.-lb.
Hoist Ring,Bolt-On,72-6in,5670 ft.-lb.
  • ADB HOIST RINGS
  • Hoist Ring, Bolt-On, 72-6in, 5670 ft.-lb.Hoist Ring,Bolt-On,72-6in,5670 ft.-lb.
  • Item # 39RJ62
  • Mfr. Model # 24062
  • Hoist Ring, Mounting Style Bolt-On, Series SEHRM, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working Load...More

Hoist Rng,Bolt-On,2-1/2-8in,1050 ft.-lb.
Hoist Rng,Bolt-On,2-1/2-4in,2100 ft.-lb.
Hoist Rng,42-4-1/2in,1085.5 ft.-lb,HDHRM
Hoist Ring,Bolt-On,36-4in,542.7 ft.-lb.
  • ADB HOIST RINGS
  • Hoist Ring, Bolt-On, 36-4in, 542.7 ft.-lb.Hoist Ring,Bolt-On,36-4in,542.7 ft.-lb.
  • Item # 39RJ73
  • Mfr. Model # 29850
  • Hoist Ring, Mounting Style Bolt-On, Series SEHRSSM, Pivot 180 Degrees , Swivel Angle 360 Degrees , Working...More

Results per page: 16 | 32 | 48

Rugged hoist rings from Grainger help you to lift heavy loads safely. Use the dual bolt and 4-bolt rings for fixed locations where rotation isn’t required. Standard-duty and heavy-duty hoist rings offer a 180° pivot or foldable 360° rotation. Working load limits range from 200 to 69,300 lb. Choose from screw-on and weld-on types in the size and working load capacity to fit your application. Shop Grainger today for durable, dependable hoist rings.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More