Skip Content

Filter Results By

Item
Mounting
Bearing Type
Pin Type
Finish
Height
Width
Leaf Thickness
Pin Dia.
Holes per Leaf
Corners
Material
Brand
Price
Shop By
Ratings

Hinges

22 Results Found that Include 452 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • BATTALION
    • Butt HingeButt Hinge
    • Multiple product options available

      Multiple product options available

    • MCKINNEY
    • HingeHinge
    • Multiple product options available

      Multiple product options available

    High Security Template,Full Mortise
    • BATTALION
    • High Security Template, Full MortiseHigh Security Template,Full Mortise
    • Item # 4PA25
    • Mfr. Model # 4PA25
    • High Security Template Hinge, Mounting Full Mortise, Bearing Type Concealed Bearing, Pin Type Nonremovable,...More

    Pivot Hinge,Steel
    • MARKAR
    • Pivot Hinge, SteelPivot Hinge,Steel
    • Item # 25HE30
    • Mfr. Model # B1923US2G
    • Pivot Hinge, Mounting Offset, Finish Satin Chrome, Material Steel, Color Dull Chrome, Door Thickness 1-3/4...More

    Pivot Set,Bronze Bearing,Center Hung
    Hinge,Full Mortise,Sleeve Bearing,PK3
    • MCKINNEY
    • Hinge, Full Mortise, Sleeve Bearing, PK3Hinge,Full Mortise,Sleeve Bearing,PK3
    • Item # 35MM99
    • Mfr. Model # TA2314 4 1/2 X 4 1/2 32D
    • Hinge, Mounting Full Mortise, Bearing Type Sleeve, Pin Type Removable, Finish Dull Stainless Steel, Height...More

    High Security Template Hinge,Concealed
    • STANLEY
    • High Security Template Hinge, ConcealedHigh Security Template Hinge,Concealed
    • Item # 5GJG7
    • Mfr. Model # IHTCB1995 4 5XSRS DOOR HINGE USP STS
    • High Security Template Hinge, Mounting Full Mortise, Bearing Type Concealed Bearing, Pin Type Nonremovable,...More

    • MONROE PMP
    • Butt HingeButt Hinge
    • Multiple product options available

      Multiple product options available

    Pivot Hinge,Full Surface,1-1/4 in.,PK2
    • KOENDERS WATER SOLUTIONS
    • Pivot Hinge, Full Surface, 1-1/4 in., PK2Pivot Hinge,Full Surface,1-1/4 in.,PK2
    • Item # 34DC34
    • Mfr. Model # 30047A
    • Pivot Hinge, Mounting Full Surface, Pin Type Removable, Finish Galvanized, Height 4 In., Width 4 In., Pin...More

    Hinge, Surface Mount, 5 X 5 In
    • BATTALION
    • Hinge, Surface Mount, 5 X 5 InHinge, Surface Mount, 5 X 5 In
    • Item # 3HTJ7
    • Mfr. Model # 3HTJ7
    • Butt Hinge, Mounting Full Surface, Bearing Type Plain, Pin Type Removable, Finish Natural, Height 5 In.,...More

    Utility Hinge,Narrow,Brass,PK2
    • BATTALION
    • Utility Hinge, Narrow, Brass, PK2Utility Hinge,Narrow,Brass,PK2
    • Item # 1XMC5
    • Mfr. Model # 1XMC5
    • Template Hinge, Mounting Full Surface, Bearing Type Plain, Pin Type Nonremovable, Finish Polished Brass,...More

    Door Edge Guard,Stainless Steel
    • MARKAR
    • Door Edge Guard, Stainless SteelDoor Edge Guard,Stainless Steel
    • Item # 25HE29
    • Mfr. Model # EGC308-83
    • Door Edge Guard, Mounting Edge Guard, Finish Stainless Steel, Height 83-1/8 In., Material Stainless Steel,...More

    • MARKAR
    • HingeHinge
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48

      Pick up the hinges you need from Grainger for installation or replacement. Choose from a large selection of standard sizes and material choices that range from aluminum alloy, brass, nickel-plated and stainless steel to die-cast zinc. Styles include reversible surface mount hinges with and without holes. Shop Grainger today for durable, corrosion-resistant hinges.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More