Skip Content

Filter Results By

Applied Filters Clear All

Item
Wire Gauge (AWG)
Max. Temp. (F)
Nominal Outside Dia. (In.)
  • View MoreView Less
Spool/Coil Length (Ft.)
Brand
Price
  • View MoreView Less
Shop By

High Temperature Lead Wire

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE44
    • Mfr. Model # LDWR-1023
    • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 12 AWG,...More

    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE37
    • Mfr. Model # LDWR-1012
    • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 16 AWG,...More

    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE43
    • Mfr. Model # LDWR-1022
    • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 14 AWG,...More

    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE38
    • Mfr. Model # LDWR-1013
    • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 14 AWG,...More

    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE42
    • Mfr. Model # LDWR-1021
    • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 16 AWG,...More

    Silicone Lead Wire,HV,14awg,25KVDC,50ft
    High temp Lead Wire,18 Ga,Black
    • TEMPCO
    • High temp Lead Wire, 18 Ga, BlackHigh temp Lead Wire,18 Ga,Black
    • Item # 3GRN6
    • Mfr. Model # LDWR-1063
    • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,16 Ga,Black
    • TEMPCO
    • High temp Lead Wire, 16 Ga, BlackHigh temp Lead Wire,16 Ga,Black
    • Item # 3GRN5
    • Mfr. Model # LDWR-1062
    • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,18 Ga,White
    • TEMPCO
    • High temp Lead Wire, 18 Ga, WhiteHigh temp Lead Wire,18 Ga,White
    • Item # 3GRN1
    • Mfr. Model # LDWR-1058
    • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    Oxide Ignition Wire, Red, 18awg, 50ft
    High temp Lead Wire,16 Ga,White
    • TEMPCO
    • High temp Lead Wire, 16 Ga, WhiteHigh temp Lead Wire,16 Ga,White
    • Item # 3GRL9
    • Mfr. Model # LDWR-1057
    • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    Oxide Ignition Wire, Red, 16awg, 50ft
    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE36
    • Mfr. Model # LDWR-1011
    • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, 600 VAC, Wire Gauge 18 AWG,...More

    High temp Lead Wire,20 Ga,Red
    • TEMPCO
    • High temp Lead Wire, 20 Ga, RedHigh temp Lead Wire,20 Ga,Red
    • Item # 3GRL6
    • Mfr. Model # LDWR-1054
    • High Temperature Lead Wire, Wire Gauge 20 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,16 Ga,Red
    • TEMPCO
    • High temp Lead Wire, 16 Ga, RedHigh temp Lead Wire,16 Ga,Red
    • Item # 3GRL4
    • Mfr. Model # LDWR-1052
    • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,20 Ga,Black
    • TEMPCO
    • High temp Lead Wire, 20 Ga, BlackHigh temp Lead Wire,20 Ga,Black
    • Item # 3GRN7
    • Mfr. Model # LDWR-1064
    • High Temperature Lead Wire, Wire Gauge 20 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,18 Ga,Red
    • TEMPCO
    • High temp Lead Wire, 18 Ga, RedHigh temp Lead Wire,18 Ga,Red
    • Item # 3GRL5
    • Mfr. Model # LDWR-1053
    • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,18 Ga,Max Temp 482 F
    • TEMPCO
    • High temp Lead Wire, 18 Ga, Max Temp 482 FHigh temp Lead Wire,18 Ga,Max Temp 482 F
    • Item # 3GRK7
    • Mfr. Model # LDWR-1046
    • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

    High temp Lead Wire,20Ga,White
    • TEMPCO
    • High temp Lead Wire, 20Ga, WhiteHigh temp Lead Wire,20Ga,White
    • Item # 3GRN2
    • Mfr. Model # LDWR-1059
    • High Temperature Lead Wire, Wire Gauge 20 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    Silicone Lead Wire,HV,22awg,25KVDC,50ft
    Silicone Lead Wire,HV,16awg,25KVDC,50ft
    Silicone Lead Wire,HV,18awg,10KVDC,50ft
    Silicone Lead Wire,HV,20awg,25KVDC,50ft
    Silicone Lead Wire,HV,18awg,25KVDC,50ft
    Silicone Lead Wire,HV,14awg,10KVDC,50ft
    Silicone Lead Wire,HV,16awg,10KVDC,50ft
    Silicone Lead Wire,HV,16awg,5KVDC,50ft
    Silicone Lead Wire,HV,14awg,5KVDC,50ft
    Silicone Lead Wire,HV,18awg,5KVDC,50ft
    Results per page: 16 | 32 | 48