Skip Content

Filter Results By

Applied Filters Clear All

Item
Wire Gauge (AWG)
Max. Temp. (F)
Nominal Outside Dia. (In.)
Spool/Coil Length (Ft.)
Brand
Price
  • View MoreView Less
Shop By

High Temperature Lead Wire

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Wire,High Temperature
    • TEMPCO
    • Wire, High TemperatureWire,High Temperature
    • Item # 2KE41
    • Mfr. Model # LDWR-1020
    • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

    High temp Lead Wire,22 Ga,Black
    • TEMPCO
    • High temp Lead Wire, 22 Ga, BlackHigh temp Lead Wire,22 Ga,Black
    • Item # 3GRN8
    • Mfr. Model # LDWR-1065
    • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,22Ga,Red
    • TEMPCO
    • High temp Lead Wire, 22Ga, RedHigh temp Lead Wire,22Ga,Red
    • Item # 3GRL7
    • Mfr. Model # LDWR-1055
    • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,22 Ga,White
    • TEMPCO
    • High temp Lead Wire, 22 Ga, WhiteHigh temp Lead Wire,22 Ga,White
    • Item # 3GRN3
    • Mfr. Model # LDWR-1060
    • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    Silicone Lead Wire,HV,20awg,10KVDC,50ft
    Silicone Lead Wire,HV,20awg,5KVDC,50ft
    Results per page: 16 | 32 | 48