Skip Content

Filter Results By

Item
Wire Gauge (AWG)
Max. Temp. (F)
Nominal Outside Dia. (In.)
Spool/Coil Length (Ft.)
Brand
Price
Shop By

High Temperature Lead Wire

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE38
  • Mfr. Model # LDWR-1013
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 14 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE42
  • Mfr. Model # LDWR-1021
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 16 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE40
  • Mfr. Model # LDWR-1015
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE43
  • Mfr. Model # LDWR-1022
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 14 AWG,...More

High temp Lead Wire,16 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 16 Ga, BlackHigh temp Lead Wire,16 Ga,Black
  • Item # 3GRN5
  • Mfr. Model # LDWR-1062
  • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE44
  • Mfr. Model # LDWR-1023
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 12 AWG,...More

High temp Lead Wire,16 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 16 Ga, RedHigh temp Lead Wire,16 Ga,Red
  • Item # 3GRL4
  • Mfr. Model # LDWR-1052
  • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,14 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 14 Ga, RedHigh temp Lead Wire,14 Ga,Red
  • Item # 3GRL3
  • Mfr. Model # LDWR-1051
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,16 Ga,White
  • TEMPCO
  • High temp Lead Wire, 16 Ga, WhiteHigh temp Lead Wire,16 Ga,White
  • Item # 3GRL9
  • Mfr. Model # LDWR-1057
  • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,18 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 18 Ga, BlackHigh temp Lead Wire,18 Ga,Black
  • Item # 3GRN6
  • Mfr. Model # LDWR-1063
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,14 Ga,Black
  • TEMPCO
  • High temp Lead Wire, 14 Ga, BlackHigh temp Lead Wire,14 Ga,Black
  • Item # 3GRN4
  • Mfr. Model # LDWR-1061
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE41
  • Mfr. Model # LDWR-1020
  • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

Oxide Ignition Wire, Red, 18awg, 50ft
Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE39
  • Mfr. Model # LDWR-1014
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 12 AWG,...More

Oxide Ignition Wire, Red, 16awg, 50ft
High temp Lead Wire,12 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 842 FHigh temp Lead Wire,12 Ga,Max Temp 842 F
  • Item # 3GRK5
  • Mfr. Model # LDWR-1044
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE37
  • Mfr. Model # LDWR-1012
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 16 AWG,...More

High temp Lead Wire,14 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Max Temp 842 FHigh temp Lead Wire,14 Ga,Max Temp 842 F
  • Item # 3GRK4
  • Mfr. Model # LDWR-1043
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

Wire,High Temperature
  • TEMPCO
  • Wire, High TemperatureWire,High Temperature
  • Item # 2KE36
  • Mfr. Model # LDWR-1011
  • High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, 600 VAC, Wire Gauge 18 AWG,...More

High temp Lead Wire,18 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 18 Ga, RedHigh temp Lead Wire,18 Ga,Red
  • Item # 3GRL5
  • Mfr. Model # LDWR-1053
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,16 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 16 Ga, Max Temp 482 FHigh temp Lead Wire,16 Ga,Max Temp 482 F
  • Item # 3GRK8
  • Mfr. Model # LDWR-1047
  • High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

High temp Lead Wire,20Ga,White
  • TEMPCO
  • High temp Lead Wire, 20Ga, WhiteHigh temp Lead Wire,20Ga,White
  • Item # 3GRN2
  • Mfr. Model # LDWR-1059
  • High Temperature Lead Wire, Wire Gauge 20 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,18 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 18 Ga, Max Temp 482 FHigh temp Lead Wire,18 Ga,Max Temp 482 F
  • Item # 3GRK7
  • Mfr. Model # LDWR-1046
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Silicone Lead Wire,HV,20awg,10KVDC,50ft
Silicone Lead Wire,HV,20awg,5KVDC,50ft
Silicone Lead Wire,HV,16awg,5KVDC,50ft
High temp Lead Wire,22 Ga,Red
  • TEMPCO
  • High temp Lead Wire, 22 Ga, RedHigh temp Lead Wire,22 Ga,Red
  • Item # 3GRP4
  • Mfr. Model # LDWR-1070
  • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Silicone Lead Wire,HV,14awg,25KVDC,50ft
High temp Lead Wire,12 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 12 Ga, Max Temp 482 FHigh temp Lead Wire,12 Ga,Max Temp 482 F
  • Item # 3GRL1
  • Mfr. Model # LDWR-1049
  • High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

High temp Lead Wire,10 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 10 Ga, Max Temp 482 FHigh temp Lead Wire,10 Ga,Max Temp 482 F
  • Item # 3GRL2
  • Mfr. Model # LDWR-1050
  • High Temperature Lead Wire, Wire Gauge 10 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

High temp Lead Wire,18 Ga,White
  • TEMPCO
  • High temp Lead Wire, 18 Ga, WhiteHigh temp Lead Wire,18 Ga,White
  • Item # 3GRN1
  • Mfr. Model # LDWR-1058
  • High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire,14 Ga,Max Temp 482 F
  • TEMPCO
  • High temp Lead Wire, 14 Ga, Max Temp 482 FHigh temp Lead Wire,14 Ga,Max Temp 482 F
  • Item # 3GRK9
  • Mfr. Model # LDWR-1048
  • High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Results per page: 16 | 32 | 48

Use high temperature wire from Grainger in industrial heaters, kiln driers and flash steamers. Shop TGGT, PTFE and MG types that feature fiberglass and mica insulation. This insulated lead wire won't melt and safeguards the conductor core from heat to extend machinery life. Find high temperature lead wire styles that withstand up to 392°F, 482°F and 842°F.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More