Skip Content

Filter Results By

Applied Filters Clear All

HID Fixture Accessories

69 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Circuit Selector,OnePassOCS,277V,5FT
Hook,Male,HID Fixture
Hook/Plug/Cord,277 V
Hook/Plug/Cord,277 V
Acrylic Lens,Use With 30 In A30 Optical
Circuit Selector,OnePassOCS,480V,5FT
Chain,Fixture Safety
  • ACUITY LITHONIA
  • Chain, Fixture Safety Chain,Fixture Safety
  • Item # 3GA70
  • Mfr. Model # SCK
  • HID Fixture Safety Chain Kit, Length 60 Inches, Double Looped Chain, Corrosion Resistant Steel, Brite Zinc...More

2-Port Cable,OnePassOC2,277V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 25FT 2-Port Cable,OnePassOC2,277V,25FT
  • Item # 6LFL2
  • Mfr. Model # OC2 277 12/3G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Full Wire Guard
  • ACUITY LITHONIA
  • Full Wire Guard Full Wire Guard
  • Item # 5YB78
  • Mfr. Model # FWG WWGR
  • HID Lighting Accessories, Full Wire Guard, For Use With THR and TXR Fixtures, Comes With Attached Adjustable...More

Hook/Plug/Cord,240 V
Loop,Male,HID Fixture
Acrylic Lens,Use With 26 In A26 Optical
Acrylic Lens,Use With 23 In A23 Optical
Glass Lens,Use With 16 In A16GL Optical
Acrylic Lens,Use With 22 In PA22C
Wire Guard,HID Fixture
Wire Guard,HID Fixture
2-Port Cable,OnePassOC2,277V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 15FT 2-Port Cable,OnePassOC2,277V,15FT
  • Item # 6LFL1
  • Mfr. Model # OC2 277 12/3G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Three No. 12 AWG...More

Power Tee,Quick-FlexQPT,120V,9FT
  • ACUITY LITHONIA
  • Power Tee, Quick-FlexQPT, 120V, 9FT Power Tee,Quick-FlexQPT,120V,9FT
  • Item # 6LFP5
  • Mfr. Model # QPT120 12/3G09 M10
  • Power Tee,Reloc, Quick-Flex QPT,Ideal for powering downlighting, under-floor systems, track light feeds, exit...More

Bracket,Mounting
  • ACUITY LITHONIA
  • Bracket, Mounting Bracket,Mounting
  • Item # 4EA33
  • Mfr. Model # WBD04
  • Fixture Mounting Bracket, 42 Pound Capacity, Wall Arm Mount, For Use With KAD Area Lighting Fixtures, Length...More

Wire Guard,HID Fixture
Extender Cable,Quick-FlexQE,120V,5FT
  • ACUITY LITHONIA
  • Extender Cable, Quick-FlexQE, 120V, 5FT Extender Cable,Quick-FlexQE,120V,5FT
  • Item # 6LFP0
  • Mfr. Model # QE120 12/3G05 M10
  • Extender Cable,Reloc, Quick-Flex QE,Male/female cable that provides additionallength anywhere in the...More

Extender Cable,Quick-FlexQE,120V,15FT
2-Port Cable,OnePassOC2,277V,15FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 15FT 2-Port Cable,OnePassOC2,277V,15FT
  • Item # 6LFL5
  • Mfr. Model # OC2 277 12/4G 15 M5
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Circuit Selector,OnePassOCS,277V,10FT
Lighting Accessory
  • ACUITY LITHONIA
  • Lighting Accessory Lighting Accessory
  • Item # 1DU20
  • Mfr. Model # WGA15
  • HID Lighting Accessories, Wireguard, For Use With A15 Reflector On High Bay Fixtures, Brushed Aluminum...More

Extender Cable,Quick-FlexQE,120V,9FT
  • ACUITY LITHONIA
  • Extender Cable, Quick-FlexQE, 120V, 9FT Extender Cable,Quick-FlexQE,120V,9FT
  • Item # 6LFP1
  • Mfr. Model # QE120 12/3G09 M10
  • Extender Cable,Reloc, Quick-Flex QE,Male/female cable that provides additionallength anywhere in the...More

Converter,OnePassOC,277V,4In
  • ACUITY LITHONIA
  • Converter, OnePassOC, 277V, 4In Converter,OnePassOC,277V,4In
  • Item # 6LFK6
  • Mfr. Model # OC 277 12/4G M10
  • Converter,Reloc, OnePass OC,Provides the interface between hardwiring andthe Reloc wiring system at homerun...More

Extender Cable,Quick-FlexQE,120V,21FT
2-Port Cable,OnePassOC2,277V,25FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 25FT 2-Port Cable,OnePassOC2,277V,25FT
  • Item # 6LFL6
  • Mfr. Model # OC2 277 12/4G 25 M4
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Converter,Quick-FlexQC,120V,9FT
  • ACUITY LITHONIA
  • Converter, Quick-FlexQC, 120V, 9FT Converter,Quick-FlexQC,120V,9FT
  • Item # 6LFN9
  • Mfr. Model # QC120 12/3G09 M10
  • Converter,Reloc, Quick-Flex QC,Provides the interface between hardwiring and the Quick-Flex(r) system at the...More

2-Port Cable,OnePassOC2,277V,9FT
  • ACUITY LITHONIA
  • 2-Port Cable, OnePassOC2,277V, 9FT 2-Port Cable,OnePassOC2,277V,9FT
  • Item # 6LFL4
  • Mfr. Model # OC2 277 12/4G 09 M10
  • 2-Port Cable,Reloc, OnePass OC2,Splitter and cable extender in one easy-to-use component, Four No. 12 AWG...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More