Skip Content

Filter Results By

Item
Type
Lamp Type
Lamp Watts
Fixture Wattage
Voltage
Height
Width
Socket Type
Brand
Price
Shop By
Ratings

HID Ballast Housings

54 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ballast Housing,Open,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 400 W Ballast Housing,Open,High Bay,MH,400 W
  • Item # 3JWH9
  • Mfr. Model # TH 400MP TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

Ballast Housing,HPS,400W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, HPS, 400W, 5-Tap, Mogul Ballast Housing,HPS,400W,5-Tap,Mogul
  • Item # 1PLG4
  • Mfr. Model # TH 400S TBV HSG
  • HID Ballast Housing, High Bay Housings, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage, 120 to 480...More

Ballast Housing,HPS,400W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, HPS, 400W, 5-Tap, Mogul Ballast Housing,HPS,400W,5-Tap,Mogul
  • Item # 1PLK3
  • Mfr. Model # TX 400S TBV HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage,...More

HID Low Bay Fixtures,MH Protected,400 W
  • ACUITY LITHONIA
  • HID Low Bay Fixtures, MH Protected, 400 W HID Low Bay Fixtures,MH Protected,400 W
  • Item # 3JWK9
  • Mfr. Model # TXD 400MP A23 TB SCWA LPI
  • HID Low Bay Fixtures, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Ballast Housing,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, High Bay, MH, 400 W Ballast Housing,High Bay,MH,400 W
  • Item # 3JWG6
  • Mfr. Model # CHD400PPSL
  • HID Ballast Housing, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Ballast,Enclosed,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast, Enclosed, Low Bay, MH, 400 W Ballast,Enclosed,Low Bay,MH,400 W
  • Item # 3JWK5
  • Mfr. Model # TX 400MP TB SCWA HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage,...More

Ballast Housing,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Low Bay, MH, 400 W Ballast Housing,Low Bay,MH,400 W
  • Item # 3JWG7
  • Mfr. Model # CXD400PPSL
  • HID Ballast Housing, Complete Unit Low Bay Enclosed Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

High Bay Fixtures,MH PS  Protected,400 W
  • ACUITY LITHONIA
  • High Bay Fixtures, MH PS Protected, 400 W High Bay Fixtures,MH PS Protected,400 W
  • Item # 3JWJ4
  • Mfr. Model # THD 400MP A15 TB SCWA LPI
  • HID High Bay Fixtures, Complete Unit High Bay Open Reflector, MH Lamp Type, 400 Lamp Watts, 452 Fixture...More

Ballast,Enclosed,Low Bay,MH,250 W
  • ACUITY LITHONIA
  • Ballast, Enclosed, Low Bay, MH, 250 W Ballast,Enclosed,Low Bay,MH,250 W
  • Item # 3JWJ7
  • Mfr. Model # TX 250MP TB SCWA HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 250 Lamp Watts, 283 Fixture Wattage,...More

HID Ballast Housing,High/Low Bay,400 W
  • GE LIGHTING
  • HID Ballast Housing, High/Low Bay, 400 W HID Ballast Housing,High/Low Bay,400 W
  • Item # 4GPZ2
  • Mfr. Model # UG5W40E0AA11193
  • HID Ballast Housing, Direct Mount High/Low Bay Housing, Pulse Start Metal Halide Lamp Type, 400 Lamp Watts,...More

Ballast Housing,Open,High Bay,MH,350 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 350 W Ballast Housing,Open,High Bay,MH,350 W
  • Item # 3JWH5
  • Mfr. Model # TH 350MP TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 350 Lamp Watts, 397 Fixture Wattage, 120 to 277...More

Ballast Housing,Open,High Bay,MH,250 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 250 W Ballast Housing,Open,High Bay,MH,250 W
  • Item # 3JWG9
  • Mfr. Model # TH 250MP TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 250 Lamp Watts, 283 Fixture Wattage, 120 to 277...More

Ballast Housing,Open,High Bay,MH/QRS
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH/QRS Ballast Housing,Open,High Bay,MH/QRS
  • Item # 3JWJ3
  • Mfr. Model # TH 400MP TB SCWA HA QRS HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

Ballast Housing,Open,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 400 W Ballast Housing,Open,High Bay,MH,400 W
  • Item # 3JWJ2
  • Mfr. Model # TH 400MP TB SCWA HA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

Ballast,Open Glass,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast, Open Glass, High Bay, MH, 400 W Ballast,Open Glass,High Bay,MH,400 W
  • Item # 3JWJ5
  • Mfr. Model # TPG 400MP M TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

Ballast Housing,Open,High Bay,MH/QRS
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH/QRS Ballast Housing,Open,High Bay,MH/QRS
  • Item # 3JWJ1
  • Mfr. Model # TH 400MP TB SCWA QRS HSG
  • HID Ballast Housing, High Bay Housings, MH, QRS Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

Housing,250 W,Hps
  • ACUITY LITHONIA
  • Housing, 250 W, Hps Housing,250 W,Hps
  • Item # 3GB77
  • Mfr. Model # TX 250S TB HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, HPS Lamp Type, 250 Lamp Watts, 300 Fixture Wattage,...More

HID Ballast Housing,120/277V
Ballast Housing,MH,1000W,5-Tap,Mogul
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, Mogul Ballast Housing,MH,1000W,5-Tap,Mogul
  • Item # 1PLC2
  • Mfr. Model # TE 1000M M TBV HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

Housing,250 W,Hps
  • ACUITY LITHONIA
  • Housing, 250 W, Hps Housing,250 W,Hps
  • Item # 3GB32
  • Mfr. Model # TH 250S TB HSG
  • HID Ballast Housing, High Bay Housings, HPS Lamp Type, 250 Lamp Watts, 300 Fixture Wattage, 120 to 277...More

Ballast Housing,Open,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 400 W Ballast Housing,Open,High Bay,MH,400 W
  • Item # 3JWH7
  • Mfr. Model # TH 400MP 480 SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 480 Voltage,...More

Industrial Lighting
Ballast Housing,MH,1000W,5-Tap,EX-39
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, EX-39 Ballast Housing,MH,1000W,5-Tap,EX-39
  • Item # 1PLE1
  • Mfr. Model # TH 1000MP TBV HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

Ballast Housing,MH,1000W,5-Tap,EX-39
  • ACUITY LITHONIA
  • Ballast Housing, MH, 1000W, 5-Tap, EX-39 Ballast Housing,MH,1000W,5-Tap,EX-39
  • Item # 1PLC9
  • Mfr. Model # TH 1000MP TBV HA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480...More

Ballast,Enclosed,Low Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast, Enclosed, Low Bay, MH, 400 W Ballast,Enclosed,Low Bay,MH,400 W
  • Item # 3JWK3
  • Mfr. Model # TX 400MP 480 SCWA HSG
  • HID Ballast Housing, Low Bay Ballast Housings Standard, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage,...More

High Bay Fixture With Reflector
  • LITHONIA
  • High Bay Fixture With Reflector High Bay Fixture With Reflector
  • Item # 7AW98
  • Mfr. Model # 7AW98
  • HID Fixture With Reflector, High Bay, MH Lamp Type, 315 Lamp Watts, 315 Fixture Wattage, TVOLT Voltage,...More

Ballast Housing,HPS/High Ambient,400W
  • ACUITY LITHONIA
  • Ballast Housing, HPS/High Ambient, 400W Ballast Housing,HPS/High Ambient,400W
  • Item # 1PLG3
  • Mfr. Model # TH 400S TBV HA HSG
  • HID Ballast Housing, High Bay Housings, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage, 120 to 480...More

HID Ballast Housing,High/Low Bay,250 W
  • GE LIGHTING
  • HID Ballast Housing, High/Low Bay, 250 W HID Ballast Housing,High/Low Bay,250 W
  • Item # 4GPY9
  • Mfr. Model # UG5W25E0AG11193
  • HID Ballast Housing, Direct Mount High/Low Bay Housing, Metal Halide, Pulse Start Lamp Type, 250 Lamp Watts,...More

Ballast Housing,1000 W
  • GE LIGHTING
  • Ballast Housing, 1000 W Ballast Housing,1000 W
  • Item # 4WU96
  • Mfr. Model # UG6G01M0AA11021
  • HID Ballast Housing, High Bay, Metal Halide Lamp Type, 1000 Lamp Watts, 120 to 277 Voltage, Height 13-11/16...More

Ballast Housing,Open,High Bay,MH,320 W
  • ACUITY LITHONIA
  • Ballast Housing, Open, High Bay, MH, 320 W Ballast Housing,Open,High Bay,MH,320 W
  • Item # 3JWH2
  • Mfr. Model # TH 320MP TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 320 Lamp Watts, 361 Fixture Wattage, 120 to 277...More

Ballast,Enclosed,High Bay,MH,400 W
  • ACUITY LITHONIA
  • Ballast, Enclosed, High Bay, MH, 400 W Ballast,Enclosed,High Bay,MH,400 W
  • Item # 3JWG8
  • Mfr. Model # TE 400M M TB SCWA HSG
  • HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277...More

High Bay Fixture,MH,315W
  • ACUITY LITHONIA
  • High Bay Fixture, MH, 315W High Bay Fixture,MH,315W
  • Item # 16D170
  • Mfr. Model # RHPG 315MP M TVOLT HEB HSG
  • HID Fixture, High Bay Housings, MH Lamp Type, 315 Lamp Watts, 315 Fixture Wattage, TVOLT Voltage, Height...More

Results per page:  16 | 32 | 48

HID ballast housings at Grainger include housings for both high-bay and low-bay high intensity discharge (HID) ballasts that help provide monitored and continuously regulated voltage to the light fixture. Choose the size and wattage you need. Shop for open and enclosed die cast aluminum HID ballast housings at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More