Skip Content

Filter Results By

Item
  • View MoreView Less
Shape
  • View MoreView Less
SAE or Metric
Tip Size
  • View MoreView Less
Handle Length
  • View MoreView Less
Blade Material
  • View MoreView Less
Finish
  • View MoreView Less
Tether Capable
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hex/Torx Keys

97 Results Found that Include 514 Products

Results per page: 16 | 32 | 48
  • EKLIND
  • Hex KeyHex Key
  • Multiple product options available

    Multiple product options available

  • PROTO
  • Hex KeyHex Key
  • Multiple product options available

    Multiple product options available

  • GREENLEE
  • Hex KeyHex Key
  • Multiple product options available

    Multiple product options available

Hex Key,T,5/32 In,4 in. L
  • KLEIN TOOLS
  • Hex Key, T, 5/32 In, 4 in. LHex Key,T,5/32 In,4 in. L
  • Item # 6PPC6
  • Mfr. Model # JTH4E10
  • Hex Key, Shape T, SAE, Tip Size 5/32 In., Arm Length 4 In., Handle Length 3-1/8 In., Blade Material Chrome...More

  • EKLIND
  • Torx KeyTorx Key
  • Multiple product options available

    Multiple product options available

  • WIHA TOOLS
  • Hex KeyHex Key
  • Multiple product options available

    Multiple product options available

Hex Key,1/8 In,3-3/4 in. L
Hex Key,5/32 In,4-1/8 in. L
  • AMPCO
  • Hex KeyHex Key
  • Multiple product options available

    Multiple product options available

Hex Key,L,1/16 In,3 in. L
  • PROTO
  • Hex Key, L, 1/16 In, 3 in. LHex Key,L,1/16 In,3 in. L
  • Item # 1FZ10
  • Mfr. Model # J46204
  • Hex Key, Shape L, SAE, Tip Size 1/16 In., Arm Length 3 In., Handle Length 9/16 In., Finish Black Oxide,...More

Torx Screwdriver,Straight,Red,T20
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, Red, T20Torx Screwdriver,Straight,Red,T20
  • Item # 33MW89
  • Mfr. Model # T-20-S
  • Torx Screwdriver, Shape Straight, SAE and Metric, Tip Size T20, Arm Length 3-31/32 In., Handle Length 3-1/2...More

Torx Screwdriver,Straight,Red,T15
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, Red, T15Torx Screwdriver,Straight,Red,T15
  • Item # 33MW88
  • Mfr. Model # T-15-S
  • Torx Screwdriver, Shape Straight, SAE and Metric, Tip Size T15, Arm Length 3-7/32 In., Handle Length 3-1/2...More

Torx Screwdriver,Straight,Red,T10
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, Red, T10Torx Screwdriver,Straight,Red,T10
  • Item # 33MW87
  • Mfr. Model # T-10-S
  • Torx Screwdriver, Shape Straight, SAE and Metric, Tip Size T10, Arm Length 3-7/32 In., Handle Length 3-1/2...More

Torx Screwdriver,Straight,T9
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, T9Torx Screwdriver,Straight,T9
  • Item # 33NP11
  • Mfr. Model # T-9-S
  • Torx Screwdriver, Shape Straight, Metric and SAE, Tip Size T9, Arm Length 2-5/16 In., Handle Length 4 In.,...More

Torx Screwdriver,Straight,Red,T7
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, Red, T7Torx Screwdriver,Straight,Red,T7
  • Item # 33MW91
  • Mfr. Model # T-7-S
  • Torx Screwdriver, Shape Straight, SAE and Metric, Tip Size T7, Arm Length 2-3/64 In., Handle Length 3-7/64...More

Torx Screwdriver,Straight,T8
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, T8Torx Screwdriver,Straight,T8
  • Item # 33NP10
  • Mfr. Model # T-8-S
  • Torx Screwdriver, Shape Straight, Metric and SAE, Tip Size T8, Arm Length 2-5/16 In., Handle Length 4 In.,...More

Torx Screwdriver,Straight,Red,T6
  • ULTRA-DEX USA
  • Torx Screwdriver, Straight, Red, T6Torx Screwdriver,Straight,Red,T6
  • Item # 33MW90
  • Mfr. Model # T-6-S
  • Torx Screwdriver, Shape Straight, SAE and Metric, Tip Size T6, Arm Length 2-3/64 In., Handle Length 3-7/64...More

Cutter Block Fastener Kit
Hex Key,SAE,1/2in.Tip Size,Alloy Steel
Hex Key,Metric,10mm Tip Size,Alloy Steel
Torx Key,T6,Metric,1-1/2in.Arm L
  • WIHA
  • Torx Key, T6, Metric, 1-1/2in.Arm LTorx Key,T6,Metric,1-1/2in.Arm L
  • Item # 38VY81
  • Mfr. Model # 36306
  • Torx Key, Shape Short Arm L-Key, Metric, Tip Size T6, Arm Length 1-1/2 In., Handle Length 5/8 In., Blade...More

Results per page: 16 | 32 | 48

Check out Grainger’s hex key and allen wrench assortment, including includes tools for many tasks and trades. A hex wrench or allen wrench features a hexagonal shape and can be used with automotive, plumbing and electrical applications. Use ball-end hex keys at an angle off-axis to the screw. They’re designed to provide 360° rotation at angles up to 35°. Hex keys with T-shaped handles can provide increased turning power and more comfortable grips. Non-sparking, non-magnetic allen wrenches can be useful in hazardous environments. The head of a torx key looks like a 6-point star and is frequently used in computers and electronics. Find the size you need at Grainger.