Skip Content

Filter Results By

Applied Filters Clear All

Item
System of Measurement
Thread Size
Material
Finish
Type
Thread Direction
Thread Type
Grade
Width
Height
Brand
Price
Shop By

Hex Nuts

19 Results Found that Include 42 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hex Nut,Stl,Grade 8,1-1/2-12,PK5
    • GRAINGER APPROVED
    • Hex Nut, Stl, Grade 8,1-1/2-12, PK5Steel Hex Nut, Plain Finish
    • Item # 22UK41
    • Mfr. Model # U04180.150.0002
    • Hex Nut, Steel, Finish Plain, Grade 8, Thread Size 1-1/2-12, Thread Type UNF, Thread Direction Right Hand,...More

    Hex Nut,Grade 9,5/8-11,PK25
    • GRAINGER APPROVED
    • Hex Nut, Grade 9,5/8-11, PK25Medium Carbon Steel Hex Nut, Yellow Zinc-Plated Finish
    • Item # 2GB95
    • Mfr. Model # 00094-3000-452
    • Hex Nut, Thick, Medium Carbon Steel, Finish Zinc Yellow, Grade 9, Property Class 9, Thread Size 5/8-11,...More

    Hex Jam Nut,7/8-9,1 5/16 In,PK10
    • GRAINGER APPROVED
    • Hex Jam Nut, 7/8-9,1 5/16 In, PK1018-8 Stainless Steel Hex Jam Nut, Plain Finish
    • Item # 1WU23
    • Mfr. Model # 1WU23
    • Hex Jam Nut, Nut Type Thin, 18-8 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 7/8-9, Thread...More

    Hex Jam Nut,Thin,1/2-13,3/4In,PK25
    • GRAINGER APPROVED
    • Hex Jam Nut, Thin, 1/2-13,3/4In, PK25316 Stainless Steel Hex Jam Nut, Plain Finish
    • Item # 1WU45
    • Mfr. Model # 1WU45
    • Hex Jam Nut, Nut Type Thin, 316 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 1/2-13, Thread...More

    Hex Nut,A2 S,M24 x 3mm,PK5
    • GRAINGER APPROVED
    • Hex Nut, A2 S, M24 x 3mm, PK5A2 Stainless Steel Hex Nut
    • Item # 22UK67
    • Mfr. Model # M51080.240.0001
    • Hex Nut, A2 Stainless Steel, Thread Size M24 x 3mm, Thread Type Metric, Thread Direction Right Hand, Width...More

    Hex Nut,Full,A4 SS,M36x4mm
    Hex Nut,M18 x 1mm,Steel,Zinc-Plated,PK25
    • GRAINGER APPROVED VENDOR
    • Hex Nut, M18 x 1mm, Steel, Zinc-Plated, PK25Hex Nut,M18 x 1mm,Steel,Zinc-Plated,PK25
    • Item # 38DG75
    • Mfr. Model # M11380.180.0100
    • Hex Nut, System of Measurement Metric, Thread Size M18 x 1mm, Thin Nut MF, Steel, Finish Zinc-Plated,...More

    Hex Nut,M80 x 6mm,Steel,Plain
    • GRAINGER APPROVED VENDOR
    • Hex Nut, M80 x 6mm, Steel, PlainHex Nut,M80 x 6mm,Steel,Plain
    • Item # 38CJ06
    • Mfr. Model # M01100.800.0001
    • Hex Nut, System of Measurement Metric, Thread Size M80 x 6mm, Steel, Finish Plain, Property Class 8, M80 x...More

    Hex Nut,Full,1 3/4-5,Gr8
    • GRAINGER APPROVED
    • Hex Nut, Full, 1 3/4-5, Gr8Low Carbon Steel Hex Nut, Yellow Zinc-Plated Finish
    • Item # 3HED2
    • Mfr. Model # 3HED2
    • Hex Nut, Full, Steel, Finish Zinc Yellow, Grade 8, Thread Size 1 3/4-5, Thread Type UNC, Thread Direction...More

    Hex Jam Nut,5/16-24,1/2 In,PK100
    • GRAINGER APPROVED
    • Hex Jam Nut, 5/16-24,1/2 In, PK100Brass Hex Jam Nut, Plain Finish
    • Item # 1WU59
    • Mfr. Model # 1WU59
    • Hex Jam Nut, Nut Type Thin, Brass, Plain Finish, Grade Not Rated, Thread Size 5/16-24, Thread Type UNF, Right...More

    Hex Nut,Machine Screw,7/8-9,Black,PK25
    • MICRO PLASTICS
    • Hex Nut, Machine Screw, 7/8-9, Black, PK25Nylon Hex Nut, Black Finish
    • Item # 2GY34
    • Mfr. Model # 0487509HNB
    • Hex Nut, Nut Type Machine Screw, Nylon, Black Finish, Thread Size 7/8-9, Thread Type UNC, Right Hand Thread...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More