Skip Content

Filter Results By

Applied Filters Clear All

Item
System of Measurement
Thread Size
Material
Finish
Type
Thread Direction
Thread Type
Grade
Width
Height
Brand
Price
Shop By

Hex Nuts

28 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hex Jam Nut,3/8-16,9/16 In,PK50
    • GRAINGER APPROVED
    • Hex Jam Nut, 3/8-16,9/16 In, PK50316 Stainless Steel Hex Jam Nut, Plain Finish
    • Item # 1WU43
    • Mfr. Model # 1WU43
    • Hex Jam Nut, Nut Type Thin, 316 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 3/8-16, Thread...More

    Hex Nut,5/8-11,UNC,Grade SS316,PK25
    • GRAINGER APPROVED
    • Hex Nut, 5/8-11, UNC, Grade SS316, PK25Hex Nut,5/8-11,UNC,Grade SS316,PK25
    • Item # 41FT90
    • Mfr. Model # U55081.062.0001
    • Hex Nut, System of Measurement Inch, Thread Size 5/8-11, Heavy, Stainless Steel, Finish Plain, Grade SS316,...More

    Hex Nut,Grade 5,5/8-18,PK25
    • GRAINGER APPROVED
    • Hex Nut, Grade 5,5/8-18, PK25Medium Carbon Steel Hex Nut, Black Oxide Finish
    • Item # 4CAY4
    • Mfr. Model # HNG50625018025B
    • Hex Nut, Full, Medium Carbon Steel, Finish Black Oxide, Grade 5, Thread Size 5/8-18, Thread Type UNF, Thread...More

    Hex Nut,18-8 Stainless Steel,1-14,PK5
    • GRAINGER APPROVED
    • Hex Nut, 18-8 Stainless Steel, 1-14, PK518-8 Stainless Steel Hex Nut
    • Item # 29DR09
    • Mfr. Model # U51160.101.0003
    • Hex Nut, 18-8 Stainless Steel, Thread Size 1-14, Thread Type UNF, Thread Direction Right Hand, Height 55/64...More

    Hex Nut,M33,Steel,Zinc-Plated,PK10
    • GRAINGER APPROVED
    • Hex Nut, M33, Steel, Zinc-Plated, PK10Hex Nut,M33,Steel,Zinc-Plated,PK10
    • Item # 38DG59
    • Mfr. Model # M11360.330.0001
    • Hex Nut, System of Measurement Metric, Thread Size M33, Thin Nut, Steel, Finish Zinc-Plated, Property Class...More

    Hex Nut,M42 x 1.50mm,Steel,Plain
    • GRAINGER APPROVED
    • Hex Nut, M42 x 1.50mm, Steel, PlainHex Nut,M42 x 1.50mm,Steel,Plain
    • Item # 38CJ31
    • Mfr. Model # M01120.420.0150
    • Hex Nut, System of Measurement Metric, Thread Size M42 x 1.50mm, MF, Steel, Finish Plain, Property Class 8,...More

    Hex Nut,M60,Steel,Plain
    • GRAINGER APPROVED
    • Hex Nut, M60, Steel, PlainHex Nut,M60,Steel,Plain
    • Item # 38CJ02
    • Mfr. Model # M01100.600.0001
    • Hex Nut, System of Measurement Metric, Thread Size M60, Steel, Finish Plain, Property Class 8, M60, Thread...More

    Hex Nut,Carbon Steel,M48 x 5mm,PK2
    • GRAINGER APPROVED
    • Hex Nut, Carbon Steel, M48 x 5mm, PK2Carbon Steel Hex Nut, Zinc Finish
    • Item # 29DH14
    • Mfr. Model # M01300.480.0001
    • Hex Nut, Carbon Steel, Finish Zinc, Property Class 8.8, Thread Size M48 x 5mm, Thread Type Metric, Thread...More

    Hex Nut,Grade 2H,1/2-13,PK50
    • GRAINGER APPROVED
    • Hex Nut, Grade 2H, 1/2-13, PK50Hex Nut,Grade 2H,1/2-13,PK50
    • Item # 1XA45
    • Mfr. Model # 1XA45
    • Hex Nut, Heavy, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 2H, Property Class 2H, Thread Size...More

    Hex Nut,Heavy,316 SS,1 1/4-7,2 W
    • GRAINGER APPROVED
    • Hex Nut, Heavy, 316 SS, 1 1/4-7,2 W316 Stainless Steel Hex Nut, Plain Finish
    • Item # 1WY33
    • Mfr. Model # 1WY33
    • Hex Nut, Nut Type Heavy, 316 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 1 1/4-7, Thread Type...More

    Hex Nut,1-8,UNC,Grade SS316,PK5
    • GRAINGER APPROVED
    • Hex Nut, 1-8, UNC, Grade SS316, PK5Hex Nut,1-8,UNC,Grade SS316,PK5
    • Item # 41FT87
    • Mfr. Model # U55081.100.0001
    • Hex Nut, System of Measurement Inch, Thread Size 1-8, Heavy, Stainless Steel, Finish Plain, Grade SS316, 1,...More

    Hex Nut,3/4-10,UNC,Grade SS304,PK20
    • GRAINGER APPROVED
    • Hex Nut, 3/4-10, UNC, Grade SS304, PK20Hex Nut,3/4-10,UNC,Grade SS304,PK20
    • Item # 41FV03
    • Mfr. Model # U51081.075.0001
    • Hex Nut, System of Measurement Inch, Thread Size 3/4-10, Heavy, Stainless Steel, Finish Plain, Grade SS304,...More

    Hex Jam Nut,5/8-18,15/16 In,PK10
    • GRAINGER APPROVED
    • Hex Jam Nut, 5/8-18,15/16 In, PK10Brass Hex Jam Nut, Plain Finish
    • Item # 1WU71
    • Mfr. Model # 1WU71
    • Hex Jam Nut, Nut Type Thin, Brass, Plain Finish, Grade Not Rated, Thread Size 5/8-18, Thread Type UNF, Right...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More