Skip Content

Filter Results By

Applied Filters Clear All

Item
System of Measurement
Thread Size
Material
Finish
Type
Thread Direction
Thread Type
Grade
Width
Height
Brand
Price
Shop By

Hex Nuts

57 Results Found that Include 148 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hex Nut,M30 x 1.50mm,ST,Zinc-Plated,PK10
  • GRAINGER APPROVED
  • Hex Nut, M30 x 1.50mm, ST, Zinc-Plated, PK10Hex Nut,M30 x 1.50mm,ST,Zinc-Plated,PK10
  • Item # 38DG83
  • Mfr. Model # M11380.300.0150
  • Hex Nut, System of Measurement Metric, Thread Size M30 x 1.50mm, Thin Nut MF, Steel, Finish Zinc-Plated,...More

Hex Nut,M10,Stainless Steel,Plain,PK100
  • GRAINGER APPROVED
  • Hex Nut, M10, Stainless Steel, Plain, PK100Hex Nut,M10,Stainless Steel,Plain,PK100
  • Item # 38DZ99
  • Mfr. Model # M51090.100.0001
  • Hex Nut, System of Measurement Metric, Thread Size M10, Thin Nut, Stainless Steel, Finish Plain, Property...More

Hex Nut,Full,5/16-18,1/2 In,PK100
  • GRAINGER APPROVED
  • Hex Nut, Full, 5/16-18,1/2 In, PK100Aluminum Hex Nut, Plain Finish
  • Item # 1WE75
  • Mfr. Model # 1WE75
  • Hex Nut, Nut Type Full, Aluminum, Plain Finish, Grade Not Rated, Thread Size 5/16-18, Thread Type UNC, Right...More

Hex Nut,A4 S,M16 x 2mm,PK10
  • GRAINGER APPROVED
  • Hex Nut, A4 S, M16 x 2mm, PK10A4 Stainless Steel Hex Nut
  • Item # 22UK77
  • Mfr. Model # M55080.160.0001
  • Hex Nut, A4 Stainless Steel, Thread Size M16 x 2mm, Thread Type Metric, Thread Direction Right Hand, Width...More

Hex Nut,1,Carbon Steel,Plain,PK5
  • GRAINGER APPROVED
  • Hex Nut, 1, Carbon Steel, Plain, PK5Hex Nut,1,Carbon Steel,Plain,PK5
  • Item # 31JL52
  • Mfr. Model # U04025.100.0001
  • Hex Nut, System of Measurement Inch, Thread Size 1-8, Heavy, Carbon Steel, Finish Plain, Grade C, Thread Type...More

Hex Nut,3/4,Carbon Steel,Plain,PK10
  • GRAINGER APPROVED
  • Hex Nut, 3/4, Carbon Steel, Plain, PK10Hex Nut,3/4,Carbon Steel,Plain,PK10
  • Item # 32TG69
  • Mfr. Model # U04026.075.0001
  • Hex Nut, Heavy, Carbon Steel, Finish Plain, Grade A563, Thread Size 3/4, Thread Type UNC, Thread Direction...More

Hex Nut,316 Stainless Steel,9/16-12,PK25
  • GRAINGER APPROVED
  • Hex Nut, 316 Stainless Steel, 9/16-12, PK25316 Stainless Steel Hex Nut
  • Item # 29DU02
  • Mfr. Model # U55080.056.0001
  • Hex Nut, 316 Stainless Steel, Thread Size 9/16-12, Thread Type UNC, Thread Direction Right Hand, Height 31/64...More

Hex Nut,Metric Blue,M20 x 2.50,30mm,PK5
  • METRIC BLUE
  • Hex Nut, Metric Blue, M20 x 2.50,30mm, PK5Alloy Steel Hex Nut, Metric Blue Finish
  • Item # 5YMW0
  • Mfr. Model # UST182804
  • Hex Nut, Full, Alloy Steel, Metric Blue Finish, Property Class CL 10, Thread Size M20 x 2.50mm, Thread Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More