Skip Content

Filter Results By

Applied Filters Clear All

Item
System of Measurement
Thread Size
Material
Finish
Type
Thread Type
Grade
Width
Height
Brand
Price
Shop By

Hex Nuts

90 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hex Nut,A2 S,M4 x 0.7mm,PK50
  • GRAINGER APPROVED
  • Hex Nut, A2 S, M4 x 0.7mm, PK50A2 Stainless Steel Hex Nut
  • Item # 22UK82
  • Mfr. Model # M51080.040.0001
  • Hex Nut, A2 Stainless Steel, Thread Size M4 x 0.7mm, Thread Type Metric, Thread Direction Right Hand, Width...More

Hex Nut,3/4,Carbon Steel,Plain,PK10
  • GRAINGER APPROVED
  • Hex Nut, 3/4, Carbon Steel, Plain, PK10Hex Nut,3/4,Carbon Steel,Plain,PK10
  • Item # 31JL50
  • Mfr. Model # U04025.075.0001
  • Hex Nut, System of Measurement Inch, Thread Size 3/4-10, Heavy, Carbon Steel, Finish Plain, Grade C, Thread...More

Hex Nut,Full,3/4-10,1 1/8 In W
  • GRAINGER APPROVED
  • Hex Nut, Full, 3/4-10,1 1/8 In WSilicon Bronze Hex Nut, Plain Finish
  • Item # 1WE56
  • Mfr. Model # 1WE56
  • Hex Nut, Nut Type Full, Silicon Bronze, Plain Finish, Grade Not Rated, Thread Size 3/4-10, Thread Type UNC,...More

Hex Nut,Mach Scr,M10x1.50mm,PK20
  • GRAINGER APPROVED
  • Hex Nut, Mach Scr, M10x1.50mm, PK20Nylon Hex Nut, Natural Finish
  • Item # 4AGJ7
  • Mfr. Model # 04M100150HN
  • Hex Nut, Machine Screw, Nylon, Finish Natural, Thread Size M10 x 1.50mm, Thread Type Metric, Thread Direction...More

Hex Jam Nut,Thin,1 1/8-7,1 11/16 W
  • GRAINGER APPROVED
  • Hex Jam Nut, Thin, 1 1/8-7,1 11/16 W18-8 Stainless Steel Hex Jam Nut, Plain Finish
  • Item # 1WU31
  • Mfr. Model # 1WU31
  • Hex Jam Nut, Nut Type Thin, 18-8 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 1 1/8-7, Thread...More

Hex Nut,5/8,Carbon Stl,Hot Dip Galv,PK10
  • GRAINGER APPROVED
  • Hex Nut, 5/8, Carbon Stl, Hot Dip Galv, PK10Hex Nut,5/8,Carbon Stl,Hot Dip Galv,PK10
  • Item # 31JM10
  • Mfr. Model # U04225.062.0001
  • Hex Nut, System of Measurement Inch, Thread Size 5/8-11, Heavy, Carbon Steel, Finish Hot Dipped Galvanized,...More

Hex Nut,1/2,Carb Stl,Hot Dip Galv,PK25
  • GRAINGER APPROVED
  • Hex Nut, 1/2, Carb Stl, Hot Dip Galv, PK25Hex Nut,1/2,Carb Stl,Hot Dip Galv,PK25
  • Item # 31JM09
  • Mfr. Model # U04225.050.0001
  • Hex Nut, System of Measurement Inch, Thread Size 1/2-13, Heavy, Carbon Steel, Finish Hot Dipped Galvanized,...More

Hex Nut,1/2,Carbon Steel,Plain,PK25
  • GRAINGER APPROVED
  • Hex Nut, 1/2, Carbon Steel, Plain, PK25Hex Nut,1/2,Carbon Steel,Plain,PK25
  • Item # 32TG67
  • Mfr. Model # U04026.050.0001
  • Hex Nut, Heavy, Carbon Steel, Finish Plain, Grade A563, Thread Size 1/2, Thread Type UNC, Thread Direction...More

Hex Nut,Stl,M20 x 2.5mm,PK10
  • GRAINGER APPROVED
  • Hex Nut, Stl, M20 x 2.5mm, PK10Steel Hex Nut, Zinc Finish
  • Item # 22UK57
  • Mfr. Model # M01300.200.0001
  • Hex Nut, Steel, Finish Zinc, Property Class 8.8, Thread Size M20 x 2.5mm, Thread Type Metric, Thread...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More