Skip Content

Filter Results By

Applied Filters Clear All

Head Type
Diameter
Thread Size
Length under Head
Thread Style
Material
Grade
Finish
Brand
Price
Shop By

Hex Head Cap Screws

145 Results Found that Include 730 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • NUCOR
  • Medium Carbon Steel Coarse Hex Head Cap ScrewMedium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Medium Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

  • GRAINGER APPROVED
  • Steel Coarse Hex Head Cap ScrewSteel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread Style,...More

Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
  • 18-8 Stainless Steel Coarse Hex Head Cap Screw18-8 Stainless Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material 18-8 Stainless Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

  • GRAINGER APPROVED
  • Alloy Steel Coarse Hex Head Cap ScrewAlloy Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Alloy Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread...More

  • GRAINGER APPROVED
  • Medium Carbon Steel Coarse Hex Head Cap ScrewMedium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade 5, Material Medium Carbon Steel, Finish Zinc Plated, Thread Type Coarse, Thread Direction Right Hand, Tensile Strength 120,000...More

  • GRAINGER APPROVED
  • 316 Stainless Steel Coarse Hex Head Cap Screw316 Stainless Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material 316 Stainless Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by System of Measurement, Thread Size, Length...More

  • GRAINGER APPROVED
  • Low Carbon Steel Coarse Hex Head Cap ScrewLow Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Low Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

  • GRAINGER APPROVED
  • Nylon Coarse Hex Head Cap ScrewNylon Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Grade Non Graded, Material Nylon, Finish Plain, Thread Type Coarse, Thread Direction Right Hand and Meets/Exceeds IFI; Varies by Head Type, System of...More

  • GRAINGER APPROVED
  • Steel Coarse Hex Head Cap ScrewSteel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Steel, Thread Type Coarse, Thread Direction Right Hand and Meets/Exceeds SAE J429, ASME B18.2.1; Varies by Diameter, Thread...More

Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2-13&
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2-13&
  • GRAINGER APPROVED
  • Hex Head Cap ScrewSystem of Measurement: Inch, 1/2-13 Thread Size18-8 Stainless Steel Partially Threaded Hex Head Cap Screw
  • Item # 1XY93
  • Mfr. Model # 1XY93
  • Hex Head Cap Screw, Head Type Hex, Grade 18-8 (304), Material Stainless Steel, Finish Plain, Thread Size...More

Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
  • ARMOR COAT
  • Steel Coarse Hex Head Cap ScrewSteel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade 8, Material Steel, Finish Armor Coat, Thread Type Coarse, Thread Direction Right Hand, Proof Load 120,000 psi, Tensile Strength...More

  • GRAINGER APPROVED
  • Silicon Bronze Alloy Fully Threaded Hex Head Cap ScrewsSilicon Bronze Alloy Fully Threaded Hex Head Cap Screws
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade Non Graded, Material Silicon Bronze Alloy, Finish Plain, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right...More

Serrated Flange Hex Cap ScrewSystem of Measurement: Inch,&#
  • GRAINGER APPROVED
  • Serrated Flange Hex Cap ScrewSystem of Measurement: Inch, 1/2-13 Thread SizeSteel Coarse Hex Head Locking Screw
  • Item # 2FE37
  • Mfr. Model # 2FE37
  • Serrated Flange Hex Cap Screw, Head Type Hex Serrated Flange, Grade 5, Material Carbon Steel, Finish Zinc,...More

  • GRAINGER APPROVED
  • Steel Standard Hex Head Cap ScrewSteel Standard Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Grade 8, Material Steel, Thread Type Standard and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread...More

  • GRAINGER APPROVED
  • Brass Fully Threaded Hex Head Cap ScrewsBrass Fully Threaded Hex Head Cap Screws
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade Non Graded, Material Brass, Finish Plain, Thread Type Coarse, Thread Style Fully Threaded and Thread Direction Right Hand;...More

  • GRAINGER APPROVED
  • Aluminum Fully Threaded Hex Head Cap ScrewsAluminum Fully Threaded Hex Head Cap Screws
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade Non Graded, Material Aluminum, Finish Plain, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand,...More

  • APM HEXSEAL
  • 18-8 Stainless Steel Partially Threaded Hex Head Cap Screws18-8 Stainless Steel Partially Threaded Hex Head Cap Screws
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade Non Graded, Material 18-8 Stainless Steel, Finish Plain, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction...More

Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Hex Head Cap ScrewSystem of Measurement: Inch, 1/2&quo
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More