Skip Content

Filter Results By

Applied Filters Clear All

Diameter
System of Measurement
Thread Size
Length under Head
Thread Style
Finish
Brand
  • View MoreView Less
Price

Hex Head Cap Screws

3 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Hex Screw,YZ,#16x3/4 In,PK50
    • DISCO
    • Hex Screw, YZ, #16x3/4 In, PK50Hex Screw,YZ,#16x3/4 In,PK50
    • Item # 40K740
    • Mfr. Model # 10685PK
    • Screw, Head Type Hex, Material Steel, Finish Yellow Zinc Plated, Thread Size #16, Thread Type Course, Length...More

    • DISCO
    • Steel Coarse Hex Head Sems ScrewSteel Coarse Hex Head Sems Screw
    • Multiple product options available

      Hex Head Sems Screw, Head Type Hex, Material Steel, Thread Size 1.81mm, Thread Type Coarse, Head Height 4mm and Thread Direction Right Hand; Varies by Length under Head,...More

    Hex Sems Screw,Steel,M4.2-1.41 x 30,PK15
    • DISCO
    • Hex Sems Screw, Steel, M4.2-1.41 x 30, PK15Hex Sems Screw,Steel,M4.2-1.41 x 30,PK15
    • Item # 40K726
    • Mfr. Model # 10684PK
    • Hex Head Sems Screw, Head Type Hex, Diameter M4.2, Material Steel, Finish Black Phosphate, Thread Size...More

    Results per page: 16 | 32 | 48