Skip Content

Filter Results By

Applied Filters Clear All

Diameter
  • View MoreView Less
Thread Size
  • View MoreView Less
Length under Head
  • View MoreView Less
Thread Style
Material
Grade
Finish
Brand
  • View MoreView Less
Price
Shop By

Hex Head Cap Screws

6 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
    • BIG BOLT CORP
    • Alloy Coarse Hex Head Cap ScrewAlloy Coarse Hex Head Cap Screw
    • Multiple product options available

      Hex Head Cap Screw, Head Type Hex, Grade 8, Material Alloy, Thread Type Coarse, Proof Load 120,000 psi, Tensile Strength 150,000 psi, Rockwell Hardness C33 to C39 and...More

    • BIG BOLT CORP
    • Medium Carbon Steel Coarse Hex Head Cap ScrewMedium Carbon Steel Coarse Hex Head Cap Screw
    • Multiple product options available

      Hex Head Cap Screw, Head Type Hex, Grade 5, Material Medium Carbon Steel, Thread Type Coarse, Thread Style Partially Threaded, Thread Direction Right Hand, Proof Load...More

    • BIG BOLT CORP
    • Fully Threaded Hex Head Cap ScrewsFully Threaded Hex Head Cap Screws
    • Multiple product options available

      Hex Head Cap Screw, Head Type Hex, Grade 18-8 Stainless Steel, Material 18-8 Stainless Steel, Finish Stainless Steel, Thread Type Coarse, Thread Direction Left Hand,...More

    Hex Cap Screw,Gr 5,7/16-14x4-1/4,PK50
    • BIG BOLT CORP
    • Hex Cap Screw, Gr 5,7/16-14x4-1/4, PK50Hex Cap Screw,Gr 5,7/16-14x4-1/4,PK50
    • Item # 30Z173
    • Mfr. Model # HCSG5ZP71614414
    • Hex Head Cap Screw, Head Type Hex, Diameter 7/16 In., Grade 5, Material Medium Carbon Steel, Finish Zinc...More

    Hex Cap Screw,Gr 5,7/16-14x4-3/4,PK40
    • BIG BOLT CORP
    • Hex Cap Screw, Gr 5,7/16-14x4-3/4, PK40Hex Cap Screw,Gr 5,7/16-14x4-3/4,PK40
    • Item # 30Z174
    • Mfr. Model # HCSG5ZP71614434
    • Hex Head Cap Screw, Head Type Hex, Diameter 7/16 In., Grade 5, Material Medium Carbon Steel, Finish Zinc...More

    Hex Cap Screw,Gr 5,5/16-18x5-3/4,PK40
    • BIG BOLT CORP
    • Hex Cap Screw, Gr 5,5/16-18x5-3/4, PK40Hex Cap Screw,Gr 5,5/16-18x5-3/4,PK40
    • Item # 30Z157
    • Mfr. Model # HCSG5ZP51618534
    • Hex Head Cap Screw, Head Type Hex, Diameter 5/16 In., Grade 5, Material Medium Carbon Steel, Finish Zinc...More

    Results per page: 16 | 32 | 48