Skip Content

Filter Results By

Head Type
System of Measurement
Dia./Thread Size
Thread Style
Basic Material
Material Grade
Finish
Length
Min. Thread Length
Item
Thread Type
Brand
Price
Shop By
Ratings

Hex Head Cap Screws

52 Results Found that Include 10,943 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NUCOR
  • Medium Carbon Steel Coarse Hex Head Cap Screw Medium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Medium Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

  • GRAINGER APPROVED
  • Steel Coarse Hex Head Cap Screw Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread Style,...More

  • GRAINGER APPROVED
  • Carbon Steel Coarse Hex Head Cap Screw Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Carbon Steel and Thread Type Coarse; Varies by System of Measurement, Thread Size, Length under Head, Thread Style, Grade and...More

  • NUCOR
  • Medium Carbon Steel Fine Hex Head Cap Screw Medium Carbon Steel Fine Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Grade 8, Material Medium Carbon Steel, Thread Type Fine, Thread Direction Right Hand and Rockwell Hardness C33 to C39; Varies by...More

  • GRAINGER APPROVED
  • Steel Fine Hex Head Cap Screw Steel Fine Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Steel, Thread Type Fine and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head, Thread Style,...More

Results per page:  16 | 32 | 48

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit a ratchet or spanner torque wrenches allowing you to tighten the screw to your exact specifications. Hex head cap screws are typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut. Grade 2 screws tend to be used in construction for joining wood components. Grade 5 screws are used in small engines. Grade 8 screws provide high tensile strength. One advantage cap screw fasteners have over welds or rivets is that they allow for easy disassembly for repairs and maintenance. Grainger has the hex head cap screws, nuts, washers and other fasteners you need for machine maintenance and general construction.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More