Skip Content

Filter Results By

Price
  • View MoreView Less

HEAT WAGON

27 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Duct for Heater,25 ft. L
    • HEAT WAGON
    • Duct for Heater, 25 ft. LDuct for Heater,25 ft. L
    • Item # 6DMR1
    • Mfr. Model # WD1425
    • Duct For Heater, High Temp 280 F Wire Reinforced, (14 Inx25Ft), Hose Length 25 Ft., Canvas Hot Air Duct, For...More

    Duct for Heater,Canvas,20 ft.
    • HEAT WAGON
    • Duct for Heater, Canvas, 20 ft.Duct for Heater,Canvas,20 ft.
    • Item # 6DMP9
    • Mfr. Model # WD1220
    • Duct, 20 ft., Length 20 ft., Hose Length 20 ft., Max. Temp. 280 Degrees F, Diameter 12 In., For Use With Mfr....More

    Electric Air Heater,Fan Forced,240V,18kW
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 240V, 18kWElectric Air Heater,Fan Forced,240V,18kW
    • Item # 5PFX2
    • Mfr. Model # P1800-1
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 18,000/12,000 Watts, Height 20...More

    Torpedo Heater,174,900 BtuH
    • HEAT WAGON
    • Torpedo Heater, 174,900 BtuHTorpedo Heater,174,900 BtuH
    • Item # 5PFW9
    • Mfr. Model # HVF210
    • Oil Fired Torpedo Heater, 174,900 BtuH Output, Tank Capacity 27.7 gal., Fuel Consumption 1.48 gph, Heating...More

    Duct for Indirect Fired Heaters,25 ft.
    Duct Outlet Adaptor for Heater
    Thermostat,120AC,50 ft. L
    • HEAT WAGON
    • Thermostat, 120AC, 50 ft. LThermostat,120AC,50 ft. L
    • Item # 6DMN8
    • Mfr. Model # THIDF
    • Thermostat, 40-110 F range, 50 Ft cord, Voltage 120 AC, For Use With 5PFW8, 5PFW9, 5PFX0, 5PFX1, Includes 50...More

    Duct Outlet Adaptor for Heater2-way
    Duct for Heater,25 ft. L
    • HEAT WAGON
    • Duct for Heater, 25 ft. LDuct for Heater,25 ft. L
    • Item # 6DMR0
    • Mfr. Model # WD1225
    • Duct For Heater, High Temp 280 F Wire Reinforced, 12 In Dia x 25 Ft Length, Canvas, For Hot Air Ducting, For...More

    Torpedo Heater,350,000/231,000 BtuH
    • HEAT WAGON
    • Torpedo Heater, 350,000/231,000 BtuHTorpedo Heater,350,000/231,000 BtuH
    • Item # 5PFX1
    • Mfr. Model # HVF410
    • Oil Fired Torpedo Heater, 350,000/231,000 BtuH Output, Tank Capacity 57 gal., Fuel Consumption 1.9/2.9 gph,...More

    Torpedo Heater,91,900 BtuH
    • HEAT WAGON
    • Torpedo Heater, 91,900 BtuHTorpedo Heater,91,900 BtuH
    • Item # 5PFW8
    • Mfr. Model # HVF110
    • Oil Fired Torpedo Heater, 91,900 BtuH Output, Tank Capacity 17.2 gal., Fuel Consumption 0.80 gph, Heating...More

    Duct Outlet Adaptor for Heater
    Duct Outlet Adaptor for Heater
    Digital Thermostat,120AC,50 ft. L
    Electric Air Heater,Fan Forced,480V,40kW
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 480V, 40kWElectric Air Heater,Fan Forced,480V,40kW
    • Item # 5PFX4
    • Mfr. Model # P4000
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 16,000/32,000/40,000 Watts,...More

    Canvas Hot Air Duct,25 ft.L
    • HEAT WAGON
    • Canvas Hot Air Duct, 25 ft.LCanvas Hot Air Duct,25 ft.L
    • Item # 6DMR3
    • Mfr. Model # WD2025
    • Duct For Heater, High Temp 280 F Wire Reinforced, (20 In Dia X 25 Ft Length, Canvas Hot Air Duct, For Use...More

    Duct Outlet Adaptor for Heater
    Duct Outlet Adaptor for Heater,2-way
    Electric Air Heater,Fan Forced,480V,60kW
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 480V, 60kWElectric Air Heater,Fan Forced,480V,60kW
    • Item # 5PFX5
    • Mfr. Model # P6000
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 24,000/48,000/60,000 Watts,...More

    Duct Outlet Adaptor for Heater,2-way
    Electric Air Heater,Fan Forced,240V,3Ph
    • HEAT WAGON
    • Electric Air Heater, Fan Forced, 240V, 3PhElectric Air Heater,Fan Forced,240V,3Ph
    • Item # 5PFX3
    • Mfr. Model # P1800-3
    • Electric Radiant Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 240, 18,000/12,000 Watts, Height 20...More

    Duct for Heater,25 ft. L
    Duct Outlet Adaptor for Heater
    Results per page: 16 | 32 | 48