Skip Content

Filter Results By

Applied Filters Clear All

Item
Size
Application
For Use With
Price
Shop By

Heat Guns

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spreader Nozzle,Size 75mm
    • STEINEL
    • Spreader Nozzle, Size 75mmSpreader Nozzle,Size 75mm
    • Item # 5KNT5
    • Mfr. Model # 75mm (3in) Spreader Nozzle
    • Spreader NozzleSize 75mmFor Drying, Stripping Paint, Shaping Plastic And Directing Air Over A large Area, For...More

    Reducer Nozzle, Size 20mm
    • STEINEL
    • Reducer Nozzle, Size 20mmReducer Nozzle, Size 20mm
    • Item # 5KNT4
    • Mfr. Model # 20mm (3/4in) Reducer Tip
    • Reducer Nozzle, Size 20mm, For Preheating Materials And Detail Work, For Use With 5KNN8, 5KNN7, 5KNP1,5KNN9,...More

    Reducer Nozzle,Size 9mm
    • STEINEL
    • Reducer Nozzle, Size 9mmReducer Nozzle,Size 9mm
    • Item # 5KNT2
    • Mfr. Model # 9mm (3/8in) Reducer Tip
    • Reducer Nozzle, Size 9mm, For Precision Welding, Soldering And Detailing, For Use With 5KNN8, 5KNN7,...More

    Reflector Nozzle,Size 39mm
    • STEINEL
    • Reflector Nozzle, Size 39mmReflector Nozzle,Size 39mm
    • Item # 5KNT1
    • Mfr. Model # 39mm or 1 1/2in Reflector Tip
    • Reflector Nozzle, Size 39mm, For Terminating Solder Sleeves, Shrink Tubing, Connectors And Providing Even...More

    Reducer Nozzle,Size 14mm
    • STEINEL
    • Reducer Nozzle, Size 14mmReducer Nozzle,Size 14mm
    • Item # 5KNT3
    • Mfr. Model # 14 mm ( 5/8in ) Reducer Tip
    • Reducer NozzleSize 14mmFor Precision Welding, Soldering And Detailing, For Use With Mfr. No. HG 2510 ESD, HG...More

    Reflector Nozzle,20mm
    • STEINEL
    • Reflector Nozzle, 20mmReflector Nozzle,20mm
    • Item # 5KNR0
    • Mfr. Model # Sm Reflector Nozzle/HB 1750
    • Reflector NozzleSize 20mmFor Terminating Tubing Up To 20mm Diameter And Specialty Connectors, For Use With...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More