Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

18 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48

    Heat Gun Kit, 90 to 500F, 11A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 46N338 | Mfr. Model # PH-1600K

    Catalog Page # 3450 (PDF)

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 90 Degrees to 500 Degrees F, Watts 1300,...More

    Heat Gun, 90 to 500F, 11A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 44C480 | Mfr. Model # PH-1600

    Catalog Page # 3450 (PDF)

    Surface Temperature Heat Gun, Power Source Electric, Voltage 120, Temperature Range 90 Degrees to 500 Degrees...More

    Heat Gun Kit, 120 to 1100F, 2.5A, 3.5 cfm

    STEINEL

    Grainger Item # 30TU16 | Mfr. Model # 34739

    Catalog Page # NA

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts 300,...More

    Heat Gun Kit, 120 to 1100F, 12.5A

    STEINEL

    Grainger Item # 30TU21 | Mfr. Model # 34832

    Catalog Page # NA

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts...More

    Heat Gun Kit, 120 to 1100F, 12.5A

    STEINEL

    Grainger Item # 30TU22 | Mfr. Model # 34836

    Catalog Page # NA

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts...More

    Angle Slit Nozzle, 40mm

    STEINEL

    Grainger Item # 30TU03 | Mfr. Model # 07511

    Catalog Page # NA

    Angle Slit Nozzle, Size 40mm, Multipurpose, For Use With Mfr. No. HL1910E, HL2010E, HG2310LCD, HG2510ESD...More

    Heat Gun Kit, 750F, 2.5A, 3.5 cfm

    STEINEL

    Grainger Item # 30TU15 | Mfr. Model # 34735

    Catalog Page # NA

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 750 Degrees F, Watts 300, Amps AC 2.5,...More

    Heat Gun Kit, 120 to 1100F, 12.5A

    STEINEL

    Grainger Item # 30TU14 | Mfr. Model # 34591

    Catalog Page # NA

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts...More

    Heat Gun Kit, 120 to 1100F, 12.5A

    STEINEL

    Grainger Item # 30TU13 | Mfr. Model # 34589

    Catalog Page # NA

    Heat Gun Kit, Power Source Electric, Voltage 120, Temperature Range 120 Degrees to 1100 Degrees F, Watts...More

    Reducer Nozzle, 5mm

    STEINEL

    Grainger Item # 30TU08 | Mfr. Model # 07735

    Catalog Page # NA

    Reducer Nozzle, Heat Deflector, Size 5mm, Multipurpose, For Use With Mfr. No. HG350ESD (Precision Heat Tool)

    Heat Gun, 130 to 1000F, 6.2A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31CE99 | Mfr. Model # PH-2000-A1

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 230, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1426,...More

    Heat Gun, 130 to 1000F, 6.2A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31CF01 | Mfr. Model # PH-2000-A6

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 230, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1426,...More

    Heat Gun, 90 to 500F, 11A, 4 to 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31EN99 | Mfr. Model # PH-1610

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 120, Temperature Range 90 Degrees to 500 Degrees F, Watts 1300, Amps...More

    Heat Gun, 130 to 1000F, 6.2A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31CF02 | Mfr. Model # PH-2100-A1

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 230, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1426,...More

    Heat Gun, 90 to 500F, 11A, 4 to 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31EP01 | Mfr. Model # PH-1610K

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 120, Temperature Range 90 Degrees to 500 Degrees F, Watts 1300, Amps...More

    Heat Gun, 130 to 1000F, 6.2A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31CF05 | Mfr. Model # PH-2200-A6

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 230, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1426,...More

    Heat Gun, 130 to 1000F, 6.2A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31CF03 | Mfr. Model # PH-2100-A6

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 230, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1426,...More

    Heat Gun, 130 to 1000F, 6.2A, 16 cfm

    MASTER APPLIANCE

    Grainger Item # 31CF04 | Mfr. Model # PH-2200-A1

    Catalog Page # NA

    Heat Gun, Power Source Electric, Voltage 230, Temperature Range 130 Degrees to 1000 Degrees F, Watts 1426,...More

     |  Results per page: 16 | 32 | 48
      loader image