Skip Content

Filter Results By

Item
Safety Rated
Rechargeable
Battery Type
Lumens
Body Color
Battery Burn Time
Brand
Price
Shop By
Ratings

Headlamps

30 Results Found that Include 135 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ENERGIZER
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Number of Batteries 3, Yes, Lamp Type LED, Body Material ABS and Switch Type Push Button; Varies by Battery Size, Lumens and Body Color

Headlamp,LED,Yellow
  • DEWALT
  • Headlamp, LED, Yellow Headlamp,LED,Yellow
  • Item # 36HZ16
  • Mfr. Model # DWHT70440
  • Industrial Headlamp, 104 Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery...More

  • WESTWARD
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

  • PELICAN
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Battery Size AAA, Yes, Lamp Type LED, Body Color Black, Body Material ABS, Number of Straps 2 and Impact Resistance Not Specified; Varies by Lumens and Switch...More

  • FENIX LIGHTING
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Yes, Lamp Type LED, Lamp Life 50K hr., Body Material High Performance Plastic, Replacement Lamps No, Head Strap, Impact Resistance 1m, Safety Rating NR and...More

  • STREAMLIGHT
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Lens Material Polycarbonate; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

  • LEDLENSER
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Battery Size AAA, Yes, Lamp Type LED, Light Output Modes Dimming, Body Color Black, Body Material Polycarbonate, Weight with Batteries 5.82 oz., Lens Material...More

  • NIGHTSTICK
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Number of Batteries 3, Yes, Lamp Type LED, Body Color Black, Body Material Polymer, Impact Resistance 2m and Water Penetration Rating IPX7; Varies by Battery...More

  • COAST
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Yes and Lamp Type LED; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

  • PRINCETON TEC
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Yes, Lamp Type LED, Lamp Life 10,000 hr., Body Material Xylex, Lens Material Lexan, Switch Type Push Button, Replacement Lamps No and Impact Resistance Yes;...More

General Purpose Headlamp,LED,Black
  • NITE IZE
  • General Purpose Headlamp, LED, Black General Purpose Headlamp,LED,Black
  • Item # 5PVP1
  • Mfr. Model # NET-07-02
  • General Purpose Headlamp, Rechargeable No, Battery Type Lithium-Ion, Battery Size CR2016, Number of Batteries...More

  • UNDERWATER KINETICS
  • Headlamp Headlamp
  • Multiple product options available

    Multiple product options available

  • STREAMLIGHT
  • Safety Approved Headlamp Safety Approved Headlamp
  • Multiple product options available

    Safety Approved Headlamp, Number of Batteries 3, Yes, Lamp Life 10,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap and Standards UL; Varies by...More

  • PETZL
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp and Yes; Varies by Battery Size, Lumens, Body Color, Switch Type and Mounting

Tactical Headlamp,LED,Sand
  • 5.11 TACTICAL
  • Tactical Headlamp, LED, Sand Tactical Headlamp,LED,Sand
  • Item # 38HH01
  • Mfr. Model # 53190
  • Tactical Headlamp, 338 Lumens, Battery Size AA, Number of Batteries 3, Yes Batteries Included, Battery Burn...More

  • 5.11 TACTICAL
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Battery Size AA, Yes, Lamp Type LED, Light Output Modes High Flood Only, High Spot Only, High Flood And Spot, Low Flood Only, Low Spot Only, Low Flood And...More

Industrial Headlamp,LED,Blk/Yellow
  • PETZL
  • Industrial Headlamp, LED, Blk/Yellow Safety Approved Headlamp
  • Item # 28DU04
  • Mfr. Model # E78CHR
  • Industrial Headlamp, 55 Lumens, Battery Size Proprietary Lithium Ion, Number of Batteries 1, Yes Batteries...More

Headlamp,LED,Gray/Orange
  • GERBER
  • Headlamp, LED, Gray/Orange Headlamp,LED,Gray/Orange
  • Item # 20JP05
  • Mfr. Model # 31-001028
  • Industrial Headlamp, 8/25 Lumens, Battery Size AAA, Number of Batteries 1, Yes Batteries Included, Battery...More

  • FOXFURY
  • Headlamp Headlamp
  • Multiple product options available

    Headlamp, Battery Size AA, Number of Batteries 4, No, Lamp Type LED, Lamp Life 50,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap, Number of Straps...More

Industrial Headlamp,LED,Black
  • STEELMAN
  • Industrial Headlamp, LED, Black Industrial Headlamp,LED,Black
  • Item # 31NJ74
  • Mfr. Model # 96784
  • Industrial Headlamp, Rechargeable Yes, Battery Type Lithium-Ion, 120 Lumens, Battery Size CR123A, Number of...More

  • FOXFURY
  • Fire Helmet Light Fire Helmet Light
  • Multiple product options available

    Fire Helmet Light, Battery Size AA, Number of Batteries 4, No, Lamp Type LED, Lamp Life 50,000 hr., Lens Material Polycarbonate, Switch Type Push Button, Strap, Number...More

Industrial Headlamp,Yellow
  • STEWART R BROWNE
  • Industrial Headlamp, Yellow Industrial Headlamp,Yellow
  • Item # 8TPF6
  • Mfr. Model # HL-X
  • Industrial Headlamp, Battery Size AA, Number of Batteries 4, No Batteries Included, Body Color Yellow, Impact...More

  • FOXFURY
  • Safety Approved Headlamp Safety Approved Headlamp
  • Multiple product options available

    Safety Approved Headlamp, Battery Size AA, Number of Batteries 4, No, Battery Burn Time 8 hr., Lamp Type LED, Lamp Life 50,000 hr., Light Output Modes Single, Body Color...More

  • PRINCETON TEC
  • Task Light Task Light
  • Multiple product options available

    Task Light, Battery Size 2016, Number of Batteries 2, Yes, Battery Burn Time 36 hr., 10, Lamp Type LED, Lamp Life 10,000 hr., Body Material Nylon, Weight with Batteries...More

Results per page:  16 | 32 | 48

Convenient, adjustable headlamps from Grainger help keep your hands free so you can focus on the work in front of you. No need to work one-handed while your other hand holds a flashlight. This headlamp selection can offer a wide range of options. Choose headgear that offers a wide and focused beam, or one with three levels of light, including a strobe. Get one with a built-in clip that can attach to surfaces up to 1/2" thick. If you work around water, choose a waterproof headlamp. Find a large variety of headlamps that let you keep your hands free at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More