Skip Content

Filter Results By

Item
Display Type
Screen Size
Max. Resolution
Screen Refresh Rate
V-Chip
Width
Depth
Brand
Price
Shop By
Ratings

HD Televisions

12 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RCA
  • RCA HD Televisions RCA HD Televisions
  • Multiple product options available

    These hospital-grade LED television sets feature multiple protocol ports designed to work with most pillow speaker devices, regardless of the brand or remote type already installed. Each features a menu designed to help the facility configure the set for optimal user experience for each guest. The installation remote is different than guest remote, preventing the TV settings from being changed by the guest. All remotes are sold separately.

    Multiple product options available

  • POLAROID
  • POLAROID HD Televisions POLAROID HD Televisions
  • Multiple product options available

    These high-definition televisions are designed for use in hotel and hospital rooms, bars, restaurant lounge areas, waiting rooms, breakrooms, and other commercial spaces.

    Multiple product options available

32" LED Flat Screen HDTV, 60 Hz
  • MAGNAVOX
  • 32" LED Flat Screen HDTV, 60 Hz MAGNAVOX HD Televisions
  • Designed for use in public areas, these high-definition televisions are recommended for hotel and hospital rooms, bars, restaurant lounge areas, waiting rooms, breakrooms, and other commercial spaces.

  • Item # 44ZY08
  • Mfr. Model # 32ME303V/F7
  • HDTV, Display Type LED Flat Screen, Screen Size 32 In., Height 20-5/16 In., Width 29-45/64 In., Depth 7-7/64...More

  • SAMSUNG
  • SAMSUNG HD Televisions SAMSUNG HD Televisions
  • Multiple product options available

    This slim-profile HDTV offers full-featured control and a direct-lit LED screen for clear, energy-efficient display. It also offers easy setup with content access and management to prevent tampering. The TV can help hotel managers in providing guests with on-screen hotel and local attraction information through an existing coaxial-based infrastructure. Compatible with most major VOD/PPV systems. No external hardware required.

    Multiple product options available

  • SHARP
  • SHARP HD Televisions SHARP HD Televisions
  • Multiple product options available

    These high-definition televisions are designed for use in bars, restaurant lounge areas, waiting rooms, hotel and hospital rooms, breakrooms, and other commercial spaces.

    Multiple product options available

32" LED Flat Screen HDTV/DVD Combo, 60 Hz
  • SEIKI
  • 32" LED Flat Screen HDTV/DVD Combo, 60 Hz 32" LED Flat Screen HDTV/DVD Combo, 60 Hz
  • HDTV/DVD Combo, Display Type LED Flat Screen, Screen Size 32 In., Height 19-1/8 In., Width 28-47/64 In., Depth 8-3/16 In., Max. Resolution 1366 x 768, Vertical Resolution 768p, HDMI Inputs 3, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs 1, Speakers 2, Simulated Surround No, V-Chip Yes, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Remote Control, (2) AAA Batteries, Stand, Screws, Manual, Warranty

  • Item # 45VL39
  • Mfr. Model # SE32HYD
  • HDTV/DVD Combo, Display Type LED Flat Screen, Screen Size 32 In., Height 19-1/8 In., Width 28-47/64 In.,...More

42" LED Flat Screen Hospitality HDTV, 60 Hz
  • PANASONIC
  • 42" LED Flat Screen Hospitality HDTV, 60 Hz 42" LED Flat Screen Hospitality HDTV, 60 Hz
  • Hospitality HDTV, Display Type LED Flat Screen, Screen Size 42 In., Height 24-13/16 In., Width 38 In., Depth 9-29/32 In., Max. Resolution 1920 x 1080, Vertical Resolution 1080p, HDMI Inputs 3, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 0, PC Inputs 1, Speakers 2, Simulated Surround No, V-Chip No, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes AC Power Cord, Swivel Stand, Remote Control, (2) AA Batteries, Installation Hardware

  • Item # 45DP88
  • Mfr. Model # TH-42LRU70
  • Hospitality HDTV, Display Type LED Flat Screen, Screen Size 42 In., Height 24-13/16 In., Width 38 In., Depth...More

  • LG HD Televisions LG HD Televisions
  • Multiple product options available

    Designed for use in demanding areas, these high-definition televisions are recommended for hotel and hospital rooms, bars, restaurant lounge areas, waiting rooms, breakrooms, and other commercial spaces.

    Multiple product options available

26" LED Flat Screen 768p High Definition Television, 6
  • LG COMMERCIAL
  • 26" LED Flat Screen 768p High Definition Television, 60 Hz 26" LED Flat Screen 768p High Definition Television, 60 Hz
  • High Definition Television, 26, Display Type LED Flat Screen, Height (In.) 16-13/16, Width (In.) 25-29/32, Depth (In.) 2-5/16, Max. Resolution 1366 x 768, Vertical Resolution 768p, HDMI Inputs 2, S-Video Inputs 0, Component Video Inputs 0, Composite Inputs 1, PC Inputs 1, RF Antenna Inputs 1, Speakers 2, Simulated Surround Yes, Remote Control Type IR, Screen Refresh Rate 60 Hz, Includes Power Cord, User Manual

  • Item # 49U691
  • Mfr. Model # 26LQ630H
  • High Definition Television, 26, Display Type LED Flat Screen, Height (In.) 16-13/16, Width (In.) 25-29/32,...More

  • SUNBRITE TV
  • SUNBRITE TV HD Televisions SUNBRITE TV HD Televisions
  • Multiple product options available

    The SunBriteTV® outdoor HDTV is an all-weather LED outdoor television engineered for permanent outdoor installation. Weatherproof design elements include a powder-coated aluminum exterior to protect internal components from rain, snow, dust, insects, humidity, and salt air. Use in outdoor kitchens or patios, decks, yards, or any outdoor living areas. Place the TV under an awning, roof eave, gazebo, or over-hang way from direct sun for best viewing.

    Multiple product options available

  • PEERLESS
  • PEERLESS HD Televisions PEERLESS HD Televisions
  • Multiple product options available

    Recommended for hotel and hospital rooms, bars, restaurant lounge areas, waiting rooms, breakrooms, and other commercial spaces, these high-definition televisions are designed to withstand demanding environments.

    Multiple product options available

Results per page:  16 | 32 | 48

Looking for an LCD HD TV? Grainger carries high definition TV sets for hotel and hospital rooms, bar, restaurant lounge areas, waiting rooms, breakrooms and other commercial spaces. Choose from a variety of the most common sizes and popular brands when you search for an LCD HD TV in the Grainger selection of high definition TV sets.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More