Skip Content

Filter Results By

Hazardous Location Tumbler Switches

9 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • KILLARK
  • 1-Pole Front Operated Tumbler Switch 1-Pole Front Operated Tumbler Switch
  • Multiple product options available

    Each of these tumbler switches is designed to interrupt a circuit when a ground fault is detected on equipment which may be handled by personnel in hazardous locations. They can be used in the presence of ignitable concentrations of metal dusts in dust locations including aluminum, magnesium dust, carbon black, charcoal dust, coal, and coke dust. They are also suitable for applications that require making, breaking, or changing connections in an electrical circuit.

    Multiple product options available

  • APPLETON ELECTRIC
  • 1-Pole Front Operated Tumbler Switch 1-Pole Front Operated Tumbler Switch
  • Multiple product options available

    These hazardous location tumbler switches feature enclosures with external mounting lugs for easy mounting. The smooth, rounded integral bushings in each hub also help protect conductor insulation. Enclosures have an internal ground screw. Use in locations made hazardous by the presence of flammable vapors, gases, and combustible dust.

    Multiple product options available

  • APPLETON ELECTRIC
  • 3-Way Front Operated Tumbler Switch 3-Way Front Operated Tumbler Switch
  • Multiple product options available

    These tumbler switches are suitable for operation of lighting and light power loads. They are designed to help prevent arcing, and are also recommended for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.

    Multiple product options available

  • APPLETON ELECTRIC
  • 2-Pole Front Operated Tumbler Switch 2-Pole Front Operated Tumbler Switch
  • Multiple product options available

    These tumbler switches are engineered to help prevent arcing during connect and disconnect operation of lighting and light power loads. They are suitable for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.

    Multiple product options available

  • APPLETON ELECTRIC
  • 4-Way Front Operated Tumbler Switch 4-Way Front Operated Tumbler Switch
  • Multiple product options available

    These tumbler switches help to prevent arcing in classified areas where ignitable vapors, gases, and combustible dusts are present. They are also recommended for installation in chemical plants, refineries, and other process industries.

    Multiple product options available

  • APPLETON ELECTRIC
  • 1-Pole Rocker Arm Tumbler Switch 1-Pole Rocker Arm Tumbler Switch
  • Multiple product options available

    These rocker arm tumbler switches are designed to help prevent arcing during connect operation and disconnect operation of lighting and light power loads. They are recommended for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.

    Multiple product options available

Tumbler Switch, Series EDS, Rocker Arm Type of Operator,&#x
  • APPLETON ELECTRIC
  • Tumbler Switch, Series EDS, Rocker Arm Type of Operator, Number of Gangs: 1 Tumbler Switch, Series EDS, Rocker Arm Type of Operator, Number of Gangs: 1
  • Tumbler Switch, Rocker Arm, Series EDS, Number of Gangs 1, Switch Type 4-Way, Amps 20, Voltage 120 to 277VAC, HP 1 HP @ 120VAC, 2 HP @ 240VAC, Hub Style Dead-End, Hub Size 1 In., Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 894, UL 1203

  • Item # 13U953
  • Mfr. Model # 70-718
  • Tumbler Switch, Rocker Arm, Series EDS, Number of Gangs 1, Switch Type 4-Way, Amps 20, Voltage 120 to 277VAC,...More

  • APPLETON ELECTRIC
  • 2-Pole Rocker Arm Tumbler Switch 2-Pole Rocker Arm Tumbler Switch
  • Multiple product options available

    Designed to help prevent arcing, these rocker arm tumbler switches are suitable for operation of lighting and light power loads. They are also recommended for installation in chemical plants, refineries, and other process industries. Use in classified areas where ignitable vapors, gases, and combustible dusts are present.

    Multiple product options available

  • APPLETON ELECTRIC
  • 3-Way Rocker Arm Tumbler Switch 3-Way Rocker Arm Tumbler Switch
  • Multiple product options available

    For use in classified areas where ignitable vapors, gases, and combustible dusts are present, these tumbler switches help to prevent arcing. They are also recommended for installation in chemical plants, refineries, and other process industries.

    Multiple product options available

Results per page:  16 | 32 | 48

Shop a selection of hazardous location tumbler switches at Grainger. They are for use in areas where flammable vapors, gases or highly combustible dusts may be present. Use them safely around ignitable concentrations of flammable substances like butane, gasoline, natural gas and propane. They can be used around ignitable concentrations of metal dusts in dust locations including aluminum, magnesium dust, carbon black, charcoal dust, coal, and coke dust.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More