Skip Content

Filter Results By

Item
  • View MoreView Less
Voltage
Amps
HP
Number of Wires
Number of Poles
NEMA Type
Material
Price
  • View MoreView Less

Hazardous Location Plugs and Receptacles

64 Results Found that Include 64 Products

Results per page: 16 | 32 | 48
Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA18
  • Mfr. Model # UGP-20231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 20 Amps AC, Power Rating 1 Hp, Number of Wires 2, Number of Poles 3,...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA24
  • Mfr. Model # UGR4-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 1 Hp, Number of...More

Pin & Sleeve Plug,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 60APin & Sleeve Plug,3W,4P,60A
  • Item # 5HJ62
  • Mfr. Model # VP6485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Haz Loc Plug,125V,5-20P
  • KILLARK
  • Haz Loc Plug, 125V, 5-20PHaz Loc Plug,125V,5-20P
  • Item # 10N032
  • Mfr. Model # UGP-20231QWWW
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA Type 5-20P,...More

Pin & Sleeve Plug,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
  • Item # 5HJ60
  • Mfr. Model # VP3485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA30
  • Mfr. Model # UGR5-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of...More

Pin & Sleeve Connector,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 4P, 60APin & Sleeve Connector,3W,4P,60A
  • Item # 5HJ68
  • Mfr. Model # VPR6465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA21
  • Mfr. Model # UGP-20232
  • Hazardous Area Plug, 250 VAC, 60 Hz, 20 Amps AC, Power Rating 2 Hp, Number of Wires 2, Number of Poles 3,...More

Pin & Sleeve Plug,4W,4P,60A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 60APin & Sleeve Plug,4W,4P,60A
  • Item # 2NVR1
  • Mfr. Model # VP6475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Plug,4W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 30APin & Sleeve Plug,4W,4P,30A
  • Item # 2NVN7
  • Mfr. Model # VP3475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA33
  • Mfr. Model # UGR5-20232
  • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 2 Hp, Number of...More

Pin & Sleeve Receptacle,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Receptacle, 3W, 4P, 60APin & Sleeve Receptacle,3W,4P,60A
  • Item # 2NVR4
  • Mfr. Model # VR642
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Receptacle,4W,4P,60A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 60APin & Sleeve Receptacle,4W,4P,60A
  • Item # 2NVR5
  • Mfr. Model # VR641
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Connector,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 4P, 30APin & Sleeve Connector,3W,4P,30A
  • Item # 2NVP5
  • Mfr. Model # VPR3465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Receptacle,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Receptacle, 3W, 4P, 30APin & Sleeve Receptacle,3W,4P,30A
  • Item # 2NVP1
  • Mfr. Model # VR342
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Receptacle,4W,4P,30A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 30APin & Sleeve Receptacle,4W,4P,30A
  • Item # 2NVP2
  • Mfr. Model # VR341
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Plug,4W,4P,200A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 200APin & Sleeve Plug,4W,4P,200A
  • Item # 2NVX6
  • Mfr. Model # VP204513-S39
  • NEC Pin and Sleeve Plug, Grounding Style I with Reverse Service, Amps 200, Color Gray, Voltage 600VAC, 3...More

Pin & Sleeve Plug,2W,3P,30A
  • KILLARK
  • Pin & Sleeve Plug, 2W, 3P, 30APin & Sleeve Plug,2W,3P,30A
  • Item # 2NVN4
  • Mfr. Model # VP3385
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of...More

Pin & Sleeve Connector,3W,3P,30A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 3P, 30APin & Sleeve Connector,3W,3P,30A
  • Item # 2NVP4
  • Mfr. Model # VPR3355
  • NEC Pin and Sleeve Connector, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

Pin & Sleeve Connector,2W,3P,30A
  • KILLARK
  • Pin & Sleeve Connector, 2W, 3P, 30APin & Sleeve Connector,2W,3P,30A
  • Item # 2NVP3
  • Mfr. Model # VPR3365
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number...More

Pin & Sleeve Plug,3W,3P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 3P, 30APin & Sleeve Plug,3W,3P,30A
  • Item # 2NVN5
  • Mfr. Model # VP3375
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

Pin & Sleeve Receptacle,4W,4P,200A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 200APin & Sleeve Receptacle,4W,4P,200A
  • Item # 2NVY1
  • Mfr. Model # VR20412-S39
  • NEC Pin and Sleeve Receptacle, Grounding Style I with Reverse Service, Amps 200, Color Gray, Voltage 600VAC,...More

Pin & Sleeve Receptacle,2W,3P,60A
  • KILLARK
  • Pin & Sleeve Receptacle, 2W, 3P, 60APin & Sleeve Receptacle,2W,3P,60A
  • Item # 2NVR2
  • Mfr. Model # VR632
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

Pin & Sleeve Receptacle,4W,4P,200A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 200APin & Sleeve Receptacle,4W,4P,200A
  • Item # 2NVX2
  • Mfr. Model # VR20412
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 200, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Plug,3W,3P,100A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 3P, 100APin & Sleeve Plug,3W,3P,100A
  • Item # 2NVT2
  • Mfr. Model # VP10377
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA27
  • Mfr. Model # UGR4-20232
  • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 2 Hp, Number of...More

Pin & Sleeve Plug,4W,4P,200A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 200APin & Sleeve Plug,4W,4P,200A
  • Item # 2NVU7
  • Mfr. Model # VP204513
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 200, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Receptacle,3W,4P,200A
  • KILLARK
  • Pin & Sleeve Receptacle, 3W, 4P, 200APin & Sleeve Receptacle,3W,4P,200A
  • Item # 2NVX1
  • Mfr. Model # VR20422
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 200, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Plug,3W,4P,200A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 200APin & Sleeve Plug,3W,4P,200A
  • Item # 2NVU6
  • Mfr. Model # VP204612
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 200, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Connector,4W,4P,100A
  • KILLARK
  • Pin & Sleeve Connector, 4W, 4P, 100APin & Sleeve Connector,4W,4P,100A
  • Item # 2NVU3
  • Mfr. Model # VPR10457
  • NEC Pin and Sleeve Connector, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Plug,4W,4P,100A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 100APin & Sleeve Plug,4W,4P,100A
  • Item # 2NVT4
  • Mfr. Model # VP10477
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Results per page: 16 | 32 | 48